3M Aluminum Foil Tape 425

Sebelum PPN:
Rp21.999.900 - Rp46.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialAluminum foil
Tape Thickness (mm)0.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acrylic adhesive is evenly applied to aluminum foil. Developed as a tape that requires light resistance. Excellent heat and light width. It has low moisture permeability (1.55g/m ².24hr) and excellent sealing effect. Both the base material and adhesive are durable and can be used indoors and outdoors for a long time. It does not contaminate the plating solution even when used for aluminum electroplating. Passes US Military Standard MIL-T-23397B Amend.2, US Federal Standard LT-80B. Withstands continuous use at -50 to 150°C. In addition, it has weather resistance, heat resistance, cold resistance, water resistance, oil resistance, flexibility, fragrance retention, electrical conductivity, light shielding, and thermal conductivity, which are the characteristics of aluminum.
For indoor / outdoor sealing, plating masking, heat and light reflection
*A cutter is required for cutting.Multiple core designs may be mixed.

Ulasan Produk

Tidak ada ulasan