3M Lakban Kertas untuk Plating (Solasi / Selotip)

Sebelum PPN:
Rp479.900 - Rp1.399.900
Spesifikasi
Adhesive Strength (N/mm)3.49/10
Tensile Strength (N/mm)35/10
Continuous Use Temperature100 °C (1 hour) No residue left
Colorgreen
Length (m)66
Base MaterialPolyester film
Continuous Use Temperature (°C)100 (1 hour)
Tensile Strength (N/10mm)35
Thickness (mm)0.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting - Flame resistance (UL standard)
Feature
It also attaches well to siliconized release paper. Because it uses a polyester film, it is difficult to stretch and can be automatically applied by machine. Application : For plating masking of printed circuit boards.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait