Beli tagging di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Seal
    Mulai

    Rp289.900

    monotaro Seal
    Deskripsi:
    A convenient binding tool that shows the sealed state. You can adjust the size of the binding part according to the size of the sealed object. Once tightened, it cannot be loosened or removed unless it is cut. The main body contains serial numbers from the last 2 digits of 8 digits 00 to 99.For emergency equipment such as fire extinguishers.
    atribut:
    • Material: Polypropylene
    • Color: Red
    • Dimensions (mm): (Strap part) Φ2.8x210
  2. Spectrum Label & Tag Inventory Control (Penanda Kontrol Inventaris)
    Mulai

    Rp399.900

    Spectrum Label & Tag Inventory Control (Penanda Kontrol Inventaris)
    atribut:
    • UNSPSC: 55121503
    • Finish: Laminated
    • Indoor/Outdoor Usage: Indoor/Outdoor
    • Language: No Text
    • Material: Plastic
    • Mounting Hole Size (inch): 5/16
    • Preprinted Images: Trico Logo
    • Preprinted Legend: Phone Number and Email Address
    • Preprinted Legend (Reverse Side): No Text
    • Product Type: Tag
    • Resistance Properties: Chemical-Resistant; Weather-Resistant
    • Serialization: Not Serialized
    • Shape: Rectangle
    • Size (WxH) (inch): 2x4
    • Subject Matter: Blank
    • Thickness (inch): 0.0625
    • Write on Surface: Yes
  3. GIANTLOK Cable Ties Marking (Pengikat / Kabel Tis)
    Mulai

    Rp36.900

    GIANTLOK Cable Ties Marking (Pengikat / Kabel Tis)
    Deskripsi:
    - Tie and identify bundles of cable in one operation.- Large flat area for imprinting or writing the required information.- Hot stamping available, which is subject to minimums and lead times.- Label may be imprinted or written with marker pen.
    atribut:
    • Length (mm): 110
    • Width (mm): 2.5
    • Color: Natural
    • Material: UL approved Polyamide 6.6, 94V-2
    • Max. Bundle Diameter (mm): 18 (0.71inch)
    • Min. Loop Tensile Strength (kgf): 8.1 (18lbs)
    • Operating Temperature (°C): Max.: 85 (185°F); Min.: -40 (-40°F)
  4. TYDENBROOKS Pull-Tight Seal
    Mulai

    Rp389.900

    TYDENBROOKS Pull-Tight Seal
    Deskripsi:
    Plastic pull-tight seals have multiple adjustable locking positions, allowing the strap to be pulled to the length needed and snapped closed. These single-use security seals are placed on handles and latches to provide tamper evidence if broken, making them ideal for loss prevention and light security in vehicles, shipping containers, trailers, and other storage. They can be removed with light tools or by using heavy force.
    atribut:
    • UNSPSC: 24141504
  5. Panduit Color Tag
    67%
    Mulai

    Rp659.900

    Panduit Color Tag
    Deskripsi:
    - Cable tie x 25
    atribut:
    • L x W (mm): 146x76.2
  6. Fort Cable Ties Labelling (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

  7. TRUSCO Wired Shipping Tag (Tag Label)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

    TRUSCO Wired Shipping Tag (Tag Label)
    atribut:
    • Display: Plain
    • Length (mm): 60
    • Material: Paper, Wire
    • Type: Wire Type With
    • Width (mm): 30
  8. TONATA Seal APAR (Perlengkapan Alat Pemadam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    TONATA Seal APAR (Perlengkapan Alat Pemadam)
    Deskripsi:
    Seal atau Segel untuk APAR
  9. Non Brand Blank Shipping Tag
    Mulai

    Rp809.900

    Non Brand Blank Shipping Tag
    Deskripsi:
    Colored paper shipping tags come in a variety of colors and can be used for color-coding products or shipments.
    atribut:
    • UNSPSC: 55121503
  10. Non Brand Container Seals (Segel Kontainer)
    Mulai

    Rp2.099.900

    Non Brand Container Seals (Segel Kontainer)
    atribut:
    • Color: Random Color
  11. TYVEK Shipping Tag
    Mulai

    Rp1.099.900

  12. Non Brand Manila File Folder Letter 1/3 Cut
    Mulai

    Rp669.900

    Non Brand Manila File Folder Letter 1/3 Cut
    Deskripsi:
    Tabbed file folders feature a raised portion at the top of the folder for labeling the file's contents.
    atribut:
    • Color: Manila
    • Height (inch): 8 1/2
    • Material: 11 pt. Manila
    • Overall Width (inch): 11
    • Paper Size: Letter
    • UNSPSC: 31160000
  13. Ruzpack Zipper Bag Transparant Pouch (Plastik Klip)
    Mulai

    Rp36.900

    Ruzpack Zipper Bag Transparant Pouch (Plastik Klip)
    atribut:
    • Color: Transparent
    • Thickness (micron): 120 ±5%
    • Tolerance (cm): ±1
  14. TRUSCO Cable Ties Marking (Pengikat / Kabel Tis)
    Mulai

    Rp169.900

    TRUSCO Cable Ties Marking (Pengikat / Kabel Tis)
    Deskripsi:
    Please use indoors. When nylon products dry, water content decreases and they snap easily, Please use as soon as possible after opening. After opening, please seal bag if storing. Because nylon products lump easily in the coldest season, please return it
    atribut:
    • Color: White
    • Material: Nylon 66
    • Printing Type: Oil-Based Pen
  15. Non Brand Double Locking Container Seal (Hot Stamp)
    Mulai

    Rp2.599.900

    Non Brand Double Locking Container Seal (Hot Stamp)
    atribut:
    • Material: Body-Polypropylene, Jaw-Stainless Steel
    • Total Length (cm): 35
    • Strap Diameter (mm): 6
    • Average Tensil Strength (kg): 35-40
    • Color: Blue
  16. PARTNERS BRAND Garden Stake & Plant Support
    Mulai

    Rp3.499.900

    PARTNERS BRAND Garden Stake & Plant Support
    Deskripsi:
    Garden stakes and plant supports brace trees and plants against high winds and reinforce newly transplanted trees and plants.
    atribut:
    • Country of Origin: Varies (subject to change)
    • Manufacturer Part Number: G18021
    • UNSPSC: 31160000
  17. BADGER TAG LABEL CORP Label & Tag Inventory Control (Penanda Kontrol Inventaris)
    Mulai

    Rp849.900

    BADGER TAG LABEL CORP Label & Tag Inventory Control (Penanda Kontrol Inventaris)
    Deskripsi:
    These parts repair self-closing doors on a compatible safety cabinet.
    atribut:
    • Color: White
    • Indoor/Outdoor Usage: Indoor
    • Lamination Type: Not Laminated
    • Language: English
    • Material: Paper
    • Mounting Hole Size (inch): 3/16
    • Product Type: Tag
    • Shape: Rectangle
    • Tag Style: 2-Part Carbonless
    • Write on Surface: Yes
  18. TRUSCO Cable Ties Metal Detectable (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp75.900

    TRUSCO Cable Ties Metal Detectable (Pengikat / Kabel Tis)
    atribut:
    • Color: Blue
    • Material: Nylon 66 (with metal)
  19. KAMEDA Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp309.900

    KAMEDA Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Usage:Electric wire and LAN cable indication tag.
    atribut:
    • Material: (plate) strong fibre (Cotton yarn) kite yarn
    • Length (mm): (Cotton yarn) About 110
  20. TAPECASE Instructional Handling Label
    Mulai

    Rp88.900

    TAPECASE Instructional Handling Label
    Deskripsi:
    Care instruction labels are applied to shipping containers to alert carriers and shipping and receiving personnel that additional care is required when handling the shipments. These labels may have messages that indicate if an shipment is fragile or time sensitive, poses hazards to the person handling the container, or requires specific shipping or handling procedures.
    atribut:
    • Language: English
    • Material: Adhesive Back; Paper
    • Product Type: Instructional Handling Label
Daftar Harga tagging Terbaru October 2026
monotaro SealRp289.900
Spectrum Label & Tag Inventory Control (Penanda Kontrol Inventaris)Rp399.900
GIANTLOK Cable Ties Marking (Pengikat / Kabel Tis)Rp36.900
TYDENBROOKS Pull-Tight SealRp389.900
Panduit Color TagRp659.900
Fort Cable Ties Labelling (Pengikat / Kabel Tis)Rp34.900
TRUSCO Wired Shipping Tag (Tag Label)Rp18.900
TONATA Seal APAR (Perlengkapan Alat Pemadam)Rp14.900
Non Brand Blank Shipping TagRp809.900
Non Brand Container Seals (Segel Kontainer)Rp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)