Spectrum Label & Tag Inventory Control (Penanda Kontrol Inventaris)

Sebelum PPN:
Rp399.900
Spesifikasi
UNSPSC55121503
FinishLaminated
Indoor/Outdoor UsageIndoor/Outdoor
LanguageNo Text
MaterialPlastic
Mounting Hole Size (inch)5/16
Preprinted ImagesTrico Logo
Preprinted LegendPhone Number and Email Address
Preprinted Legend (Reverse Side)No Text
Product TypeTag
Resistance PropertiesChemical-Resistant; Weather-Resistant
SerializationNot Serialized
ShapeRectangle
Size (WxH) (inch)2x4
Subject MatterBlank
Thickness (inch)0.0625
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tag Compatible Tag Holder Mfr Part Number Not Applicable Compatible Tag Insert Mfr Part Number Not Applicable Header Wording (Reverse Side) No Header Header Wording Trico logo phone number and web address Height 4 in Indoor/Outdoor Usage Indoor/Outdoor Language No Text Mounting Hole Reinforcement Type Metal Mounting Hole Size 5/16 in Number of Tags 4 Preprinted Images (Reverse Side) Not Applicable Preprinted Images Trico Logo Preprinted Legend Phone Number and Email Address

Ulasan Produk

Tidak ada ulasan

Halaman Terkait