BADGER TAG LABEL CORP Label & Tag Inventory Control (Penanda Kontrol Inventaris)

Sebelum PPN:
Rp849.900
Spesifikasi
ColorWhite
Indoor/Outdoor UsageIndoor
Lamination TypeNot Laminated
LanguageEnglish
MaterialPaper
Mounting Hole Size (inch)3/16
Product TypeTag
ShapeRectangle
Tag Style2-Part Carbonless
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These parts repair self-closing doors on a compatible safety cabinet.
Feature
Receiving Tag Compatible Tag Holder Mfr Part Number Not Applicable Compatible Tag Insert Mfr Part Number Not Applicable Fastener Attachment Length Not Applicable Fastener Type Not Applicable Height 3 1/8 in Indoor/Outdoor Usage Indoor Lamination Type Not Laminated Language English Mounting Hole Reinforcement Type Fiber Disc Mounting Hole Size 3/16 in Number of Tags 100 Preprinted Images (Reverse Side) Not Applicable Preprinted Images Not Applicable

Ulasan Produk

Tidak ada ulasan