Beli tabung co2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO CO and CO2 Meter
    Mulai

    Rp27.999.900

    TESTO CO and CO2 Meter
    Deskripsi:
    Cutting-edge technology, easy-to-use, rugged design. These are just a few of the features which make the testo 315-3 stand out head and shoulders above the rest. The CO andCO2 meter is designed to measure carbon monoxide and carbon dioxide parallel in heating systems and ventilation ducts. The readings are presented on an easy-to-read display. A visual and audible alarm are activated when CO/CO2 thresholds are breached. The thresholds can be adjusted to suit your range of applications.The intelligently designed meter has an energy-saving lithium polymer rechargeable battery and powers off automatically when not in use.And here’s yet another practical feature: the CO and CO2 meter for ambient measurements can also be used in combination with the testo 330-2 flue gas analyzer. The CO/CO2 readings can be transferred directly to the analyzer via the meter’s infrared interface.Tune up your CO and CO2 meter with a range of accessories for even more possibilitiesYour testo 315-3 is already well equipped to meet all the demands you would put on a CO and CO2 meter. The following accessories are designed to allow you to customize your meter to suit your own individual requirements:TopSafe protective casing: water and dirt repellent; provides your testo 315-3 CO and CO2 meter with protection in wet and dirty conditionsTesto turbo printer: The testo turbo printer enables you to print out on site and provide your customers with the necessary documentation. The results are transferred to the printer via the CO and CO2 meter’s infrared interfaceTemperature/humidity module: allows you to carry out quick and reliable temperature and humidity measurements  Product Includes: CO and CO2 meter for ambient air measurements, USB power adaptor, cable.CO / CO2 measurement in the heated environment Carbon monoxide (CO) is a colourless, odourless and taste-free gas, but also poisonous. It is produced during the incomplete combustion of substances containing carbon (oil, gas, and solid fuels, etc.). If CO manages to get into the bloodstream through the lungs, it combines with haemoglobin thus preventing oxygen from being transported in the blood; this in turn will result in death through suffocation. This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and in the surrounding areas. Measuring humidity Humidity is an important parameter for health and comfort. Above all, relative humidity is the significant factor - it indicates the extent to which air is saturated with water vapour.With relative humidity of 50%, the air contains just half the maximum amount of water vapour that it could at the right temperature. At 100% relative humidity, the air is completely saturated with water vapour. If 100% saturation is exceeded, the excess moisture condenses into condensate.Therefore, relative humidity can indicate how fast evaporation will take place or the likelihood of condensation forming. As the evaporation of moisture through skin is determined by the relative humidity of the ambient air, the latter is an important parameter for the feeling of comfort.Therefore, health authorities recommend relative humidity of around 50% for living spaces and offices. However, in closed, well ventilated and well heated rooms this value is often not attained, which may have an adverse effect on breathing, skin and mucous membranes. This is particularly the case in winter, as the cold outside air only has a low absolute humidity; when this is warmed up to room temperature, the relative humidity drops dramatically. On the other hand, excessive humidity prevents proper regulation of the body temperature through sweating, and is therefore quickly experienced as being humid.
    atribut:
    • Operating Humidity: 0 to 95 %RH
    • Operating Temperature (°C): 0 to +40
    • Protection Class: IP40 acc. to EN 60529
    • Battery charge: In instrument via charger
    • Battery charging option: In instrument via mains unit
    • Standards: According to EN 50543
    • Battery Life: 10 h Measurement Time (at +20 °C/+68 °F) / Mains Operation possible
    • Dimensions (mm): 190x65x40
    • EU-/EG-guidelines: 2004/108/EG
    • Interface: IRDA / optional Bluetooth
    • Storage Temperature: -20 to +60 °C
    • Storage battery Type: Lithium polymer rechargeable battery
    • Weight (g): 200
  2. Morris Regulator Harris Single Stage
    Mulai

    Rp749.900

    Morris Regulator Harris Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  3. Hanna Instruments Carbon Dioxide ISE Conditioning and Storage Solution
    Mulai

    Rp2.599.900

    Hanna Instruments Carbon Dioxide ISE Conditioning and Storage Solution
    Deskripsi:
    HI4005-45 is a 500 mL bottle of conditioning and storage solution made specifically for Hanna’s carbon dioxide gas sensing ion selective electrodes (ISEs).The internal glass pH element of the carbon dioxide ISE requires conditioning to ensure the sensing glass remains hydrated. The carbon dioxide ISE can also remained assembled and stored in the HI4005-45 solution for short term storage purposes.Effective conditioning and storage solutionAir tight bottle with tamper-proof seal Clearly marked bottle with lot numner and expiration date
    atribut:
    • Certificate of Analysis: No
    • Size (ml): 500
    • Label Types: Warning Product
  4. monotaro Welding solid wire (Kawat Las)
    81%
    Mulai

    Rp159.900

    monotaro Welding solid wire (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  5. Servvo Karbon Dioksida CO2
    Mulai

    Rp4.999.900

    Servvo Karbon Dioksida CO2
    Deskripsi:
    Alat pemadam api ringan SERVVO Carbon Dioxide merupakan solusi ideal untuk memadamkan api kelas B dan C. Menggunakan media karbon dioksida (CO2), alat pemadam api ini dapat memadamkan api pada peralatan listrik tanpa merusak dan menyebabkan arus pendek, dan juga dapat memadamkan api yang diakibatkan oleh cairan mudah terbakar.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.
    atribut:
    • Color: Red
    • Media: Carbon Dioxide (CO2)
    • Fire Class: B, C
    • Cylinder Tube: Steel (No Welding)
    • Finishing: UV Resistance Powder Coating
    • Pressure in Tube (Bar): ± 70
    • Spray Distance (m): 2-3
    • Working Temperature (°C): -20 to 60
  6. Mother Tool CO2 Monitor Plus
    Mulai

    Rp4.299.900

    Mother Tool CO2 Monitor Plus
    Deskripsi:
    Control the quality of indoor air with a CO2 monitor. Manage the quality of indoor air in offices. The Building Management Law requires that the indoor CO2 concentration be 1000ppm or less. Equipped with NDIR sensor, simultaneous display of CO2 and temperature, and data logger function.
    atribut:
    • Measurement Target: CO2, temperature, ventilation rate
    • Measuring Range (ppm): 0-3000
    • Power Supply (V): AA 1.5 x 4 or AC adapter (6V 160mA)
    • Reaction Time: Within 2 minutes (63% response)
    • Accuracy: ± 50ppm or 5% rdg
    • Display: LCD (displays current CO2 concentration and temperature at the same time)
    • Dimensions (WxHxD) (mm): 165x80x22
    • Measuring Method: NDIR sensor
    • Resolution (ppm): CO2: 0-1000 (1ppm), 1000-2000 (5ppm), 2000-3000 (10ppm)
    • Resolution (°C): (Temperature) 0.1
    • Proofreading: Simple calibration using outside air
    • Operating Temperature (°C): 0 to 50
    • Humidity Range (% RH): 0 to 90 (0 to 35°C)
  7. Morris Regulator Harris Two Stages
    Mulai

    Rp1.699.900

    Morris Regulator Harris Two Stages
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
    atribut:
    • Cylinder Pressure (kg): 0-135
  8. AP Boots Sepatu Boots Safety AP Moto 2 Warna Hitam-Merah (Sepatu Proyek)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

    AP Boots Sepatu Boots Safety AP Moto 2 Warna Hitam-Merah (Sepatu Proyek)
    Deskripsi:
    AP Boots merupakan market leader produk safety boots di Indonesia. Sebagai market leader di Indonesia, AP Boots tidak henti-hentinya menghadirkan inovasi terbaru dalam boots-nya baik dari segi desain maupun kualitas.AP Boots menyediakan berbagai macam produk berkualitas tinggi untuk semua orang mulai dari anak-anak, wanita dan pria. Untuk melampaui ekspektasi tinggi dari klien terkemukanya, AP Boots menerapkan standar internasional perawatan anti-bakteri pada beberapa produk tekstilnya.
    atribut:
    • Color: Black/Red
  9. AP Boots Sepatu Boots Safety AP Moto 3 Warna Hitam-Merah (Sepatu Proyek)
    43%
    Mulai

    Rp67.900

    AP Boots Sepatu Boots Safety AP Moto 3 Warna Hitam-Merah (Sepatu Proyek)
    Deskripsi:
    AP Boots is the market leader in safety boots products in Indonesia. As the market leader in Indonesia, AP Boots never cease to bring the latest innovations in its boots both in designs and quality. AP Boots provides its wide varieties of high quality products to everybody starting from children, women and men. In order to exceed high expectation from its reputable clients, AP Boots applies the international standard of anti-bacterial treatments on some of its textiles made products.
    atribut:
    • Color: Black/Red
Daftar Harga tabung co2 Terbaru March 2026
TESTO CO and CO2 MeterRp27.999.900
Morris Regulator Harris Single StageRp749.900
Hanna Instruments Carbon Dioxide ISE Conditioning and Storage SolutionRp2.599.900
monotaro Welding solid wire (Kawat Las)Rp159.900
Servvo Karbon Dioksida CO2Rp4.999.900
Mother Tool CO2 Monitor PlusRp4.299.900
Morris Regulator Harris Two StagesRp1.699.900
AP Boots Sepatu Boots Safety AP Moto 2 Warna Hitam-Merah (Sepatu Proyek)Rp64.900
AP Boots Sepatu Boots Safety AP Moto 3 Warna Hitam-Merah (Sepatu Proyek)Rp67.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)