HONEYWELL Co2 Gas Detector

Sebelum PPN:
Rp11.999.900 - Rp12.999.900
Spesifikasi
Alarm OutputSPST relay, normally open, 1A/120Vac, 1A/24Vdc contact rating, activated at greater than 1000ppm, deactivated at less than 900ppm
Analog Output0 to 10Vdc (default) or 0 to 20mA (selectable by jumper setting)
Detection Range (ppm)0-2000
Gas DetectedCarbon Dioxide (CO₂)
Maintenance IntervalNot Required
Operating Humidity (%RH)0 to 95 (non condensing)
Operating Temperature (°C)0 to 50
Power Supply24Vac, 24Vdc±20%, 50/60Hz
Response Time (s)Within 120 (90% step)
Sensing MethodNDIR (Non-dispersive infrared)
Sensor Life (year)>10
Storage Humidity (%RH)0 to 95 (non condensing)
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
APPLICATION
CDS2000A series is CO2 gas detector for use IAQ(Indoor Air Quality) applications, which is designed to detect carbon dioxide gas in the air. This model has good resolution by NDIR method, so it is a optimum device for ventilation of building, house, etc.
Also, the advantage of this model is compact size and easy installation.
Warning
Do not apply this product for use where a building is continuously occupied 24 hours per day.
Feature
-High sensitivity and good resolution
-High technology adopted by NDIR method
-LCD display model available
-On/off relay output for CO2 limit monitoring
-Two types of analog signal(DCV and DCA) output
-Easy installation
-CE Approval
-Low power consumption
-Eliminates the need for calibration in most applications with ABC logic software.

Ulasan Produk

Tidak ada ulasan