Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)

Sebelum PPN:
Rp4.799.900
Spesifikasi
Manufacturing NumberEH-2N
Dimensions (cm)10x10x10
TypeElectrically Heated
GasOxygen (Non-syphon cylinder)
Applicable GasCO2 (Non-syphon cylinder)
Flow Meter (nl/minute)2-25
Flow Rate (nl/minute)25
Heater Power (W)190
Length (m)2
Maximum Flow Rate (nl/minute)25
Maximum Working Inlet Pressure (kgf/cm²)165
Pressure (kgf/cm²)1-3
Voltage (V)100
Weight (kg)2.06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
Feature
Attached thermal seal shows the temperature (50 degree) of heater. Built-in over heat protector. Available for 5kgf/cm2 delivery pressure (EH50 and EH100 series).

Ulasan Produk

Tidak ada ulasan