Kondisi Barang:
Authorized Partner
Spesifikasi
| Cable Length (m) | Probe: 1.5 |
|---|---|
| Maximum Temperature (°C) | Probes: 500 |
| Measuring Range (ppm) | CO/0~2000 |
| Shaft Length (mm) | Probe: 180 |
| Target Gas | Oxygen and carbon monoxide |
| Thermocouple | K-heat (NiCr-Ni): Measurement range: -40 to +1200°C, Accuracy: ±0.5°C (0.0 to +100.0°C), ±0.5% of measured value (other ranges), Resolution: 0.1°C (-40 to +999.9°C), 1°C (other ranges) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Intuitive measurement menu and fast-response smart touch panel
Includes O2 and CO sensors (measuring range up to 4000 ppm), testo 300 NEXT LEVEL flue gas analyzer (O2 sensor, CO sensor: measuring range up to 4000 ppm), power supply, 1 testo Bluetooth connector, basic flue gas probe, spare dust filter, EasyHeat software, storage bag, built-in precision pressure gauge, on-site documentation and email transmission, extensive probe range and quick probe exchange by the user.
* We do not deliver to private homes (detached houses / apartments).
Includes O2 and CO sensors (measuring range up to 4000 ppm), testo 300 NEXT LEVEL flue gas analyzer (O2 sensor, CO sensor: measuring range up to 4000 ppm), power supply, 1 testo Bluetooth connector, basic flue gas probe, spare dust filter, EasyHeat software, storage bag, built-in precision pressure gauge, on-site documentation and email transmission, extensive probe range and quick probe exchange by the user.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification* Gaseous CO: Measurement range: 0 to 2000 ppm, Accuracy: ±10% of the measured value (101 to 2000 ppm) ±10 ppm (0 to 100 ppm), Resolution: 1 ppm* Differential pressure - flue gas draft: Measurement range: -9.99 to +40 hPa, Accuracy: ±0.02 hPa (+0.1 to +3.00 hPa) ±0.005 hPa (+0 to +0.1 hPa) ±1.5% of the measured value (3.01 to +40 hPa), Resolution: 0.001 hPa (0 to 0.1 hPa) 0.01 hPa (other ranges)* Differential pressure gauge - piezoresistive: Measurement range: -100 to +200 hPa, Accuracy: ±0.5 hPa (0 to +50.0 hPa) ±2% of the measured value (+100.1 to +200 hPa) ±1% of the measured value (+50.1 to +100.0 hPa), Resolution: 0.01 hPa. Combustion efficiency (Eta): Measurement range: 0 to 120%, Resolution: 0.1%. Exhaust gas CO (without H₂ compensation): Measurement range: 0 to 4000 ppm, Accuracy: ±20 ppm (0 to 400 ppm), ±10% of measured value (2001 to 4000 ppm), ±5% of measured value (401 to 2000 ppm), Resolution: 1 ppm. Exhaust gas CO₂ (calculated from O₂> and fuel coefficient): Measurement range/Display range 0 to CO₂ max, Accuracy: ±0.2 vol.%, Resolution: 0.1 vol.%. Exhaust gas O₂> : Measurement range: 0 to 21 vol.%, Accuracy: ±0.2 vol.%, Resolution: 0.1 vol.%. Exhaust gas loss (calculated value): Measurement range: 0 to 99.9 %, resolution/0.1%
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/TESTO%20Combustion%20exhaust%20gas%20analyzer%20O2%2FCO%20set/b2P113742398-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
