TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp29.999.900
Spesifikasi
Operating Humidity0 to 95 %RH
Operating Temperature (°C)0 to +40
Protection ClassIP40 acc. to EN 60529
Battery chargeIn instrument via charger
Battery charging optionIn instrument via mains unit
StandardsAccording to EN 50543
Battery Life10 h Measurement Time (at +20 °C/+68 °F) / Mains Operation possible
Dimensions (mm)190x65x40
EU-/EG-guidelines2004/108/EG
InterfaceIRDA / optional Bluetooth
Storage Temperature-20 to +60 °C
Storage battery TypeLithium polymer rechargeable battery
Weight (g)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting-edge technology, easy-to-use, rugged design. These are just a few of the features which make the testo 315-3 stand out head and shoulders above the rest. The CO andCO2 meter is designed to measure carbon monoxide and carbon dioxide parallel in heating systems and ventilation ducts. The readings are presented on an easy-to-read display. A visual and audible alarm are activated when CO/CO2 thresholds are breached. The thresholds can be adjusted to suit your range of applications.
The intelligently designed meter has an energy-saving lithium polymer rechargeable battery and powers off automatically when not in use.
And here’s yet another practical feature: the CO and CO2 meter for ambient measurements can also be used in combination with the testo 330-2 flue gas analyzer. The CO/CO2 readings can be transferred directly to the analyzer via the meter’s infrared interface.
Tune up your CO and CO2 meter with a range of accessories for even more possibilities
Your testo 315-3 is already well equipped to meet all the demands you would put on a CO and CO2 meter. The following accessories are designed to allow you to customize your meter to suit your own individual requirements:
TopSafe protective casing: water and dirt repellent; provides your testo 315-3 CO and CO2 meter with protection in wet and dirty conditions
Testo turbo printer: The testo turbo printer enables you to print out on site and provide your customers with the necessary documentation. The results are transferred to the printer via the CO and CO2 meter’s infrared interface
Temperature/humidity module: allows you to carry out quick and reliable temperature and humidity measurements
 
 
Product Includes: CO and CO2 meter for ambient air measurements, USB power adaptor, cable.CO / CO2 measurement in the heated environment Carbon monoxide (CO) is a colourless, odourless and taste-free gas, but also poisonous. It is produced during the incomplete combustion of substances containing carbon (oil, gas, and solid fuels, etc.). If CO manages to get into the bloodstream through the lungs, it combines with haemoglobin thus preventing oxygen from being transported in the blood; this in turn will result in death through suffocation. This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and in the surrounding areas. Measuring humidity Humidity is an important parameter for health and comfort. Above all, relative humidity is the significant factor - it indicates the extent to which air is saturated with water vapour.With relative humidity of 50%, the air contains just half the maximum amount of water vapour that it could at the right temperature. At 100% relative humidity, the air is completely saturated with water vapour. If 100% saturation is exceeded, the excess moisture condenses into condensate.Therefore, relative humidity can indicate how fast evaporation will take place or the likelihood of condensation forming. As the evaporation of moisture through skin is determined by the relative humidity of the ambient air, the latter is an important parameter for the feeling of comfort.Therefore, health authorities recommend relative humidity of around 50% for living spaces and offices. However, in closed, well ventilated and well heated rooms this value is often not attained, which may have an adverse effect on breathing, skin and mucous membranes. This is particularly the case in winter, as the cold outside air only has a low absolute humidity; when this is warmed up to room temperature, the relative humidity drops dramatically. On the other hand, excessive humidity prevents proper regulation of the body temperature through sweating, and is therefore quickly experienced as being humid.
Feature
High-precision electrochemical CO sensor, shock resistant infrared CO2 sensor**Visual and audible alarm when thresholds are breached – adjustable thresholds**Rugged design**TÜV certified according to DIN EN 50543 standard**The high-quality testo 315-3 is an easy-to-use, ruggedly designed CO and CO2 meter that enables you to carry out quick and reliable ambient measurements according to DIN EN 50543 standard.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait