Beli switch omron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Limit/Interlock Switch
    Mulai

    Rp1.899.900

    OMRON Limit/Interlock Switch
    Deskripsi:
    Offering accurate detection and reliable precision, these mechanical limit switches help keep electrical equipment functioning properly. They activate or deactivate machine power when travel limits have been exceeded.
    atribut:
    • UNSPSC: 39121509
    • Body Material: Aluminium
  2. OMRON Tactile Switch B3F (Saklar Taktil)
    Mulai

    Rp7.900

    OMRON Tactile Switch B3F (Saklar Taktil)
    Deskripsi:
    Sharp click feeling and high durability. A convex plunger that can be attached to the key top (B32 series) is available.
  3. OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q
    Mulai

    Rp749.900

    OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q
    atribut:
    • Ambient Humidity (%RH): Operating and storage: 35 to 95 each (no condensation)
    • Case Material: Heat resistant ABS
    • Head Shape: Square
    • Material (Detection Surface): Heat resistant ABS
    • Objects to Detect: Magnetic metal (Non-magnetic metal decreases the detection distance.)
    • Protection Class: IEC standard IP67
    • Type of Connection: Cord drawer type
    • Type of Sign: Non-embedded type
    • Vibration Resistance (Destruction) Frequency (Hz): 10~55 , 1.5 mm double amplitude, 2 hours each in X, Y, and Z directions
  4. OMRON Miniature Basic Switch (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    OMRON Miniature Basic Switch (Saklar Mikro)
    Deskripsi:
    Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
  5. OMRON Limit Switch Body and Contact
    Mulai

    Rp1.599.900

    OMRON Limit Switch Body and Contact
    Deskripsi:
    Series D4A limit switches provide Class 1 protection against electrical shock.
    atribut:
    • UNSPSC: 39121509
    • AC Contact Rating (A): 10 @600V AC
    • Contact Form: 1NO/1NC
    • Electrical Connection: Plug In
    • For use with: Mfr. No. D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, D4A2501N, D4A2509N, D4A2510N, D4A2717N and D4A2918N Limit Switches
    • IP Rating: 67
    • NEMA Rating: 12; 13; 3; 4; 4X; 6P
    • Operating Temperature (°F): -40 to 212
    • Standards: CCC; CSA; UL
  6. OMRON Small Switch D4MC Series (Saklar Batas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Small Switch D4MC Series (Saklar Batas)
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  7. SEKAI Cooling Fan (Kipas Pendingin)
    Mulai

    Rp149.900

    SEKAI Cooling Fan (Kipas Pendingin)
    Deskripsi:
    Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindung
    atribut:
    • Voltage (V): 220
    • Color: Black
    • Frequency (Hz): 50
  8. OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q (Sensor Proksimitas)
    Mulai

    Rp729.900

    OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q (Sensor Proksimitas)
    Deskripsi:
    A wide variety of models can be used for various applications. Easy metal mounting for high-speed pulse generators, high-speed rotation control, etc. (-N type) A variety of types make it ideal for various limit control, counting control, etc. (-N type)
  9. OMRON 2-Circuit Limit Switch WLG
    Mulai

    Rp1.199.900

    OMRON 2-Circuit Limit Switch WLG
    Deskripsi:
    A crossbar contact with high contact reliability is standard. Applicable to both general load and minute load. 90° overtravel, one-side operation setting and 4-direction mounting function are standard. IP67 protection structure. Acquired EN / IEC, UL, cUL, CCC standards. Wiring storage space is expanded by downsizing the built-in switch. A steel screw that is attracted to a screwdriver with a magnet is used for the terminal screw of the built-in switch. Instead of insulating paper, insulation is secured with resin and elastomer. Uses an operation display lamp with a wide viewing angle.
    atribut:
    • Protection Structure: IP67
  10. OMRON Limit Switch Coil Spring
    Mulai

    Rp529.900

    OMRON Limit Switch Coil Spring
    Deskripsi:
    Limit Switch Coil Spring
    atribut:
    • Item Code: HL5 5427F
    • Actuator Type: Coil spring type
    • Allowable Operating Speed (mm-m/s): 5 to 0.5
    • Allowable Operation Frequency (times/minute): (mechanical)120 (electrical)30
    • Ambient Humidity (%RH): 35 to 95
    • Contact Resistance for Initial Value (miliΩ): 25 or less
    • Earth Terminal: none
    • Force Required for Operation (OF) (N): max 1.47
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): (Normally closed) Max. 24, (Normally open) Max. 12
    • Insulation Resistance (MΩ): 100 or more (at DC500V megger)
    • Mechanical Durability: 10 million times or more (subject to certain conditions)
    • Operating Ambient Temperature (°C): -10 to 65 (but no freezing)
    • Protection Class: IP65
    • Purpose: Ideal for printing machines, molding machines, light machinery, etc.
    • Rated Frequency (Hz): 50/60
    • Shock Resistance Malfunction (m/s): 300
    • Vibration Resistance (Malfunction): 10~55Hz double vibration line 1.5mm
    • Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
  11. OMRON 2-Circuit Limit Switch (Saklar Batas)
    Mulai

    Rp1.199.900

    OMRON 2-Circuit Limit Switch (Saklar Batas)
    Deskripsi:
    A type with an operation indicator that makes it easy to check the operation can be selected according to the wiring specifications. Environmentally resistant type, long life type
  12. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp929.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
  13. LARKIN Crimp Terminal Fork Type (Skun Y)
    Mulai

    Rp35.900

    LARKIN Crimp Terminal Fork Type (Skun Y)
    Deskripsi:
    Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
  14. OMRON General Purpose Basic Switch Z Standard Type (Saklar Mikro)
    Mulai

    Rp189.900

    OMRON General Purpose Basic Switch Z Standard Type (Saklar Mikro)
    atribut:
    • Contact Configuration: 1c
    • Actuator Type: Panel mounting push button type (OP)
    • Allowable Operating Speed (mm-m/s): 0.01-1
    • Allowable Operation Frequency (times/minute): (mechanical) 240, (electrical) 20
    • Ambient Humidity (% RH): 35~85
    • Compatible Standards: UL, CSA, TUV (EN61058-1), CCC (GB14048.5)
    • Contact Material: Silver
    • Contact Resistance (miliΩ): 15 or less (initial value)
    • Contact Spacing (mm): 0.5 (standard)
    • Contact Specifications: Rivet
    • Dimensions (HxWxD) (mm): 41.1x49.2x17.45
    • Electric Shock Protection Class: Class I
    • Electrical Durability (times): More than 500,000
    • Force Required for Operation (OF) (N): 2.45~3.43
    • Impact Resistance Durability (m/s²): Max 1000
    • Inrush Current (A): Always (maximum) closed circuit/30, open circuit/15
    • Insulation Resistance (MΩ): 100 or more (at DC500V megger)
    • Lead: VSF
    • Mechanical Durability (times): Over 20 million
    • Operating Ambient Temperature (°C): -25 to 80 (but no freezing)
    • Operation Method: Snap Action
    • PTI (tracking characteristics): 175
    • Protection Class: General type (IP00)
    • Rated Current (A): 15
    • Rated Voltage (V): AC125, 250, 500, DC8, 14, 30, 125, 250
    • Shock Resistance Malfunction (m/s²): Maximum 300 (malfunction within 1ms)
    • TRUSCO Number: 102-1141
    • Type of Terminal: Screw terminal (internal tooth washer)
    • Vibration Resistance (Malfunction): 10~55Hz double amplitude 1.5mm (malfunction within 1ms)
    • Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min\n(Between live metal parts and earth, between each terminal and non-carrying metal parts) AC2000V 50/60Hz 1min
  15. OMRON General Purpose Basic Switch Z Basic Type
    Mulai

    Rp119.900

    OMRON General Purpose Basic Switch Z Basic Type
    Deskripsi:
    Best-selling Basic Switch Boasting High Precision and Wide Variety
    atribut:
    • Allowable Operating Speed (mm-m/s): 0.01 to 1 (value for push button)
    • Vibration Resistance (Malfunction): 10 to 55 Hz double amplitude 1.5 mm (malfunction within 1 ms)
    • Lead: VSFMore
    • Compliant standard: UL, CSA, TUV (EN61058-1), CCC (GB14048.5)
    • Contact Configuration: 1c
    • Contact Interval (mm): 0.5 (standard)
    • Contact Material: Silver
    • Contact Resistance (miliΩ): 15 or less (initial value)
    • Contact Specifications: Rivet
    • Electric Shock Protection Class: Class I
    • Family Type: Z
    • Insulation Resistance (MΩ): 100 or more (at DC500V megger)
    • PTI (Tracking Characteristic): 175
    • Rated Current (A): 15
    • Shock Resistance Durability (m/s²): Up to 1000
    • Terminal Type: Screw terminal (internal tooth washer)
    • Withstand Voltage: (Between terminals of the same polarity) 1000 VAC 50/60 Hz 1 min (Between live metal parts and ground, between each terminal and non-live metal parts) 2000 VAC 50/60 Hz 1 min
  16. DV Insulated Spade Terminal
    Mulai

    Rp27.900

    DV Insulated Spade Terminal
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  17. OMRON Small Limit Switch HL-5000 (Saklar Batas)
    Mulai

    Rp189.900

    OMRON Small Limit Switch HL-5000 (Saklar Batas)
    Deskripsi:
    A small, low-priced and practical limit switch. The head, box, and cover use a concave-convex meshing system to maintain robustness. The unique head structure allows a large OT and smooth operation. Easy to do wiring work with the box conduit opening open. Acquired ccc standard. Ideal for printing machines, molding machines, and light machines.
  18. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp129.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  19. OMRON Safety, Limit Switch
    Mulai

    Rp789.900

    OMRON Safety, Limit Switch
    Deskripsi:
    Robust safety limit switch with metal housing Slow-action and snap-action contact with certified direct opening operation certification.
    atribut:
    • Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
    • Protection Class: IP67(EN60947-5-1)
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Type: General-purpose limit switch
    • Allowable Operating Speed (mm-m/s): 1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): Up to 30
    • Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
    • Mechanical Durability (times): 30 million or more
    • Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
    • Operating Humidity Range: 95% RH or less
    • Operating Temperature Range (°C): -40 to +80 (no icing)
    • Rated Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): Between terminals of the same pole: 2.5 Between each terminal and ground: 4
    • Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
    • Shock Resistance Malfunction (m/s²): 300 or more
    • Type Of Actuator: Variable roller lever type
Daftar Harga switch omron Terbaru October 2026
OMRON Limit/Interlock SwitchRp1.899.900
OMRON Tactile Switch B3F (Saklar Taktil)Rp7.900
OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-QRp749.900
OMRON Limit Switch WL Series (Saklar Batas)Rp309.900
OMRON Miniature Basic Switch (Saklar Mikro)Rp37.900
OMRON Limit Switch Body and ContactRp1.599.900
OMRON Small Switch D4MC Series (Saklar Batas)Rp219.900
SEKAI Cooling Fan (Kipas Pendingin)Rp149.900
OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q (Sensor Proksimitas)Rp729.900
OMRON 2-Circuit Limit Switch WLGRp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait