Beli omron switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Limit/Interlock SwitchDeskripsi:Offering accurate detection and reliable precision, these mechanical limit switches help keep electrical equipment functioning properly. They activate or deactivate machine power when travel limits have been exceeded.atribut:
- UNSPSC: 39121509
- Body Material: Aluminium
- OMRON Small basic switch VX (Saklar Mikro)Deskripsi:Even with low load operation, high contact contact forceatribut:
- Protection Class: IEC IP40
- Rated Voltage (V): AC250
- Electric Shock Protection Class: Class I
- Contact Resistance (miliΩ): 30 or less (initial value)
- Electrical Durability: 500,000 operations or more (30 operations/min)
-
Inrush Current (A):
Always closed: up to 15
Always open: up to 15 - Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Location to Install: Lever: A position far from the push button (standard position)
- Mechanical Durability: 50 million operations or more (60 operations / min)
- Minimum Applicable Load (V-mA): DC5-160 (reference value)
- Operating Humidity Range (%RH): 85 or less (at 5 to 35 ° C)
- Operating Temperature Range (°C): -25 to + 105 + 60% RH or less (however, no freezing or condensation)
- PTI (Proof Tracking Index): 175
- Type of Terminal: Solder terminal type
- Withstand Voltage: Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between the charging metal part and the ground, between each terminal and the non-charging metal part: AC1500V 50 / 60Hz 1min * When using a separator
- OMRON Tactile Switch B3F (Saklar Taktil)Deskripsi:Sharp click feeling and high durability. A convex plunger that can be attached to the key top (B32 series) is available.
- OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Qatribut:
- Ambient Humidity (%RH): Operating and storage: 35 to 95 each (no condensation)
- Case Material: Heat resistant ABS
- Head Shape: Square
- Material (Detection Surface): Heat resistant ABS
- Objects to Detect: Magnetic metal (Non-magnetic metal decreases the detection distance.)
- Protection Class: IEC standard IP67
- Type of Connection: Cord drawer type
- Type of Sign: Non-embedded type
- Vibration Resistance (Destruction) Frequency (Hz): 10~55 , 1.5 mm double amplitude, 2 hours each in X, Y, and Z directions
- OMRON Miniature Basic Switch (Saklar Mikro)Deskripsi:Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
- OMRON Compact Basic Switch VX (Saklar Mikro)Deskripsi:Can be used for applications such as detection of light objects with high contact force even at low load operationatribut:
- Protection Class: IEC IP40
- Electric Shock Protection Class: Class I
- PTI (Proof Tracking Index): 175
- Withstand Voltage: Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between the charging metal part and the ground, between each terminal and the non-charging metal part: AC1500V 50 / 60Hz 1min * When using a separator
- OMRON Miniature Basic Switch V (Saklar Mikro)Deskripsi:Thermosetting case V-15/V-10 type Can be used for current interruption when opening and closing the door
- OMRON Limit Switch Body and ContactDeskripsi:Series D4A limit switches provide Class 1 protection against electrical shock.atribut:
- UNSPSC: 39121509
- AC Contact Rating (A): 10 @600V AC
- Contact Form: 1NO/1NC
- Electrical Connection: Plug In
- For use with: Mfr. No. D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, D4A2501N, D4A2509N, D4A2510N, D4A2717N and D4A2918N Limit Switches
- IP Rating: 67
- NEMA Rating: 12; 13; 3; 4; 4X; 6P
- Operating Temperature (°F): -40 to 212
- Standards: CCC; CSA; UL
- OMRON Small Switch D4MC Series (Saklar Batas)Deskripsi:Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
- OMRON 2-Circuit Limit Switch WLGDeskripsi:A crossbar contact with high contact reliability is standard. Applicable to both general load and minute load. 90° overtravel, one-side operation setting and 4-direction mounting function are standard. IP67 protection structure. Acquired EN / IEC, UL, cUL, CCC standards. Wiring storage space is expanded by downsizing the built-in switch. A steel screw that is attracted to a screwdriver with a magnet is used for the terminal screw of the built-in switch. Instead of insulating paper, insulation is secured with resin and elastomer. Uses an operation display lamp with a wide viewing angle.atribut:
- Protection Structure: IP67
- OMRON Compact Basic Switch V Heat Resistant (Saklar Mikro)Deskripsi:Compact basic switch that thoroughly pursues reliability and safety It can be used for applications such as current interruption when opening and closing the door.
- OMRON Limit Switch Coil SpringDeskripsi:Limit Switch Coil Springatribut:
- Item Code: HL5 5427F
- Actuator Type: Coil spring type
- Allowable Operating Speed (mm-m/s): 5 to 0.5
- Allowable Operation Frequency (times/minute): (mechanical)120 (electrical)30
- Ambient Humidity (%RH): 35 to 95
- Contact Resistance for Initial Value (miliΩ): 25 or less
- Earth Terminal: none
- Force Required for Operation (OF) (N): max 1.47
- Impact Resistance Durability (m/s²): 1000
- Inrush Current (A): (Normally closed) Max. 24, (Normally open) Max. 12
- Insulation Resistance (MΩ): 100 or more (at DC500V megger)
- Mechanical Durability: 10 million times or more (subject to certain conditions)
- Operating Ambient Temperature (°C): -10 to 65 (but no freezing)
- Protection Class: IP65
- Purpose: Ideal for printing machines, molding machines, light machinery, etc.
- Rated Frequency (Hz): 50/60
- Shock Resistance Malfunction (m/s): 300
- Vibration Resistance (Malfunction): 10~55Hz double vibration line 1.5mm
- Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
- SEKAI Cooling Fan (Kipas Pendingin)Deskripsi:Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindungatribut:
- Voltage (V): 220
- Color: Black
- Frequency (Hz): 50
- OMRON 2-Circuit Limit Switch (Saklar Batas)Deskripsi:A type with an operation indicator that makes it easy to check the operation can be selected according to the wiring specifications. Environmentally resistant type, long life type
- OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q (Sensor Proksimitas)Deskripsi:A wide variety of models can be used for various applications. Easy metal mounting for high-speed pulse generators, high-speed rotation control, etc. (-N type) A variety of types make it ideal for various limit control, counting control, etc. (-N type)
- HONEYWELL MICRO SWITCH Limit/Interlock SwitchDeskripsi:These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.atribut:
- UNSPSC: 39121509
- Autonics Proximity Sensors Inductive PS SeriesDeskripsi:Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
- OMRON Small Limit Switch HL-5000 (Saklar Batas)Deskripsi:A small, low-priced and practical limit switch. The head, box, and cover use a concave-convex meshing system to maintain robustness. The unique head structure allows a large OT and smooth operation. Easy to do wiring work with the box conduit opening open. Acquired ccc standard. Ideal for printing machines, molding machines, and light machines.
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
Daftar Harga omron switch Terbaru November 2026
| OMRON Limit/Interlock Switch | Rp1.899.900 |
| OMRON Small basic switch VX (Saklar Mikro) | Rp27.900 |
| OMRON Tactile Switch B3F (Saklar Taktil) | Rp7.900 |
| OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q | Rp759.900 |
| OMRON Miniature Basic Switch (Saklar Mikro) | Rp37.900 |
| OMRON Compact Basic Switch VX (Saklar Mikro) | Rp42.900 |
| OMRON Limit Switch WL Series (Saklar Batas) | Rp309.900 |
| OMRON Miniature Basic Switch V (Saklar Mikro) | Rp49.900 |
| OMRON Limit Switch Body and Contact | Rp1.599.900 |
| OMRON Small Switch D4MC Series (Saklar Batas) | Rp179.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/jlP102364705-2.jpg)
/emP105955526-1.jpg)

/P102127254-1.jpg)
/moP105933816-1.jpg)
/7iP102367270-2.jpg)
/glP105933597-1.jpg)

/hrP102414639-2.jpg)

/d4P105933472-1.jpg)
%20Limit%20Switches/OMRON%20Limit%20Switch%20Coil%20Spring/P102127025-1.jpg)
/2dP103470085-2.jpg)
/j8P106888692-1.jpg)
/2sP105955100-1.jpg)


/54P105953184-1.jpg)
/1aP101004046-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)