OMRON 2-Circuit Limit Switch WLG

Sebelum PPN:
Rp1.199.900
Spesifikasi
Protection StructureIP67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A crossbar contact with high contact reliability is standard.
Applicable to both general load and minute load.
90° overtravel, one-side operation setting and 4-direction mounting function are standard.
IP67 protection structure.
Acquired EN / IEC, UL, cUL, CCC standards.
Wiring storage space is expanded by downsizing the built-in switch.
A steel screw that is attracted to a screwdriver with a magnet is used for the terminal screw of the built-in switch.
Instead of insulating paper, insulation is secured with resin and elastomer.
Uses an operation display lamp with a wide viewing angle.

Ulasan Produk

Tidak ada ulasan