OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q

Sebelum PPN:
Rp759.900 - Rp2.999.900
Spesifikasi
Ambient Humidity (%RH)Operating and storage: 35 to 95 each (no condensation)
Case MaterialHeat resistant ABS
Head ShapeSquare
Material (Detection Surface)Heat resistant ABS
Objects to DetectMagnetic metal (Non-magnetic metal decreases the detection distance.)
Protection ClassIEC standard IP67
Type of ConnectionCord drawer type
Type of SignNon-embedded type
Vibration Resistance (Destruction) Frequency (Hz)10~55 , 1.5 mm double amplitude, 2 hours each in X, Y, and Z directions

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
A wide variety of models can be used for various purposes. Easy to install, high-speed pulse generator, high-speed rotation control, etc. can be directly attached to metal (-N type)
Optimal for various limit control, counting control, etc. due to the wide variety of types (-N type)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait