Totolink 16-Port Gigabit Destkop/Rackmount Switch
#Grup produk P107047487
Spesifikasi
| Frame Filtering (pps) | 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000 |
|---|---|
| MAC Address Learning | Auto-learning, auto-aging |
| Mac Address Table | 8K |
| Network Media | 10BASE-T: UTP Cat 3, 4, 5 cable (100m, max), EIA/TIA-568 100Ω STP (100m max.), 100BASE-TX: UTP Cat 5, 5e cable (100m max.), EIA/TIA-568 100Ω STP (100m max.), 1000BASE-TX: UTP Cat 5, 5e cable (100m max.) |
| Power Supply (V) | AC 100-240 |
| Transmission Method | Store and Forward |
| Backup Bandwidth (Gbps) | 32 |
| Dimensions (LxWxH) (mm) | 294x180x44 |
| Interface | 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx) |
| LED Indicator | 1x Power, Link/Activity |
| Standard & Protocol | IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SG16D is a 16-port intelligent high-performancegigabit switch installed on a desktop/rack type.The SG16D is designed specifically for applicationssuch as diskless systems, network cloning, etc.It passes 16 Gigabit RJ-45 ports in full duplexThe full bandwidth of 2000Mbps is provided inworking mode, which can transfer large files at high speed.It is an ideal choice for workgroup or departmental networks.In addition, it supports easy-to-view LED indicators for cableinstallation and normal operation diagnosis.16 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernetports support wire-speed forwarding, automatic MDI/MDIXand auto-negotiation, without worrying about the cable type,just plug and play.Make the SG16D a high-performance solution for your business network.
Package Contents:
SG16D Desktop Switch, Power Adapter, Quick Installation Guide
Package Contents:
SG16D Desktop Switch, Power Adapter, Quick Installation Guide
Feature
16 10/100/1000Mbps auto-negotiated RJ45 ports.Supports IEEE 802.3x flow control for Full Duplex mode and backpressure for Half Duplex mode.32Gbps Switching Capacity.Auto-MDI/MDIX eliminates the need for crossover cables.Store and forward Switching scheme.Supports NWay auto-negotiation for all ports.Supports Jumbo Frame (10KByte).Supports IGMP Snooping.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
