tp-link Dual-Band Gigabit Wi-Fi 6 Router (Router Jaringan)

Sebelum PPN:
Rp2.099.900
Spesifikasi
System RequirementsInternet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
EnvironmentOperating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
Dimensions (WxDxH) (inch)10.7x5.8x1.9 (272.5x147.2x49.2mm)
StandardsWi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
WiFi Speeds (Mbps)AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
WiFi CapacityHighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
Power (V/A)12/2.5
Processor1.5GHz Triple-Core CPU
ProtocolsIPv4IPv6
USB Support1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
WiFi EncryptionWPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time. 
Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection.
Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.** 
Extensive Coverage – 6× antennas and Beamforming ensure broad coverage.
HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.*
More Vents, Less Heat – Improved vents area unleash the full power of the whole machine.
USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building.
Easy Setup – Set up the router in minutes with Tether app.

Ulasan Produk

Tidak ada ulasan