Beli stihl chainsaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Deskripsi:This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.atribut:
- Saw Blade Model: For Cutting
- FUJIYAMA Gasoline ChainsawDeskripsi:Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.atribut:
- Size (inch): 22
- Engine Type: Air Cooling
- Maximum Power Output (kW): 2.4
- Chain Oil Tank Capacity (ml): 260
- Displacement (cc): 58
- Fuel & Oil Mix Rate: 25:1
- Fuel Tank Capacity (ml): 550
- Maximum Engine Speed (rpm): 3000-8000
- EFCO Chainsaw MTH580 Series (Gergaji Mesin)atribut:
- Displacement (cm³): 54.5
- Power (HP): 3.5 (2.6kW)
- Bar Type: Oregon 22\"-24\"
- Pitch of Chain: Oregon 3/8\"
- Carburetor: Walbro
- Chain Tension System: Lateral
- Crankcase: Alumunium
- Filter: Nylon
- Filter Cover: No Tools (Knob)
- Primer: Yes, Walbro
- Safety: EU Standards
- Stihl Round Chain File MS250, MS382 (Kikir Bulat)atribut:
- Size (mm): 4.8
- Compatible for: MS250, MS382 Chainsaw
- Length (mm): 200
- Range (inch): 0.325
- Model : Round File
- Tsubosan DIA Chainsaw File (Gergaji Mesin)atribut:
- Blade Length (mm): 80
- Overall Length (mm): 220
- Grain Size: #300
- EFCO Chainsaw MTH550 Series (Gergaji Mesin)atribut:
- Displacement (cm³): 50.9
- Power (HP): 3.0 (2.2kW)
- Bar Type: Oregon 22\"
- Pitch of Chain: Oregon 3/8\"
- Carburetor: Walbro
- Chain Tension System: Lateral
- Crankcase: Alumunium
- Filter: Nylon
- Filter Cover: No Tools (Knob)
- Primer: Yes, Walbro
- Safety: EU Standards
- Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)atribut:
- Guide Bar Size (inch): 20
- Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
- Chain Size (inch): 3/8
- Pitch: 36T
- Gauge (mm): 1.6
- Chain Type: For Splitting
- Serial Number: 3653 000 0072
- Series: 36 RMX 72
- Speed Ratio (rpm): 8000
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Wagner Gergaji MesinDeskripsi:Alat pemotong kayu yang sering di gunakan untuk perhutanan, perkebunan yang memiliki spesifikasi yang sesuai dengan kebutuhan. Sangat memudahkan pengguna untuk melakukan pekerjaannya di bandingkan dangan pemotong kayu yang manual. Wagner WG 580 memiliki kapasitas mesin 54.5 CC lebih besar dari model sebelumnyaatribut:
- Speed (rpm): 8500
- Engine Ignition System: Electronic
- Fuel Tank Capacity (L): 0.53
- Fuel Type: Gasoline Mix Oil 2T
- Machine Step: 2 Steps
- Stihl Lawn Mower (Mesin Potong Rumput Dorong)Deskripsi:The STIHL RM 248 petrol lawn mower has been developed for the effortless mowing of medium-sized lawns. This practical entry-level model is particularly manoeuvrable and easy to handle. With the RM 248 you stay relaxed when mowing your lawn as it can be pushed with little effort. Furthermore, the foldable handlebar with its super-soft grip ensures pleasantly ergonomic guidance of the machine. Simple operation of the central seven-setting cutting eight adjustment enables an extremely precisely cut lawn at heights from 25 to 75 mm. The large 55-litre grass catcher box ensures fast mowing with few breaks.atribut:
- Engine: 4-cycle EVC 200.1
- Cylinder Displacement (cc): 139
- Output Power (kW/bhp): 2.1 /2.8
- Cutting Height (mm): 25-75
- Cutting Width (cm): 46
- Area Capacity (m²): Up to 1.200
- Grass Catcher Box (L): 55
- Sound Level (dBA): 83
- FIRMAN Gergaji Mesin BensinDeskripsi:FCS58XP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.1 KW dan kapasitas silinder 51.6 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dilengkapi dengan sistem pelumasan otomatis, mesin ini membutuhkan oli pelumas rantai sebanyak 260 ml untuk menjaga rantai tetap terlumasi secara terus menerus ketika sedang bekerja. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.atribut:
- Fuel Tank Capacity (ml): 550
- Chain Oil Capacity (ml): 260
- Cylinder Capacity (cc): 51.6
- Maximum Electricity (kW): 2.1
- Garmin GPSMAP 65satribut:
- Display Dimensions WxL (cm); Diagonal (cm): 3.6x5.5; 6.6
- Display Resolution (Pixel): 160x240
- Waterproof Rating: IPX7
- Memoryi (GB): 16
- Battery Life (hour): 16
- Default Map: TopoActive; Routable
- Dimensions (mm): 61x160x36
- External Storage (Gb): Up to 32
- Map Segment: 3000
- Rute: 200, 250 Titik Jalur Per Rute; 50 Titik Jalur Perutean Otomatis
- Track Logs: 10.000 Titik Jalur Aktif; 200 Jalur Persimpangan
- Tracks: 200
- Waypoint/Favorit/Location: 5000
- TIGON Drill Rig MachineDeskripsi:Mesin bor aspal dan beton atau Drill rig machine adalah alat yang digunakan untuk menghancurkan aspal.Onda GX-390atribut:
- Dimensions (cm): 1400x900x1500
- Speed (rpm): 3600
- Power (HP): 13
- The Hole Diameter (mm): 100 – 200
- Dongcheng Corded Sander Polisher (Mesin Poles)atribut:
- Size (mm): 180
- Wheel size (mm): Φ180
Daftar Harga stihl chainsaw Terbaru October 2026
| Stihl Chain Saw (Gergaji Mesin) | Rp3.399.900 |
| Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin) | Rp179.900 |
| FUJIYAMA Gasoline Chainsaw | Rp1.699.900 |
| EFCO Chainsaw MTH580 Series (Gergaji Mesin) | Rp5.599.900 |
| Stihl Round Chain File MS250, MS382 (Kikir Bulat) | Rp18.900 |
| Tsubosan DIA Chainsaw File (Gergaji Mesin) | Rp159.900 |
| Honda Power Product Brush Cutter | Rp6.699.900 |
| Stihl Grass Cutter Machine & Shrub (Mesin Potong Rumput) | Rp2.999.900 |
| JLD Mesin Chainsaw | Rp799.900 |
| EFCO Chainsaw MTH550 Series (Gergaji Mesin) | Rp5.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/odP104885877-1.jpg)
/fcP109206552-1.jpg)

/i4P104048652-1.jpg)
/dnP109206491-1.jpg)
/P102933471-1.jpg)

/ffP110056555-1.jpg)

/hvP104048643-1.jpg)
/euP109206534-1.jpg)
/P101578422-1.jpg)

/pqP107629926-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Garmin%20GPSMAP%2065s/haP108476622-1.jpg)

/m6P103444798-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)