Beli gergaji stihl di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Hyundai Gasoline Chainsaw (Gergaji Mesin)atribut:
- Fuel Tank Capacity (ml): 550
- Engine Type: Single Cylinder, 2 Stroke
- Guide Bar Size (inch): 20 & 22
- Saw Chain Pitch (inch): 3/8
- Saw Chain Gauge (inch): 0.063
- HARVIK Sepatu Boots Fireman NFPAatribut:
- Color: Black/Yellow
- Construction Type: Vulcanized Rubber Upper and Sole
- Finishing: Lacquer coating for weather protection
- Last/Sole Pattern: BDA/ST
- Lining Material: Extra comfort with woven cotton canvasFelt lining provide better thermal insulation
- Standard: NFPA 1971:2018
- Steel Midsole: Non-corrosive stainless steel Withstands pin & sharp objects
- Upper Construction: Flame retardant upper with heat insulation Waterproof Reinforced rubber upper for better puncture resistanceHigh visibility with black and yellow contrast
- NOVAX Sepatu Boots Safety Anti ListrikDeskripsi:Safety Boots Electrical "NOVAX" 0372- Berfungsi pada lingkungan kerja yang teradapat bahaya listrik- Dilengkapi fitur pengaman berupa toe cap baja yang mampu menahan tekanan 200 joule berfungsi untuk melindungi jari pekerja- Visibilitas tinggi dengan kontras oranye dan hijau- Outsole tahan tahan terhdapap sengatan listrik, minyak, slip dan abrasiatribut:
- Color: Orange-Green
- Material: Natural Rubber
- Impact Resistance: 200 Joule
- Electrical Resistance (kV): 20
- Toe Cap: Steel
- Compression Resistance (Newton): 15000
- Slip Resistance: Yes
- Standard: EN ISO 20345/ 2011, EN 50321/1999, ASTM F1117-03
- Model : Electrical Shoes
- Oil Resistance : Yes
- Penetration Resistance : Yes
- Stihl Rantai Mata Gergaji PotongDeskripsi:This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.atribut:
- Saw Blade Model: For Cutting
- Mesin HL Chain Saw (Gergaji Mesin)atribut:
- Power (kW): 2.2
- Fuel Tank Capacity (ml): 550
- YASUKA Gergaji Mesinatribut:
- Cylinder (cc): 52
- Maximum Power (kW/hp): 2.2(3.0)
- Bar of Length (inch): 22
- Ignition Method: Recoil/Tarik
- Fuel Capacity (ml): 520
- Oil Capacity (ml): 260
- FIRMAN Chainsaw (Gergaji Mesin)atribut:
- Fuel Capacity: 0.55L
- Dimension: 41x26.5x29.5mm
- Mixed. Fuel: Bensin 25L : 2-T Oli 1L
- Chain Oil Capacity: 0.26L
- Chain Saws: 3/8inch Pitch. 058inch Gauge
- Sproket: 7T
- Stihl Rantai Belah Chainsawatribut:
- Guide Bar Size (inch): 20
- Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
- Chain Size (inch): 3/8
- Pitch: 36T
- Gauge (mm): 1.6
- Chain Type: For Splitting
- Serial Number: 3653 000 0072
- Series: 36 RMX 72
- Speed Ratio (rpm): 8000
- Makita Petrol Chain Saw (Gergaji Mesin)atribut:
- Engine Capacity (ml): 35
- Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
- Chain Oil Tank: 0.29 L
- Tank Capacity (L) : 0.40
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- HARVIK Sepatu Boots Pemadam Kebakaranatribut:
- Color: Black and Yellow
- NOVAX Sarung Tangan ListrikDeskripsi:Electric Gloves- Glove Novax terbuat dari material natural rubber. Natural rubber merupakan campuran polyisoprene dan sejumlah kecil komponen organik- Bahan rubber tahan terhadap listrik- Cocok digunakan untuk pekerja yang bekerja di
- PRO-QUIP ChainsawDeskripsi:QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
- Melzer Gergaji Mesinatribut:
- Engine Type: Air-cooled, two stroke, single cylinder gasoline
- Oil Mixing Ratio: 25:1
- Idling Speed (rpm): 3000-3200
- Fuel Tank Capacity (ml): 550
- Engine Oil Tank Capacity (ml): 260
Daftar Harga gergaji stihl Terbaru April 2026
| Stihl Chain Saw | Rp3.399.900 |
| Hyundai Gasoline Chainsaw (Gergaji Mesin) | Rp2.699.900 |
| HARVIK Sepatu Boots Fireman NFPA | Rp2.299.900 |
| NOVAX Sepatu Boots Safety Anti Listrik | Rp2.899.900 |
| JLD Mesin Chainsaw | Rp799.900 |
| Stihl Rantai Mata Gergaji Potong | Rp179.900 |
| Mesin HL Chain Saw (Gergaji Mesin) | Rp919.900 |
| YASUKA Gergaji Mesin | Rp4.899.900 |
| FIRMAN Chainsaw (Gergaji Mesin) | Rp3.499.900 |
| Stihl Rantai Belah Chainsaw | Rp239.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/P102093412-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Tahan%20Panas/HARVIK%20Sepatu%20Boots%20Fireman%20NFPA/2tP111917101-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Tahan%20Listrik/NOVAX%20Sepatu%20Boots%20Safety%20Anti%20Listrik/2wP106149104-2.jpg)


/ppP104629925-1.jpg)

/P102540086-1.jpg)

/P101578644-1.jpg)

/P101578422-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Tahan%20Panas/HARVIK%20Sepatu%20Boots%20Pemadam%20Kebakaran/rrP107803999-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Tempat%20Sarung%20Tangan%20Listrik/NOVAX%20Sarung%20Tangan%20Listrik/1pP106149061-1.jpg)