Beli steel wire di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Steel-Wire Wheel Brush
    Mulai

    Rp1.899.900

    METABO Steel-Wire Wheel Brush
    Deskripsi:
    For rust removal, deburring and cleaning metalFor brushing out soft annual rings on woodMaximum speed: 6,000 /min; recommended speed: 3,000 - 4,500 /min
    atribut:
    • Diameter (mm): 100
    • Width (mm): 70
  2. Forte Wire Kawat Baja
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

  3. TRUSCO Steel Wire
    Mulai

    Rp109.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  4. TRUSCO Wire
    Mulai

    Rp309.900

    TRUSCO Wire
    Deskripsi:
    The iron wire is plated. 1kg roll. For a wide variety of ties such as gardening, farms, and other work.
    atribut:
    • Finish Material: Steel (SWMGS-2) / Unichrome plating
  5. York Polishing Kit
    Mulai

    Rp749.900

    York Polishing Kit
    Deskripsi:
    A complete high performance surface finishing solution, producing a mirror finish in three stages. For use with drills, bench grinders or die grinders. All mops are pleated to run cooler and carry more composition.For Ferrous MetalsContents (1 of each): Secure holding arbor with a 6mm shank. Stitched sisal mop 100 x 25mm with 4 sections and a 9.5mm bore. Unstitched hard calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore. Unstitched soft calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore. 60g dark brown bar - fast cutting composition. 60g pink bar - general polishing. 60g blue bar - mirror finish polishing composition.
    atribut:
    • Pack Type: Bag
  6. TRUSCO Steel Wire Small Roll Type
    Mulai

    Rp98.900

    TRUSCO Steel Wire Small Roll Type
    Deskripsi:
    Small volume type. For gardening, farming, and other work. For various bonds.
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Treatment: Hot-dip galvanized finish
  7. ECLIPSE General Purpose Lineman's Plier
    Mulai

    Rp769.900

    ECLIPSE General Purpose Lineman's Plier
    atribut:
    • UNSPSC: 27112106
    • Additional Tool Functions: Wire Cutter
    • Cutting Capacity (AWG): 10 (Steel Wire); 8 (Soft Steel)
    • Handle Style: Dipped
    • High Leverage: No
    • Insulated: No
    • Jaw Length (inch): 2
    • Jaw Opening Type: Manual
    • Jaw Thickness (inch): 3/8
    • Jaw Width (inch): 1 1/4
    • Max. Wire Cutting Diameter (mm): 3
    • Non-Sparking: No
    • Overall Length (inch): 9 1/2
    • Plier Material: Chrome Vanadium
    • Plier Type: Lineman's Pliers
    • Tether Ready: Yes
  8. Sumitomo Electric Sumitube W3F2
    Mulai

    Rp339.900

    Sumitomo Electric Sumitube W3F2
    Deskripsi:
    Waterproofing of electronic components with large steps, treatment of wire branch, insulation protection of wire connection
    atribut:
    • Tensile Strength (MPa): Before aging/10.4 or more After aging/7.3 or more (158 degrees Celsiusx7 days)
    • RoHS Directive: 10 substances
    • Ratio: 3:1
    • Color: Black
    • Conformity Standard: Sumitomo Electric Fine Polymer Specifications (Specification number R4-0180), UL224 (certification file No.E75077), RoHS compliant
    • Continuous Operating Temperature (°C): -55 to 125
    • Dielectric Breakdown Voltage (kV): Before aging/AC2.5 or more After aging/AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
    • Length (m): 1.22
    • Material: [Outer layer] Electron beam crosslinked soft flame-retardant polyolefin resin, [Interior] Heat-meltable adhesive
    • Shrink Completion Temperature (°C): 110
    • Shrink Temperature: 115 degrees Celsius or higher
    • Volume Resistivity (ohm.cm): 1.0x1014 or more
    • Withstand Voltage: Before aging/AC2.5kVx60 seconds, no destruction After aging/158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
  9. TRUSCO Nylon-covered Steel Wire (Small Packing)
    Mulai

    Rp49.900

    TRUSCO Nylon-covered Steel Wire (Small Packing)
    atribut:
    • Finishing Material: Iron / vinyl-coated
    • Purpose of Use: For gardening, other works, etc.
  10. Union Steel Wire Wheel Brushes (WW)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

  11. Non Brand Kawat Bendrat
    Mulai

    Rp25.900

    Non Brand Kawat Bendrat
    Deskripsi:
    Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.
    atribut:
    • Diameter Thickness (mm): 0.813
  12. TRUSCO Stainless Steel Wire Small Type
    Mulai

    Rp61.900

    TRUSCO Stainless Steel Wire Small Type
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  13. Daytona Pro Safety Wire
    Mulai

    Rp229.900

    Daytona Pro Safety Wire
    atribut:
    • Size: φ 0.6x25m
  14. Takashima Sangyo Wire Wheel Brush
    Rating:
    100% of 100
    (1)
    Mulai

    Rp679.900

    Takashima Sangyo Wire Wheel Brush
    Deskripsi:
    An all-round brush that can remove burrs in a short time.It can be used as a single item or as a layered brush.Carefully selected bristles are used for excellent abrasion resistance and abrasion resistance.
  15. ZEXUS Roller Chain Double
    Mulai

    Rp24.999.900

    ZEXUS Roller Chain Double
    atribut:
    • Pitch (mm): 63.5
    • Diameter Pin (mm): 19.48
    • Pin Length LR (mm): 150.2
    • Pin Length LC (mm): 158.7
    • Pin Length L1 (mm): 75.1
    • Pin Length L2 (mm): 83.6
  16. ZEXUS Roller Chain Single
    Mulai

    Rp1.299.900

    ZEXUS Roller Chain Single
    atribut:
    • Pitch (mm): 25.4
    • Diameter Pin (mm): 7.93
    • Pin Length LR (mm): 32.8
    • Pin Length LC (mm): 35.1
    • Pin Length L1 (mm): 16.4
    • Pin Length L2 (mm): 18.7
  17. KRISBOW Sikat Kawat Baja
    Rating:
    100% of 100
    (3)
    Mulai

    Rp22.900

    KRISBOW Sikat Kawat Baja
    atribut:
    • Dimensions a (mm): 140
    • Dimensions t (mm): 25
    • Dimension L (mm): 265
    • Wire Diameter (mm): 0.3
  18. ZEXUS Roller Chain
    Mulai

    Rp589.900

    ZEXUS Roller Chain
    atribut:
    • Material: steel
    • Accessories: With one joint link
    • Type: Roller chain
    • Unit Length (m): 3
Daftar Harga steel wire Terbaru January 2026
METABO Steel-Wire Wheel BrushRp1.899.900
Forte Wire Kawat BajaRp63.900
TRUSCO Steel WireRp109.900
TRUSCO WireRp309.900
York Polishing KitRp749.900
TRUSCO Steel Wire Small Roll TypeRp98.900
ECLIPSE General Purpose Lineman's PlierRp769.900
Sumitomo Electric Sumitube W3F2Rp339.900
TRUSCO Nylon-covered Steel Wire (Small Packing)Rp49.900
monotaro.id Kawat Seng GalvanisRp669.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait