Beli gear puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Gear Puller GL Type
    Mulai

    Rp1.999.900

    SUPER TOOL Gear Puller GL Type
    Deskripsi:
    -Optimum for all extraction work of bearings, pulleys, gears etc. in dismantling repair of machines and automobiles.-Adopting steel balls significantly reduces frictional resistance.
  2. SUPER TOOL Gear Puller GL Type
    Mulai

    Rp1.299.900

    SUPER TOOL Gear Puller GL Type
    Deskripsi:
    - With the longer claw the reaching range can be expanded more than the G and 3-holes types. - The groove width of the claw side is designed for hook bolts.(for BS) Accessories GP Oil (15g) : All sizes - Single-size ratchet wrench with grip: GL10-28 - Power pusher: G15-18 H indicates the dimension when the forcing screw is lifted to the maximum point.
  3. TOP Gear Puller
    Mulai

    Rp1.099.900

  4. TEKIRO Treker Kaki 2
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    TEKIRO Treker Kaki 2
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif berukuran 3 inchi dengan 2 kaki tumpuan dan berdimensi 100mmx75mmx10mmFungsi : untuk membuka lahar/bearing pada kendaraan/automotif agar mudah terlepasMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  5. TEKIRO Treker Kaki Tiga
    Rating:
    100% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Treker Kaki Tiga
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  6. GENIUS Screw Extractor Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    GENIUS Screw Extractor Set
    Deskripsi:
    Screw Extractor:No.1= 1/8inch~1/4inch (3~6mm)No.2= 1/4inch~5/16inch (6~8mm)No.3= 5/16inch~7/16inch (8~11mm)No.4= 7/16inch~9/16inch (11~14mm)No.5= 9/16inch~3/4inch (14~19mm)No.6= 3/4inch~1inch (19~25mm)
    atribut:
    • Total pcs: 6
    • Include: Plastic Case
  7. SUPER TOOL Gear Puller GT Type
    Mulai

    Rp1.599.900

    SUPER TOOL Gear Puller GT Type
    atribut:
    • Applicable Pulley (mm): 50 to 100
    • Breaking Load (kN): 50
    • Claw Reach Length (mm): 85
  8. SUPER TOOL Gear Puller G Type
    Mulai

    Rp1.099.900

    SUPER TOOL Gear Puller G Type
    Deskripsi:
    -Optimum for all extraction work of bearings, pulleys, gears etc. in dismantling repair of machines and automobiles.-Adopting steel balls significantly reduces frictional resistance. (excluding G-3)
  9. TRUSCO Gear Puller
    Mulai

    Rp999.900

    TRUSCO Gear Puller
    Deskripsi:
    -Optimum for all extraction work of bearings, pulleys, gears etc. in dismantling repair of machines and automobiles.-3-claw type.
  10. TRUSCO Gear Puller
    Mulai

    Rp1.599.900

    TRUSCO Gear Puller
    Deskripsi:
    -With its unique "anytime closing claw" mechanism, it is easy to be installed on a pulley.-The 2-claw type and 3-claw type are separately used according to the use.
    atribut:
    • Applicable Pulley: 76 to 102mm
    • claw Reach Length: 80mm
    • Breaking Load: 40kN
  11. Top Kogyo Gear Puller
    Mulai

    Rp769.900

    Top Kogyo Gear Puller
    Deskripsi:
    -By changing the hole, a wider gear, a gear in a deep place or others can be caught.(GP-75 is a single hole type)-The total length is made longer so that the turning tool does not contact the claw when tightening the set screw.-The set screw is a smooth 3
  12. TRUSCO Gear Puller
    Mulai

    Rp2.499.900

    TRUSCO Gear Puller
    atribut:
    • Claw Range Length (mm): 240
    • Breaking Load (kN): 80
    • Compatible Pulley: 80-200
  13. SUPER TOOL Gear Puller GT Type
    Mulai

    Rp9.099.900

    SUPER TOOL Gear Puller GT Type
    Deskripsi:
    - H is the size the male screw is pulled at maximum when the size D is smallest. - Claw reachable distance is enlarged by making the claw hole of 2 holes (GT100 - 250) or 3 holes (GT12 - 18). - Easier setting than 2 claw type with more stable load. - Steel ball installed adaptor makes friction resistance to be much lower.
    atribut:
    • Hole of The Claw: 3
  14. Top Kogyo Gear Puller
    Mulai

    Rp1.499.900

    Top Kogyo Gear Puller
    Deskripsi:
    -Pulley removing tool of which three points receive the averaged pull-out force.-Since it can be used separately as the 2 claw type/3 claw type according to the used places, it is very convenient.-Due to careful processing and complete heat treatment, it
    atribut:
    • Applicable Pulley: 50 to 100mm
    • claw Reach Length: 100mm
  15. TOLSEN 3-Jaw Gear Puller
    Mulai

    Rp55.900

    TOLSEN 3-Jaw Gear Puller
    Deskripsi:
    - Overall forged steel with hardened treatment- Zinc plated surface treatment- Thread: black finished- Packing: drawing box
  16. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.599.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  17. SUPER TOOL Gear Puller GT Type
    Mulai

    Rp2.299.900

    SUPER TOOL Gear Puller GT Type
    Deskripsi:
    -3 claws (powerful type) makes it easier to set on the workpiece.-Optimum for all extraction work of bearings, pulleys, gears etc. in dismantling repair of machines and automobiles.-GL type long claws (GLJ) can be installed.-Adopting steel balls significa
Daftar Harga gear puller Terbaru March 2026
SUPER TOOL Gear Puller GL TypeRp1.999.900
SUPER TOOL Gear Puller GL TypeRp1.299.900
TOP Gear PullerRp1.099.900
KRISBOW Treker HidrolikRp4.999.900
TEKIRO Treker Kaki 2Rp95.900
TEKIRO Treker Kaki TigaRp139.900
KRISBOW Treker Gear Kaki 2Rp109.900
GENIUS Screw Extractor SetRp149.900
SUPER TOOL Gear Puller GT TypeRp1.599.900
SUPER TOOL Gear Puller G TypeRp1.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)