Beli steam generator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IPC Steam Generator
    Mulai

    Rp37.999.900

  2. Labtech Autoclave Steam Sterilizer
    Mulai

    Rp1.099.999.900

    Labtech Autoclave Steam Sterilizer
    Deskripsi:
    Microprocessor Control System :- Status: Present time and process time- Mode: Set mode- Pressure: Present and process pressure- Temp.: Present and process temperature- Dry: Present and process dry time- Water Level: Present water level- Door: Open, close- Error MessageDoor GasketSpecialized sealing technology with Heavy-duty hollow gasket by vacuum aspiration and pressire expansion for perfect sterilizationDouble Jacketed square chamber structure made of high quality stainless steel built-in a separate steam generator
    atribut:
    • Chamber Capacity: 300
    • Chamber Material: Stainless Steel 304 (STS 316 L Option)
    • Chamber Type: Double Jacketed Square / Round Chamber
    • Controller: 6 Programmed with 1 User Program in Digital PID Controller
    • Display: LCD monitor for Temperature, Pressure, Timer, Program cycle, Manual / Auto vertical sliding door, Automatic Door Locking System
    • Door: Manual / Auto vertical sliding door, Automatic Door Locking System
    • Electric Supply (V/Hz): 380, 50/60 - 3Ph, 4 Line
    • Outer Dimensions (mm): 800x1240x1845
    • Pressure Range (kgf/cm²): 1.1 - 2.3
    • Printer: Built-in Thermal Printer
    • Round Part Dimensions (mm): I.D. Φ600xD 1020
    • Square Part Dimensions (mm): 500x1100x500
    • Stainless Steel Tray (mm): 480x980/340x980
    • Steam Generator: Built-In: 45L Boiler / 18kW Heater
    • Sterilization Course: Liquid/Unwrapped 1 & 2/wrapped 1 & 2/B/D test / User Program
    • Sterilization Temperature Range (°C): 121 to 135 (max)
    • Vacuum: Pre-vacuum with water ejector vacuum pump system
  3. Pasco Steam Generator
    Mulai

    Rp60.999.900

    Pasco Steam Generator
    Deskripsi:
    Product SummaryThe Steam Generator is an inexpensive heat reservoir with constant temperature. It can boil 3/4 of a liter of water in ten minutes and provides continuous steam at up to 10 g/min. The included baster can be used to remove hot water during experiments. This product also includes additional features for safety and convenience.Typical ExperimentsThermal ExpansionThermal Conduction
    atribut:
    • Variable Power (W): 0 to 400
    • Water Capacity (L): 0.75
  4. ARASHII Steam Power Sprayer Portable
    Mulai

    Rp229.900

    ARASHII Steam Power Sprayer Portable
    Deskripsi:
    Mesin Cuci Mini Portable Arashii- Mesin Auto cut on/off otomatis 140 psi- Selang benang input 2 meter- Selang benang output 6 meter- Stik sprayer 30 cm- Adaptor 2A sudah berikut dengan sambungan adaptornya- Klem selang yang sudah terpasang pada sambungan2- Nepel yang lebih baik demi menjawab ulasan mengenai kebocoran- Sudah Mendapatkan Saringan Hisap
    atribut:
    • Power (psi): 140
    • Adaptor Voltage (V): 12
    • Input Hose (m): 2
    • Output Hose (m): 6
    • Stick Sprayer (cm): 30
  5. HEAVYPACK Steam Label Shrink Machine
    Mulai

    Rp65.999.900

    HEAVYPACK Steam Label Shrink Machine
    atribut:
    • Material: POF, PVC, PP
    • Dimensions (mm): 2400x430x1350
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Power (W): 150
    • Conveyor Speed (m/minute): 0-10
    • Max. Packaging Size: 120x350H
    • Maximum Loading Capacity (kg): 15
    • Motor Conveyor: AC120W
    • Tunnel Size (mm): 1350x180x380
  6. GETRA Dim Sum Blower Steamer
    Mulai

    Rp14.999.900

    GETRA Dim Sum Blower Steamer
    atribut:
    • Gas Power (kW): 48
    • Power (W): 250
    • Dimensions (LxWxH) (cm): 90x95x78/123
    • Gas Consumption (Kg/hour): 3.49
  7. IPC Steamer
    Mulai

    Rp149.999.900

  8. ZONE Spray Pelindung Anti Karat Rubberized Undercoat
    Mulai

    Rp30.900

  9. Yamato Autoclave
    Mulai

    Rp319.999.900

    Yamato Autoclave
    atribut:
    • Maximum Working Pressure (MPa): 0.255
    • Timer: 0 or 1 min. to 99 hrs 59 min. / 1 min.
    • Ambient Temperature (°C): 5 - 35
    • Cooling fan: Axial fan motor
    • Exhaust valve: One exhaust valve and one slow release valve
    • Lid: Manual upward opening with an interlock for safety
    • Operating Temperature Range (°C): 45 - 135, 45 - 80 (Preheating Temperature); 45 - 60 (Heat-retention Process); 65 - 100 (Solution Process); 105 - 135 (Sterilization)
    • Power Source: AC200~240V Single phase
    • System: Automatic high-pressure steam sterilization
    • Temperature Controller: PID control by microprocessor
  10. INGCO Cordless Random Orbital Sander Lithium Ion
    Mulai

    Rp629.900

    INGCO Cordless Random Orbital Sander Lithium Ion
    Deskripsi:
    INGCO P20S Cordless Random Orbital Sander (5inch) // Mesin Amplas
    atribut:
    • Voltage (V): 20
    • Bottom Bass (mm): 125
    • No Load Speed (rpm): 10000
  11. SUNLU 3D Printer Filament PETG 1.75mm
    Mulai

    Rp259.900

    SUNLU 3D Printer Filament PETG 1.75mm
    Deskripsi:
    PETG filament good toughness, high hardness, high impact strength, and more durable than PLA. PETG has high layer adhesion and resistance, suited for print Mechanically-Stressed Components / Parts. No Odour printing, it allows to printing indoor. Doesn't warp printing.PETG can easily print on any surface, such as Glass, Buildtak, etc.3D Printing Storage TIPS : After print, store filament in a plastic-sealed bag or box and add Silica-gel to prevent moisture.
    atribut:
    • Material: PETG / Polyethylene Terephthalate Glycol
    • Diameter (mm): 1.75
    • Diameter Tolerance (mm): 0.02
    • Printing Temperature (°C): 230 - 260
    • Bed Temperature (°C): 60 - 120
    • Box Measurement (cm): 21x21x7.3
    • Inspection Report: ROHS / REACH
    • Melt Flow Rate (g/10min): 8-13 (at 230°C, 2.16kg)
    • Net Length (m): 330
    • Packaging: Plastic, Vaccumed
    • Printing Speed (mm/s): 50-100
    • Roll Measurement (cm): Dia. 20x6.6
    • Tensile Strength (kgf): 9-14
  12. HIRAYAMA Autoclave
    Mulai

    Rp119.999.900

    HIRAYAMA Autoclave
    atribut:
    • Effective Capacity (L): 50
    • Chamber Size (φxH) (mm): 300x710
    • Operation Mode: 3 modes (LIQUID with warming, LIQUID without warming, SOLID)
    • Time Setting Range Sterilization (minute): 1 - 250, Remaining time is displayed
    • Time Setting Range - Warming (hour): 20, fixed
    • Maximum Working Pressure (MPa): 0.255
    • Required Power Supply Capacity (kW): 2.0
    • Alarms, Error Display: Low water heating, Temperature sensor wire disconnection, Over-temperature, Over-cool, Over-pressure, Abnormality in lid opening / closing lever lock
    • Chamber Material: Stainless steel (SUS304)
    • Exhaust Setting: 3 levels (Natural cooling, Pulse cooling, Forced cooling)
    • Outside Dimensions (WxDxH) (mm): 547x532x1046
    • Power Connection: Ring terminal
    • Power Supply (V): AC 110 / 120 / 220 / 230 / 240, 50Hz/60Hz, (Specify voltage when ordering.)
    • Pressure Gauge (MPa): Analog display 0-0.4
    • Pressure Vessel Category: Small sized pressure vessel
    • Safety Devices: Pressure safety valve, Over-current and earth leakage breaker, Low water cut off device
    • Supplied Accessories: Stainless steel wire basket, Bottom plate, Drainage hose, Exhaust hose, Exhaust bottle, Drain bottle, Caster stopper (2)
    • Temperature Setting Range (°C): Sterilization : 105 - 135 Variable; Warming : 45 - 80 Variable; Lid lock : 97, fixed
    • Thermometer (°C): Digital display 5 - 137
  13. BOSCH High Pressure Cleaner
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  14. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  15. IPC Water Filter Vacuum Cleaner
    Mulai

    Rp14.999.900

    IPC Water Filter Vacuum Cleaner
    atribut:
    • Vacuum Type: Water Filter
    • Suction Power (mmH2O): 1440
    • Power Supply (V-Hz): 220-50
    • Air Flow (m³/hour): 174
    • Maximum Power (W): 1000
    • Tank Capacity (L) : 3
Daftar Harga steam generator Terbaru March 2026
IPC Steam GeneratorRp37.999.900
Labtech Autoclave Steam SterilizerRp1.099.999.900
Pasco Steam GeneratorRp60.999.900
IPC Steam Generator with VacuumRp30.999.900
GEA Medical Electric AutoclaveRp16.999.900
ARASHII Steam Power Sprayer PortableRp229.900
HEAVYPACK Steam Label Shrink MachineRp65.999.900
GETRA Dim Sum Blower SteamerRp14.999.900
IPC Dry Vacuum CleanerRp3.299.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor InduksiRp999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait