Pasco Steam Generator for Autoclave (Pembangkit Uap)

Sebelum PPN:
Rp69.999.900
Spesifikasi
Variable Power (W)0 to 400
Water Capacity (L)0.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Summary
The Steam Generator is an inexpensive heat reservoir with constant temperature. It can boil 3/4 of a liter of water in ten minutes and provides continuous steam at up to 10 g/min. The included baster can be used to remove hot water during experiments. This product also includes additional features for safety and convenience.

Typical Experiments
Thermal Expansion
Thermal Conduction
Feature
Features
-Dual Steam Ports: Supply two lab groups simultaneously.
-Variable Power (0 - 400 watts): Adjustable steam flow.
-Extra-wide Base: Stable, hard to tip over.
-Rubber Stopper: For a tight seal and a safety pressure release.
-Internal Electric Heater: No open flame, no exposed coils.
-Low Water Warning Light

Ulasan Produk

Tidak ada ulasan