Sebelum PPN:
Rp39.999.900 - Rp51.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Vertical Pressure Steam |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Sterilisator merk OneMed ukuran 50 Liter, Vertical Steam Sterilizer.
- Pressure temp controller: 115-129C, 0.07-0.165Mpa
- Power: 2.5 kW, AC 220Volt, 50-65Hz
Feature:
- Novel Shape, Small Size, Larfe sterilization volume, quick temp rise, and saves electricity more than 25%
- 2 Safety valves are fitted on the sterilizer, when the pressure of the steam reaches 0.16-0.165Mpa, they can automatically release extra high pressure.
- Sterilization timer, when the time length of sterilization reaches the present value, the timer will automatically turn off the heating power. Buzer will be given and the indicator will light up to tell you that the sterilization is finished.
- Overload earth leakage protection, which will automatically cut of the power od the safety when leakage or super high voltage occurs on the line.
- The main body is made of good quality stainless steel, which feature acid, alkali, and corrosion resistance, strong mechanical performance, easy maintenance
Pembelian, penggunaan, penginstalan harus bersama tenaga profesional.
NOMOR IZIN EDAR: 20903700648
- Pressure temp controller: 115-129C, 0.07-0.165Mpa
- Power: 2.5 kW, AC 220Volt, 50-65Hz
Feature:
- Novel Shape, Small Size, Larfe sterilization volume, quick temp rise, and saves electricity more than 25%
- 2 Safety valves are fitted on the sterilizer, when the pressure of the steam reaches 0.16-0.165Mpa, they can automatically release extra high pressure.
- Sterilization timer, when the time length of sterilization reaches the present value, the timer will automatically turn off the heating power. Buzer will be given and the indicator will light up to tell you that the sterilization is finished.
- Overload earth leakage protection, which will automatically cut of the power od the safety when leakage or super high voltage occurs on the line.
- The main body is made of good quality stainless steel, which feature acid, alkali, and corrosion resistance, strong mechanical performance, easy maintenance
Pembelian, penggunaan, penginstalan harus bersama tenaga profesional.
NOMOR IZIN EDAR: 20903700648
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/krP105703747-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
