Labtech Autoclave Steam Sterilizer (Alat Sterilisasi Uap)
#Grup produk P110895583
Spesifikasi
| Chamber Capacity | 300 |
|---|---|
| Chamber Material | Stainless Steel 304 (STS 316 L Option) |
| Chamber Type | Double Jacketed Square / Round Chamber |
| Controller | 6 Programmed with 1 User Program in Digital PID Controller |
| Display | LCD monitor for Temperature, Pressure, Timer, Program cycle, Manual / Auto vertical sliding door, Automatic Door Locking System |
| Door | Manual / Auto vertical sliding door, Automatic Door Locking System |
| Electric Supply (V/Hz) | 380, 50/60 - 3Ph, 4 Line |
| Outer Dimensions (mm) | 800x1240x1845 |
| Pressure Range (kgf/cm²) | 1.1 - 2.3 |
| Printer | Built-in Thermal Printer |
| Round Part Dimensions (mm) | I.D. Φ600xD 1020 |
| Square Part Dimensions (mm) | 500x1100x500 |
| Stainless Steel Tray (mm) | 480x980/340x980 |
| Steam Generator | Built-In: 45L Boiler / 18kW Heater |
| Sterilization Course | Liquid/Unwrapped 1 & 2/wrapped 1 & 2/B/D test / User Program |
| Sterilization Temperature Range (°C) | 121 to 135 (max) |
| Vacuum | Pre-vacuum with water ejector vacuum pump system |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Microprocessor Control System :
- Status: Present time and process time
- Mode: Set mode
- Pressure: Present and process pressure
- Temp.: Present and process temperature
- Dry: Present and process dry time
- Water Level: Present water level
- Door: Open, close
- Error Message
Door Gasket
Specialized sealing technology with Heavy-duty hollow gasket by vacuum aspiration and pressire expansion for perfect sterilization
Double Jacketed square chamber structure made of high quality stainless steel built-in a separate steam generator
- Status: Present time and process time
- Mode: Set mode
- Pressure: Present and process pressure
- Temp.: Present and process temperature
- Dry: Present and process dry time
- Water Level: Present water level
- Door: Open, close
- Error Message
Door Gasket
Specialized sealing technology with Heavy-duty hollow gasket by vacuum aspiration and pressire expansion for perfect sterilization
Double Jacketed square chamber structure made of high quality stainless steel built-in a separate steam generator
Feature
- Sterilization temperature 121 to 135°C ΕΝ-13060-2 class B sterilization cyclePre vacuum-water filling-heating-sterilizing- ventilation-post vacuum drying-end cycle
- Pre-vacuum air removal and Post vacuum Drying system
Pre-vacuum for effective air removal that results in increasing sterilization performance.
Post-vacuum for drying with remaining steam removal.
- Full automatic operation system with Microprocessor PID program controller
Easy operation with full automatic process cycle operated by microprocessor controller from pre programed process cycle.
- Self-diagnostic and Safety system
In case of any malfuction, it alarms and displays error codes for easy maintenance, being stop working with automatic ventilation process for safety purpose.
- Air filtration cooling system
For the process of drying cycle, 0.2µm HEPA filtered clean air flows into the chamber in order to protect air contamination and to cool down below 60°℃
- Built-in steam generator and water reservoir
Water re-circulation system reduces the total sterilizing water consumption and pre heated double jacket chamber stand-by for quick operation
- Automatic door locking system
Door can be easily sliding up and down to open or close by counter balanced weighing mechanism Simply press start key to operate, door will be automatically locked and unlocked by mechanical can lock system During operation cycle, door can not be opened
- Safety Mechanism
Over pressure release valve
Over temperature protector with Thermostat
Higher temp set protector by Digital high alarm limit
Visual and Audible alarm system
Automatic dual door locking system
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/g7P110895583-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)