Beli spray paint gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO HVLP Spray Paint Gunatribut:
- Capacity (cc): 800
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 500
- Pressure (bar): Spray 0.1-0.2
- Power Cord Length (m): 2.0
- Set Contents: With 1pcs viscosity measuring cup With 1pcs nozzle cleaning needle With 1pcs shoulder strap Packed by color box
- Container material: Aluminium
- Maximum Flow (ml/minute): 850
- Maximum Viscosity (din/s): 50
- TRUSCO Spray Gunatribut:
- Air Intake Port: G 1/4
- Cap capacity (L): 0.4
- Nozzle diameter (mm): 1.3
- Required Compressor Power (kW): 0.7 5 to 1.5
- Pattern opening (mm): 150
- Misting Stage: General Purpose
- Cutting Mounting Hole: G 1/4
- Mass (g): 526
- Air Usage (L/minute): 90
- Purpose of Use: Intermediate and top coat of small objects.
- NIPPON PAINT Cat Nippe 2000 1LDeskripsi:Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.DATA APLIKASIAplikasi : Kuas atau air spray.Pelarut : NIPPE 2000 HIGH GLOSS THINNER.Pengenceran :50 – 60% (kuas).80 – 100% (air spray).Jumlah Lapisan Yang Dianjurkan : 2 lapis.Ketebalan yang Dianjurkan Per Lapis : 25μ.Daya Sebar Teoritis : 8 - 11 m²/liter/lapis.Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh : 5 menit.Kering Keras : 1 jam.Interval Pengecatan Selanjutnya : 2 jam.atribut:
- Sebaran Teoritis (m²): 8 - 11
- Ukuran (L): 1
- DEKO Spray GunDeskripsi:DEKO DKSG55K1 spray gun is designed specifically for DIY projects around the house, such as desktop & chair paint spraying, fences coloring, interior walls, and crafts paint spray coloring. It is also suitable for other spray emulsion paint and splash paint.atribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Nozzle Pipe Diameter (mm): 1.8
- Type: HVLP (High Volume Low Pressure
- No Load Speed (rpm): 32000
- Volume Cup (ml): 800
- TRUSCO Spray GunDeskripsi:-It is a specification that has a gun hand pressure of 0.2MPa, has medium and low pressure, with fewer scattering and good coating efficiency.-The nozzle and cap adopts the ball & cone processing system, and a stable spray pattern can be obtained.-Please-Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.atribut:
- Required Compressor: 0.75 to 1.5kW
- Air Usage: 220L/min
- Pattern Opening: 250mm
- Mist Level: High Grain
- Purpose of Use: Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
- INGCO Spray Paint GunDeskripsi:Nozzle sudah berbahan Tembaga ( Cooper) Jadi Anti Karat & Sekaligus AwetCocok Untuk cat berbahan dasar air & minyakatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 450
- Pressure (bar): Spray 0.1-0.2
- Container Capacity (ml): 800
- Set Contents: With 1pcs viscosity measuring cup With 1pcs nozzle cleaning needle Packed by color box
- Maximum Flow (ml/minute): 380
- Maximum Viscosity (din/s): 50
- INGCO Cordless Spray Gunatribut:
- Maximum Viscosity (din/s): 120
- NLG Spray GunDeskripsi:Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- INGCO Hvlp Air Spray Gunatribut:
- Standard Nozzle (mm): 1.4
- Pattern Width (mm): 180-250
- Optional Nozzle (mm): 1.3-2.5
- monotaro Suction Spray Gun (Body Only)Deskripsi:Automotive refinish coating, woodworking, furniture painting, metal coating, plastic coatingatribut:
- Required Compressor Power (kW): 2.2 or higher
- Mounting opening: G1 / 4 (cup)
- Pattern opening (mm): 180
- Paint nozzle diameter ( phi mm): 1.4
- Air inlet: G1 / 4
- Spray Air Pressure (MPa): 0.3 to 0.35
- Air Consumption (L/minute): About 230
- Set Content: Gun, air plug, spanner, brush
- Supply system: Wicking formula
- Deli Spray GunDeskripsi:Nozzle of metal1pc viscosity measuring cup1pc 2.6mm nozzlePacked by color boxatribut:
- Maximum Flow (ml/minute): 700
- Maximum Viscosity (din/s): 50
- Nozzle (mm): Φ1.8/2.6
- Packing Type: Color Box
- Paint Reservoir (ml): 800
- Rated Power (W): 450
- Rated Voltage (V): 220-240
- INGCO Air Spray Gunatribut:
- Operating Pressure (bar): 3-4
- TOTAL HVLP Spray GunDeskripsi:High Volume Low PressureUkuran Nozzle: 1.4mmLebaran Pola Semprot: 180-250mm Kapasitas Tabung: 600ccCocok untuk finishing akhirNozzle Opsional: 1.3-2.5mm Tekanan: 2-3.5bar
- STAR Standard Duty Suction Feed Spray GunDeskripsi:Standard/Professional Well balanced with large, responsive triggers, and adjustable width of spray. For horizontal or vertical use with cellulose enamel or acrylic paints etc. Both with 1/4 Inch NPT male fittings. 30 - 70psi, 7 - 12cfm. Standard model is suitable for applying base coats. Professional is suitable for applying finishing coats. Weight: 1.3kg.atribut:
- Reservoir Capacity: 1000cc
- Compatible Hose Inner Diameter: 10mm
- Compatible Materials: Acrylic Paint Cellulose Enamel
- Overall Width: 150mm
- Air Inlet Size: 1/4 NPT
- Overall Height: 300mm
- Air Pressure: 90PSI
- Air consumption: 7-12CFM
- Type: Suction Feed Spray Gun
- Overall Diameter: 150mm
- TOTAL Spray GunDeskripsi:Suitable for Base Coat. Packed By Color Box
- Parker Filter Element Kitatribut:
- UNSPSC: 31160000
- GENESIS Spray Gunatribut:
- Outer Diameter (mm): 20
- Inner Diameter (mm): 1
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
Daftar Harga spray paint gun Terbaru March 2026
| INGCO HVLP Spray Paint Gun | Rp639.900 |
| TRUSCO Spray Gun | Rp1.899.900 |
| NIPPON PAINT Cat Nippe 2000 1L | Rp119.900 |
| DEKO Spray Gun | Rp769.900 |
| TRUSCO Spray Gun | Rp1.699.900 |
| INGCO Spray Paint Gun | Rp559.900 |
| INGCO Cordless Spray Gun | Rp569.900 |
| NLG Spray Gun | Rp129.900 |
| INGCO Hvlp Air Spray Gun | Rp359.900 |
| monotaro Suction Spray Gun (Body Only) | Rp819.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































/nwP103190860-1.jpg)