STAR Standard Duty Suction Feed Spray Gun (Alat Semprot Cat)

Sebelum PPN:
Rp3.199.900 - Rp3.399.900
Spesifikasi
Reservoir Capacity1000cc
Compatible Hose Inner Diameter10mm
Compatible MaterialsAcrylic Paint Cellulose Enamel
Overall Width150mm
Air Inlet Size1/4 NPT
Overall Height300mm
Air Pressure90PSI
Air consumption7-12CFM
TypeSuction Feed Spray Gun
Overall Diameter150mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard/Professional Well balanced with large, responsive triggers, and adjustable width of spray. For horizontal or vertical use with cellulose enamel or acrylic paints etc. Both with 1/4 Inch NPT male fittings. 30 - 70psi, 7 - 12cfm. Standard model is suitable for applying base coats. Professional is suitable for applying finishing coats. Weight: 1.3kg.

Ulasan Produk

Tidak ada ulasan