Beli paint gun spray di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Spray Gun
    Mulai

    Rp1.699.900

    TRUSCO Spray Gun
    Deskripsi:
    -It is a specification that has a gun hand pressure of 0.2MPa, has medium and low pressure, with fewer scattering and good coating efficiency.-The nozzle and cap adopts the ball & cone processing system, and a stable spray pattern can be obtained.-Please-Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
    atribut:
    • Required Compressor: 0.75 to 1.5kW
    • Air Usage: 220L/min
    • Pattern Opening: 250mm
    • Mist Level: High Grain
    • Purpose of Use: Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
  2. DEKO Spray Gun
    Mulai

    Rp769.900

    DEKO Spray Gun
    Deskripsi:
    DEKO DKSG55K1 spray gun is designed specifically for DIY projects around the house, such as desktop & chair paint spraying, fences coloring, interior walls, and crafts paint spray coloring. It is also suitable for other spray emulsion paint and splash paint.
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Nozzle Pipe Diameter (mm): 1.8
    • Type: HVLP (High Volume Low Pressure
    • No Load Speed (rpm): 32000
    • Volume Cup (ml): 800
  3. INGCO HVLP Spray Paint Gun
    Mulai

    Rp639.900

    INGCO HVLP Spray Paint Gun
    atribut:
    • Capacity (cc): 800
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 500
    • Pressure (bar): Spray 0.1-0.2
    • Power Cord Length (m): 2.0
    • Set Contents: With 1pcs viscosity measuring cup With 1pcs nozzle cleaning needle With 1pcs shoulder strap Packed by color box
    • Container material: Aluminium
    • Maximum Flow (ml/minute): 850
    • Maximum Viscosity (din/s): 50
  4. TRUSCO Spray Gun
    Mulai

    Rp1.899.900

    TRUSCO Spray Gun
    atribut:
    • Air Intake Port: G 1/4
    • Cap capacity (L): 0.4
    • Nozzle diameter (mm): 1.3
    • Required Compressor Power (kW): 0.7 5 to 1.5
    • Pattern opening (mm): 150
    • Misting Stage: General Purpose
    • Cutting Mounting Hole: G 1/4
    • Mass (g): 526
    • Air Usage (L/minute): 90
    • Purpose of Use: Intermediate and top coat of small objects.
  5. Deli Spray Gun
    Mulai

    Rp399.900

    Deli Spray Gun
    Deskripsi:
    Nozzle of metal1pc viscosity measuring cup1pc 2.6mm nozzlePacked by color box
    atribut:
    • Maximum Flow (ml/minute): 700
    • Maximum Viscosity (din/s): 50
    • Nozzle (mm): Φ1.8/2.6
    • Packing Type: Color Box
    • Paint Reservoir (ml): 800
    • Rated Power (W): 450
    • Rated Voltage (V): 220-240
  6. INGCO Spray Paint Gun
    Mulai

    Rp559.900

    INGCO Spray Paint Gun
    Deskripsi:
    Nozzle sudah berbahan Tembaga ( Cooper) Jadi Anti Karat & Sekaligus AwetCocok Untuk cat berbahan dasar air & minyak
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 450
    • Pressure (bar): Spray 0.1-0.2
    • Container Capacity (ml): 800
    • Set Contents: With 1pcs viscosity measuring cup With 1pcs nozzle cleaning needle Packed by color box
    • Maximum Flow (ml/minute): 380
    • Maximum Viscosity (din/s): 50
  7. NLG Spray Gun
    Mulai

    Rp129.900

    NLG Spray Gun
    Deskripsi:
    Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
  8. INGCO Hvlp Air Spray Gun
    Mulai

    Rp359.900

    INGCO Hvlp Air Spray Gun
    atribut:
    • Standard Nozzle (mm): 1.4
    • Pattern Width (mm): 180-250
    • Optional Nozzle (mm): 1.3-2.5
  9. INGCO Cordless Spray Gun
    Mulai

    Rp569.900

    INGCO Cordless Spray Gun
    atribut:
    • Maximum Viscosity (din/s): 120
  10. INGCO Air Spray Gun
    Mulai

    Rp249.900

    INGCO Air Spray Gun
    atribut:
    • Operating Pressure (bar): 3-4
  11. NIPPON PAINT Cat Nippe 2000 1L
    Rating:
    100% of 100
    (8)
    Mulai

    Rp119.900

    NIPPON PAINT Cat Nippe 2000 1L
    Deskripsi:
    Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.DATA APLIKASIAplikasi : Kuas atau air spray.Pelarut : NIPPE 2000 HIGH GLOSS THINNER.Pengenceran :50 – 60% (kuas).80 – 100% (air spray).Jumlah Lapisan Yang Dianjurkan : 2 lapis.Ketebalan yang Dianjurkan Per Lapis : 25μ.Daya Sebar Teoritis : 8 - 11 m²/liter/lapis.Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh : 5 menit.Kering Keras : 1 jam.Interval Pengecatan Selanjutnya : 2 jam.
    atribut:
    • Sebaran Teoritis (m²): 8 - 11
    • Ukuran (L): 1
  12. ANEST IWATA Small Spray Gun W-71 Series
    Mulai

    Rp3.799.900

    ANEST IWATA Small Spray Gun W-71 Series
    Deskripsi:
    It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating application
    atribut:
    • Spray Distance (mm): 200
    • Air Pressure (MPa): 0.29
    • Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
    • Paint Feeding System: Gravity type
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
  13. monotaro Suction Spray Gun (Body Only)
    Mulai

    Rp819.900

    monotaro Suction Spray Gun (Body Only)
    Deskripsi:
    Automotive refinish coating, woodworking, furniture painting, metal coating, plastic coating
    atribut:
    • Required Compressor Power (kW): 2.2 or higher
    • Mounting opening: G1 / 4 (cup)
    • Pattern opening (mm): 180
    • Paint nozzle diameter ( phi mm): 1.4
    • Air inlet: G1 / 4
    • Spray Air Pressure (MPa): 0.3 to 0.35
    • Air Consumption (L/minute): About 230
    • Set Content: Gun, air plug, spanner, brush
    • Supply system: Wicking formula
  14. LAKONI Spray Gun
    Mulai

    Rp269.900

  15. TOTAL Spray Gun
    Mulai

    Rp189.900

    TOTAL Spray Gun
    Deskripsi:
    Suitable for Base Coat. Packed By Color Box
  16. TOTAL HVLP Spray Gun
    Mulai

    Rp279.900

    TOTAL HVLP Spray Gun
    Deskripsi:
    High Volume Low PressureUkuran Nozzle: 1.4mmLebaran Pola Semprot: 180-250mm Kapasitas Tabung: 600ccCocok untuk finishing akhirNozzle Opsional: 1.3-2.5mm Tekanan: 2-3.5bar
  17. Taffware Professional Spray Gun Nozzle HVLP Airbrush
    Mulai

    Rp84.900

    Taffware Professional Spray Gun Nozzle HVLP Airbrush
    Deskripsi:
    Dengan spray gun Taffware, Anda bisa mengatasi berbagai macam pekerjaan cat dengan mudah dan efisien. Dilengkapi dengan teknologi terbaru dan desain ergonomis yang nyaman digunakan, spray gun ini menjamin hasil akhir yang sempurna dan profesional. Spray gun ini mampu menampung cairan dengan kapasitas 125 ml. Tak hanya itu, spray gun Taffware juga mudah dibersihkan dan memiliki daya tahan yang tinggi sehingga bisa digunakan dalam jangka waktu yang lama. Jangan ragu untuk memilih spray gun Taffware untuk mempermudah pekerjaan cat Anda
    atribut:
    • Container Dimensions (mm): 60x60x90
    • Spray Gun Dimensions (mm): 150 x 100 x 20
    • Air inlet (inch): G1/4
    • Paint Capacity (ml): 125
    • Transmission: Gravitasi
    • Inlet Screw (inch): 45017
    • Material: Stainless Steel dan Plastik
    • Working Pressure (kg/cm²): 2.1
  18. RYU Spray Gun Electric
    Mulai

    Rp409.900

    RYU Spray Gun Electric
    Deskripsi:
    - High Performance Motor- Flexible Electric Spray Gun- With Double Nozzle
  19. KRISBOW Spray Gun Medium Pressure Gravity
    Mulai

    Rp1.399.900

    KRISBOW Spray Gun Medium Pressure Gravity
    atribut:
    • Dimensions (LxWxH) (cm): 23x12x33
    • Nozzle Size (mm): 1.3
    • Feed type: Gravity
    • Air Pressure (bar): 2
    • Air Consumption (L/minute): 128
    • Cup Capacity (cc): 500
Daftar Harga paint gun spray Terbaru March 2026
TRUSCO Spray GunRp1.699.900
DEKO Spray GunRp769.900
INGCO HVLP Spray Paint GunRp639.900
TRUSCO Spray GunRp1.899.900
Deli Spray GunRp399.900
INGCO Spray Paint GunRp559.900
NLG Spray GunRp129.900
INGCO Hvlp Air Spray GunRp359.900
INGCO Cordless Spray GunRp569.900
INGCO Air Spray GunRp249.900

Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)