Beli spray gun iwata w 71 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- ANEST IWATA Spray Gun (W77 Series)atribut:
- Paint Nozzle Diameter (mm): 1.5
- Spray Distance (mm): 250
- Spray Air Pressure (MPa): 0.34
- ANEST IWATA Gravity Feed Spray Gun Cupatribut:
- Paint Feeding System: Gravity type
- ANEST IWATA Suction Feed Spray Gun Cup Lever TypeDeskripsi:For medium weight painting.atribut:
- Paint Feeding System: Suction type (lever type)
- ANEST IWATA Medium Spray Gun Suction Type NozzleDeskripsi:This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coatingatribut:
- Material: Body: Aluminium die-casting, Liquid contact part: Brass
- Required Compressor Power (kW): 1.50-2.2
- Spray Pattern Height (mm): 270
- Nozzle diameter (mm): 2
- Atomization Method: General purpose
- cup fitting: G3/8
- Air supply: G1/4
- Air Consumption (L/minute): 340
- TRUSCO Spray Gun, Cup Set, SiphonDeskripsi:It is a set type of gun. Cup that can be used immediately. Small articles, medium things etc.atribut:
- Air Intake: G1/4
- Atomization: General-Purpose Atomization
- Attachment Port: G1 / 4 (cup)
- Cup Capacity (L): 1
- Indispensable Compressor (kW): 0.75 to 1.5
- Nozzle Diameter: 1.5mm
- Open Pattern (mm): 200
- Supplying System: Suction
- Air Consumption (L/minute): 150
- Purpose of Use: Coating of small articles, coating of medium sized objects.
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- ANEST IWATA Suction Feed Spray Gun CupDeskripsi:For medium weight painting.atribut:
- Paint Feeding System: Suction type
- ANEST IWATA Low Pressure Spray Gun Gravity TypeDeskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- ANEST IWATA Katana Spray Gun / Semprotan CatDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Air Pressure (MPa): 0.25
- Wind Connection: G1/4
- INGCO Air Spray Gunatribut:
- Operating Pressure (bar): 3-4
- NLG Spray GunDeskripsi:Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- ANEST IWATA Small Spray Gun W61 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a best-selling product that is loved by young people and veterans alike. Plastic, vehicle, metal, wood coating liquid application Paint container is sold separately.atribut:
- Required Compressor Power (kW): 0.4
- Material (Connecting Part): Brass, stainless steel
- Atomization: General purpose
- Spraying Volume (ml/minute): 110
- Pattern Spreading (mm): 120
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- Nozzle Diameter (Φmm): 1.0
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 75
- ANEST IWATA Suction Feed Containeratribut:
- Compatible spray guns: WIDER1, WIDER1L, KIWAMI-1, W-101, 71, 61, 50, LPH-101, 50, RG-3L
- Mounting Screw: G1 / 4
- Capacity (L): 0.4
- ANEST IWATA Spray Gun (W-400 Series)Deskripsi:Spray Guns (W-400 Series) Onlyatribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.2/0.29
- Applicable Air Cap Type: LV2
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 280/370
Daftar Harga spray gun iwata w 71 Terbaru March 2026
| ANEST IWATA Small Spray Gun W-71 Series | Rp3.799.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
| ANEST IWATA Spray Gun (W77 Series) | Rp5.099.900 |
| ANEST IWATA Gravity Feed Spray Gun Cup | Rp689.900 |
| ANEST IWATA Suction Feed Spray Gun Cup Lever Type | Rp999.900 |
| ANEST IWATA Medium Spray Gun Suction Type Nozzle | Rp4.199.900 |
| TRUSCO Spray Gun, Cup Set, Siphon | Rp3.699.900 |
| ANEST IWATA Spray Gun | Rp3.399.900 |
| ANEST IWATA W-71 Spraygun | Rp4.499.900 |
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/66P103756222-2.jpg)















/4qP103756170-2.jpg)