Beli splitter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HORIC Antenna Mixer/SplitterDeskripsi:Compatible with BS/CS/terrestrial digital/UHF/VHF! Can also be used as a mixer. Efficiently demultiplexes satellite waves (BS/CS) and terrestrial waves (UHF/VHF). It is a single demultiplexer. Please use it by connecting a commercially available or existing cable.atribut:
- Color: Black
- AS ONE Part Number: 64-6229-63
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Output Frequency (Hz): U/V output terminal 47-862 (MHz) + BS/CS output terminal 950-3224 (MHz)
- Input Frequency (MHz): 47 to 3224
- SIGMA Drink Dispenser (Wadah Minuman)atribut:
- Color: Silver
- ELECOM HDMI Splitteratribut:
- Body Size (mm): 95x46x15
- HDMI Standard: High Speed with Ethernet (HDMI 1.4a/HDCP compatible)
- Supported Resolution: 1080p (1920 x 1080) up to 60Hz, WUXGA (1920 x 1200) up to 60Hz
- BASEUS Matrix HDMI SpliterDeskripsi:1. 4K HDTampilan layar besar 3D, mendukung resolusi 4K@30Hz, Pemutaran video lebih bersih, tidak ada noise dan tidak nge blur2. Saklar 2 arahUcapkan selamat tinggal pada plug-in berulang kali dan akhirnya anda memiliki cukup port HDMI3. Transmisi audio dan video yang sinkronMendukung format audio, nikmati efek audio yang fantastis4. Tidak memerlukan daya eksternalPlug and play- cepat dan mudah digunakan5. Ukuran kecil dan ringanMudah disimpan dan minim ruangatribut:
- Color: Gray
- Material: Aluminium Alloy + ABS
- Cabletime HDMI Spliteratribut:
- Input: 1xHDMI Female
- Transmission: Uni-Direction
- SIGMA Ties Cable Ties (Pengikat / Kabel Tis)atribut:
- Color: White
- Logitech WebcamDeskripsi:Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
- SONY Headphone MDR Series ZX110APDeskripsi:When you’re on the move, listen to your tunes in clear, balanced sound with the MDR-ZX110 headphones featuring dynamic 30mm drivers. While cushioned earpads give you extra comfort on the go. The MDR-ZX110AP headphones 2 improve Android smartphone functionality. - 30mm dome drivers for balanced sound - High energy neodymium magnets deliver powerful sound - 12Hz–22kHz frequency range - Padded earcups for comfortable listening - Choice of colours to suit your styleatribut:
- Closed Type: Yes
- Drive Unit (mm): Dynamic-Dome Type 30
- Dynamic Type: Yes
- Impedance (ohm): 24
- Diaphragm: PET
- Frequency Range (Hz): 12-22000
- Sensitivities (dB/mW): 98
- Cord Type: Y-Shape
- Cord Length (m): 1.2
- Plug: Gold-plated L-shaped stereo mini
- Wearing style: Headband, Over-Ear
- SNI License: Yes
- TESTO Thermometer Temperature Readingatribut:
- Dimensions (LxWxH) (mm): 60x28x135
- Features: Complies with HACCP standards
- Accuracy (°C): ±0.3
- Resolution Temperature (°C): 0.1
- Temperature Reading Range (°C): -50 up to 150
- MONOPRICE HDMI Splitter 4 Portsatribut:
- Color: Black
- Maximum Frequency (kHz): 60
- UNSPSC: 39121414
- Fanvil Entry-Level IP PhoneDeskripsi:X3SG Lite is an entry-level IP Phone. With HD audio, 2.3-inch Dot-matrix display, 2 SIP lines, local 6-way conference call and other extended features like EHS headset, it provides the high-quality and convenient experience for users at an affordable price.atribut:
- Main Screen: 132x64 2.3inch Dot-matrix Screen
- Side Screen: No
- Video Codec: No
- Video Call: No
- Camera: No
- DSS Keys: 2(Multiplexing Line keys)
- Audio Conference: 6-way
- Bluetooth: No
- Call Log: 600
- EHS Headset: Yes
- Foot Stand: Yes
- HD Audio: Yes
- IPv6: Yes
- Line Keys: 2
- Local Phone Book: 1000
- Network (Mbps): 10/100/1000
- PoE: Yes
- SIP Lines: 2
- Wi-Fi: No
- Wideband Codecs: G.722,Opus
- Fanvil IP Phone X3Deskripsi:Fanvil's new X3S series including X3S, X3SP and X3G take entry-level IP phones to a level never achieved before. Making full-use of high-quality materials, plus an extra-large 320x240 2.4 inch (X3G: 2.8 inch) color LCD, it offers a smoother user experience, much more visual information at a glance, plus HD Voice characteristics. Dual 10/100 Mbps(X3G: 10/100/1000 Mbps) network ports with integrated PoE are ideal for extended network use. The X3S series supports two VoIP accounts, simple, flexible and secure installation options, Open VPN. It also operates with SRTP/ HTTPS/ TLS, 802.1x. As a very cost-effective and powerful IP solution, the X3SP maximizes productivity in both small and large office environments.
- K-One HDMI Splitter 4 Portatribut:
- HDMI Version: 1.4
- ATEN HDMI SplitterDeskripsi:LEDsPower 1 x LED (Green)Input 1 x LED (Green)Video Output 10 x LED (Green)Video Input Interfaces 1 x HDMI Type A Female (Black)Impedance 100 ΩMax. Distance 5m (at 4K resolution)Video Output Interfaces 10 x HDMI Type A Female (Black)Impedance 100 ΩMax. Distance 10m (at 4K resolution)VideoMax. Data Rate 10.2 Gbps (3.4 Gbps Per Lane)Max. Pixel Clock 340 MHzCompliance HDMI (3D, Deep Color, 4K);HDCP 1.4 CompatibleMax. Resolution Up to 4096 x 2160 / 3840 x 2160 @ 60Hz (4:2:0);4096 x 2160 / 3840 x 2160 @ 30Hz (4:4:4)ControlRS-232 Connector: 1 x DB-9 Female (Black)Baud Rate: 19200 / Data Bits: 8 / Stop Bits:1 / Parity: No / Flow Control: NoEDID Settings EDID Switch x1EDID Mode: Default (1080p) / Port 1 / AutoConnectorsPower 1 x DC JackUSB Port 1 x Micro USB (FW upgrade)Power Consumption DC5V:4.34W:20BTU/hNote:● The measurement in Watts indicates the typical power consumption of the device with no external loading.● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.atribut:
- Housing: Metal
- Humidity (%): 0 to 80 RH (non-condensing)
- Storage Temperature (°C): -20 to 60
- Brother Ribbon Tape Cartridge (Cartridge Label)Deskripsi:Genuine Brother TZe-R231 Ribbon Tape Cassette-Black on White.Work your magic by adding a personalised touch to gifts, cards and crafts, with the genuine Brother TZe-R231 ribbon tape. With the TZe-R231 you can rely on a fast and reliable output, as well as a sharp and professional standard of printing. Compatible with P-touch label printers that show the TZ or TZe logo on the tape cassette cover.atribut:
- Width (mm): 12
- Length (m): 4
Daftar Harga splitter Terbaru October 2026
| HORIC Antenna Mixer/Splitter | Rp209.900 |
| SIGMA Drink Dispenser (Wadah Minuman) | Rp359.900 |
| ELECOM HDMI Splitter | Rp569.900 |
| BASEUS Matrix HDMI Spliter | Rp209.900 |
| Cabletime HDMI Spliter | Rp349.900 |
| SIGMA Ties Cable Ties (Pengikat / Kabel Tis) | Rp76.900 |
| Logitech Webcam | Rp279.900 |
| SONY Headphone MDR Series ZX110AP | Rp319.900 |
| TESTO Thermometer Temperature Reading | Rp10.999.900 |
| MONOPRICE HDMI Splitter 4 Ports | Rp16.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/ajP106783379-1.jpg)



/mrP107620819-1.jpg)








/ocP105197876-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)