CAROL Coaxial Cable (Kabel Antena)

Sebelum PPN:
Rp4.599.900 - Rp47.999.900
Spesifikasi
UNSPSC26121606

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Coaxial Cable Cable Length 1 000 ft Coaxial Cable Type RG-6/U Conductor Gauge 18 AWG Jacket Material PVC Maximum Impedance 75 ohm Shielded Shielded Shielding Material 100 Percent Flexfoil 60 Percent Aluminum Braid Fire Rating Riser Insulation Material FPE Jacket Color Black Maximum Capacitance 16.2 pF/ft Outside Diameter 0.3 in Standards ASTM B3 ASTM B869 ETL Listed UL Listed Maximum Frequency 1 000 MHz NEC Article and Type 725 CL2 800 CMR 820 CM

Ulasan Produk

Tidak ada ulasan