ATEN HDMI Splitter
#Grup produk P116871549
Sebelum PPN:
Rp1.599.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Housing | Metal |
|---|---|
| Humidity (%) | 0 to 80 RH (non-condensing) |
| Storage Temperature (°C) | -20 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LEDs
Power 1 x LED (Green)
Input 1 x LED (Green)
Video Output 10 x LED (Green)
Video Input Interfaces 1 x HDMI Type A Female (Black)
Impedance 100 Ω
Max. Distance 5m (at 4K resolution)
Video Output Interfaces 10 x HDMI Type A Female (Black)
Impedance 100 Ω
Max. Distance 10m (at 4K resolution)
Video
Max. Data Rate 10.2 Gbps (3.4 Gbps Per Lane)
Max. Pixel Clock 340 MHz
Compliance HDMI (3D, Deep Color, 4K);
HDCP 1.4 Compatible
Max. Resolution Up to 4096 x 2160 / 3840 x 2160 @ 60Hz (4:2:0);
4096 x 2160 / 3840 x 2160 @ 30Hz (4:4:4)
Control
RS-232 Connector: 1 x DB-9 Female (Black)
Baud Rate: 19200 / Data Bits: 8 / Stop Bits:1 / Parity: No / Flow Control: No
EDID Settings EDID Switch x1
EDID Mode: Default (1080p) / Port 1 / Auto
Connectors
Power 1 x DC Jack
USB Port 1 x Micro USB (FW upgrade)
Power Consumption DC5V:4.34W:20BTU/h
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Power 1 x LED (Green)
Input 1 x LED (Green)
Video Output 10 x LED (Green)
Video Input Interfaces 1 x HDMI Type A Female (Black)
Impedance 100 Ω
Max. Distance 5m (at 4K resolution)
Video Output Interfaces 10 x HDMI Type A Female (Black)
Impedance 100 Ω
Max. Distance 10m (at 4K resolution)
Video
Max. Data Rate 10.2 Gbps (3.4 Gbps Per Lane)
Max. Pixel Clock 340 MHz
Compliance HDMI (3D, Deep Color, 4K);
HDCP 1.4 Compatible
Max. Resolution Up to 4096 x 2160 / 3840 x 2160 @ 60Hz (4:2:0);
4096 x 2160 / 3840 x 2160 @ 30Hz (4:4:4)
Control
RS-232 Connector: 1 x DB-9 Female (Black)
Baud Rate: 19200 / Data Bits: 8 / Stop Bits:1 / Parity: No / Flow Control: No
EDID Settings EDID Switch x1
EDID Mode: Default (1080p) / Port 1 / Auto
Connectors
Power 1 x DC Jack
USB Port 1 x Micro USB (FW upgrade)
Power Consumption DC5V:4.34W:20BTU/h
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Feature
1x VS0110HA 10-Port 4K HDMI Splitter1x Power Adapter
1x Mounting Kit
1x User Instructions
Connects one HDMI source to up to ten HDMI displays at the same time
HDMI (3D, Deep color, 4K); HDCP 1.4 compliant
Superior video quality to up to 4K resolutions (4096 x 2160 @ 60Hz; 4:2:0)
Long distance transmission from source to output - up to 15 m
Built-in bi-directional RS-232 serial control port for high-end system control
Supports Dolby True HD and DTS HD Master Audio
Clear LED indication of device status
EDID Expert™ to Selects optimum EDID settings for smooth power-up, high quality display and use of the best resolution across different screens
Plug-and-play
Rack-mountable (1U design)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
