StarTech.com 10m High Resolution VGA (Analog RGB) Coaxial Display Cable High Density D-Sub 15 Pin (Mini) Male-High Density D-Sub 15 Pin (Mini) Male

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (m)10
ColorBlack
Connector AVGA (High Density D-Sub) [15 Pin]
Connector BVGA (High Density D-Sub) [15 Pin]
Connector ShapeVGA (High Density D-Sub) [15 Pin] Male - VGA (High Density D-Sub) [15 Pin] Male
Conversion TypeMale - Male
Humidity (% RH)0~80
Mass (g)987
Number of Conductors14
Operating Temperature (°C)0~60
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
Storage Temperature (°C)-20~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Triple coaxial + twisted pair wire to reproduce clear images High quality HD15 connector and sturdy cable 75Ω impedance matching to reproduce clear images on a VGA monitor High quality PVC molded VGA connector with high brightness
Use high quality VGA coaxial cable instead of old (or lost) VGA monitor cable High resolution VGA monitor (1920 x 1200) compatible Longer than regular cable, high resolution VGA display and desktop / video switch connection distance Can be extended
Feature
Triple coaxial + twisted pair wire to reproduce clear images High quality HD15 connector and sturdy cable 75Ω impedance matching to reproduce clear images on a VGA monitor High quality PVC molded VGA connector with high brightness
Use
Use high quality VGA coaxial cable instead of old (or lost) VGA monitor cable High resolution VGA monitor (1920 x 1200) compatible Longer than regular cable, high resolution VGA display and desktop / video switch connection distance Can be extended

Ulasan Produk

Tidak ada ulasan

Halaman Terkait