Beli spline socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- S.E.K. (Suekage Tool) Impact Spline Socket Hanger SetDeskripsi:-One socket can be used for various types of threads.-Can be used by attaching to the impact wrench and socket wrench handle.-Socket hanger unitatribut:
- Input Drive: 12.7mm
- Socket Contents: 10, 12, 13, 14, 17, 19, 21, 22, 24mm
- Set Contents: 9pc
- Material: Chromium Molybdenum Steel
- Accessories: Socket hanger unit
- SEK-TOOLS Spline Bit Setatribut:
- Case Dimensions (mm): 200x110x30
- Double-headed Function: One Head
- Material: Body = Chrome vanadium steel, Case = Steel
- Set Content: Spline bit (30L) (M5 / 6 / 8 / 10 / 12), Spline bit (75L) (M5 / 6 / 8 / 10 / 12), Bit coupler 9.5mm
- Bullocks Spline Socket Set ½"DRDeskripsi:Size Metric ( 8,10,11,12,13,14,15,16, 17,18,19,20,21,22,23,24, 27,30,32 mm ) 19 Pcs Socket: 2 Pcs Extension Bar 1/2”Dr 3”, 10” 1 Pcs Universal Joint 1/2”Dr 1 Pcs Ratchet Handle 1/2”Dr 1 Pcs Sliding T Bar 1/2”Dr 250 M
- Pro-Auto Rapid Spline Gear Wrenchatribut:
- Finish Material: Chrome Vanadium Steel (Cr-V)
- Filmop Plastic Bucket For morgan trolleyatribut:
- Dimensions (cm): 34x33.5x28.3
- TEKIRO Rolling Tool Cabinet (Tempat Alat Beroda)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
- Dell Optical Wireless MouseDeskripsi:Enjoy a tidy workspace with wireless connectivityReduce cable clutter with the Dell Wireless Mouse-WM126, providing the functionality you need in a mouse with none of the wires.Great for everyday use at home or in the officeTake your work on-the-go with the reliable wireless connection of the Dell Wireless Mouse-WM126. You can also connect up to six compatible devices with a single receiver, allowing you to wirelessly connect with your keyboards and mice at home, in the office or on the move.Work and play longer with a long battery lifeUp to 1-year of battery life provides you peace of mind knowing that you can stay powered up longer virtually anywhere.Comfortable designWork in comfort thanks to a contoured design that feels great in either hand. The mouse features three clickable buttons (left, right, and middle) and includes a scroll wheel for ease of use.Quick setup and easy installationYour mouse comes ready to plug and play via the included receiver. No software or drivers are required. However, if you wish to make full use of Dell Universal Pairing technology and connect up to 6 compatible devices with one receiver, please go to Dell.com/pair to download the required software.CompatibilityWindows 7/8/8.1/10/Server, Linux, Android, ChromeWhat's in the BoxDell WM126 Wireless Optical Mouse1AA BatteryUSB receiverDocumentationatribut:
- Connectivity Technology: Wireless
- Buttons: 3
- Interface: RF
- Movement Resolution (dpi): 1000
- Movement Detection Technology: Optical
- OS Required: Linux, Android, Google Chrome OS, Microsoft Windows 7, Windows 8 , Windows 8.1 , Windows 10 , Windows 11
- TEKIRO Mata Kunci Sok Spline 1/2inchDeskripsi:TEKIRO 1/2" DR. K SOCK SPLINE 09 MM / MATA SOCK / ANAK SOCKTEKIRO 1/2 INCH KUNCI SOCK SPLINE 9 MM, kunci mata socket spline dengan ukuran drive 1/2" panjang 9 mm dengan keunggulan bisa digunakan untuk semua jenis baut/murFungsi : Bisa untuk membuka dan mengencangkan semua jenis nut/bolt. (hexagon, spline, dll)Material : Chrome VanadiumDimensi : 38mm 17mm 7mmKODE : SC-SP0463ORIGINAL TEKIROatribut:
- Dimension 3 (mm): 7
- Dimension 5 (mm): 13
- Bullocks Double Flexible Socket WrenchDeskripsi:Content : 6X7 mm (L185 L)
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- Kenmaster Double Box End Wrench (Kunci Ring)atribut:
- Size (mm): 6-22
- Size: Big
- TRUSCO Bit&Socket Ratchet Handleatribut:
- Input Drive (mm): Convex 6.35
- Number of Teeth (sheet): 72
- Finishing Material: Chrome Vanadium Steel (Cr,V)
- Pro-Auto Set Kunci Sok Obeng Mini Reverseatribut:
- Set Contents: Mini reverse gear ratchet, Magnet bit holder, Spline socket 5.5, 6, 7, 8, 10, 12, Socket adapter 6.35mm, Screwdriver bit(+)No.1, 2, (-)4, 5.5, 6.5, Hex 3, 4, 5, 6, Special (with hole) T10, 15, 20, 25, 30, Short bit(+)No.2, (-)5.5
- Number of Items in Set: 25
- Purpose of Use: To work in a narrow place.
- Bullocks Socket Wrench Set ½"DR (Kunci Socket)Deskripsi:Size Metric ( 12,13,14,17,19,21,22,23, 24,26,27,29,30,32 mm ) 18 Pcs Socket: 8,9,10,11, 3 Pcs Extension Bar 1/2”Dr 3”, 5”, 10” 1 Pcs Universal Joint 1/2”Dr 1 Pcs Ratchet Handle 1/2”Dr 1 Pcs Flex Handle 380 mm 1 Pcs Sliding T Bar 1/2”Dr 250 mm 1 Pcs Can
Daftar Harga spline socket Terbaru March 2026
| Bullocks Spline Socket ½"DR (Mata Socket) | Rp44.900 |
| S.E.K. (Suekage Tool) Impact Spline Socket Hanger Set | Rp999.900 |
| SEK-TOOLS Spline Bit Set | Rp939.900 |
| Bullocks Spline Socket Set ½"DR | Rp2.299.900 |
| Pro-Auto Rapid Spline Gear Wrench | Rp459.900 |
| Filmop Plastic Bucket For morgan trolley | Rp259.900 |
| TEKIRO Rolling Tool Cabinet (Tempat Alat Beroda) | Rp5.899.900 |
| Dell Optical Wireless Mouse | Rp179.900 |
| TEKIRO Mata Kunci Sok Spline 1/2inch | Rp19.900 |
| Bullocks Double Flexible Socket Wrench | Rp94.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/btP103245425-1.jpg)
%20Impact%20Spline%20Socket%20Hanger%20Set/P102618475-1.jpg)




/01P101004001-4.jpg)



/puP101003930-3.jpg)
/60P101000216-6.jpg)
/h8P102278620-5.jpg)



/meP103244806-1.jpg)

/P101005071-1.jpg)
/avP103245391-1.jpg)