Beli spline bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SEK-TOOLS Spline Bit Setatribut:
- Case Dimensions (mm): 200x110x30
- Double-headed Function: One Head
- Material: Body = Chrome vanadium steel, Case = Steel
- Set Content: Spline bit (30L) (M5 / 6 / 8 / 10 / 12), Spline bit (75L) (M5 / 6 / 8 / 10 / 12), Bit coupler 9.5mm
- PROTO 1/4inch Dr. SocketDeskripsi:These 1/4" drive SAE sockets come with a one-quarter inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.atribut:
- Socket Size (inch): 3/16
- Drive Type: Hand
- Socket Shape: Spline
- Material: Alloy Steel
- Finish: Chrome
- Drive Size (inch): 1/4
- Measurement Type: SAE
- Number of Points: 6
- Standards: ASME B107.110-2012
- American Tool Spline Bit Socketatribut:
- Drive Size (inch): 1/2
- Material: S2 Alloy Steel
- Use for: Xenia & Avanza
- Kennedy Torx, Hex & Spline Bit SetDeskripsi:This Impact Driver Bit Set is suitable for workshop and manufacturing use. Made from chrome molybdenum the range includes Hexagon, TX and Spline bits with 3/8 Inch and 1/2 Inch x 10mm Bit Adaptors that are suitable for hand and power impact drivers. Contents: 3/8 Inch and 1/2 Inch Square x 10mm Hexagon Bit Adaptors. 75mm x 10mm Hexagon bits: Hexagon: 4, 5, 6, 7, 8, 10 and 12mm. TX: Tx20, Tx25, Tx30, Tx40, Tx45, Tx50 and Tx55. Spline: 5, 6, 8, 10 and 12mm. 30mm x 10mm Hexagon bits: Hexagon: 4, 5, 6, 7, 8, 10 and 12mm. TX: Tx20, Tx25, Tx30, Tx40, Tx45, Tx50 and Tx55. Spline: 5, 6, 8, 10 and 12mm.atribut:
- Bit Material: 58-62HRC Chrome Molybdenum
- For use with: FAC5723420J KEN5737040K KEN5737050K KEN5737060K KEN5737070K KEN5737400K KEN5737420K STH5720910M STN5721396G STN5721396H
- Overall Length: 30mm 75mm
- Bit Type: Hexagon Spline TX
- Applications: Engineers Mechanic
- Part Number: KEN5736490K
- STAHLWILLE Spline-Drive-Adaptor (Kunci Ring)Deskripsi:MS-33787, MIL-W-8982HPQ high performance steel, gunmetal finish
- TEKIRO Bit Socket Spline 1/2inch (Mata Sock)Deskripsi:TEKIRO 1/2" DR. K SOCK SPLINE 09 MM / MATA SOCK / ANAK SOCKTEKIRO 1/2 INCH KUNCI SOCK SPLINE 9 MM, kunci mata socket spline dengan ukuran drive 1/2" panjang 9 mm dengan keunggulan bisa digunakan untuk semua jenis baut/murFungsi : Bisa untuk membuka dan mengencangkan semua jenis nut/bolt. (hexagon, spline, dll)Material : Chrome VanadiumDimensi : 38mm 17mm 7mmKODE : SC-SP0463ORIGINAL TEKIROatribut:
- Dimension 3 (mm): 7
- Dimension 5 (mm): 13
- ESCO 3/8"DRx3 / 8" Spline socketatribut:
- AS ONE Part Number: 64-2247-65
- Dimensions t1 (mm): 9
- Dimensions t2 (mm): 15
- Mass (g): 24
- Opposite Side (inch): 3/8
- Overall Length L (mm): 26.5
- Square Drive (inch): 3/8\"
- SEK-TOOLS Spline Socket Hangeratribut:
- Material: Chrome vanadium steel
- Set Contents: Socket contents (mm): 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, socket hanger unit (mm): 210
- Square Drive (inch): 1/4
- Toptul Bit Socket Spline (Mata Sock Hex)atribut:
- Drive (inch): 1/2
- TEKIRO Torx Bit Socket Spline 1/2inch (Mata Sock Bintang)Deskripsi:TEKIRO 1/2 INCH SOCKET BIT SPLINE M9.5x100 MM, Kunci socket bintang dengan ukuran drive 1/2 inch dengan panjang bit 100 mm Dapat digunakan dengan berbagai macam tool seperti ratchet handle, sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type bintang Material : Chrome vanadiumatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- THK Spline NutDeskripsi:A spline nut made by die-casting a high-strength zinc alloy with excellent wear resistance. When combined with a rolled spline shaft, smooth linear motion and torque transmission can be obtained.atribut:
- Outer Diameter Tolerance (mm): 0-(-0.062(h9))
- P.C.D (mm): 47
- Allowable Torque (N m): 211 (at contact pressure 9.8 N/mm²
- Clearance (mm): Maximum rotation direction: α ≦ 20 minutes
- Dimension B (mm): phi 6.6
- Dimension F (mm): 14
- Dimension R (mm): 2
- Dimensions d (mm): Φ2
- Flange Outer Diameter (Φmm): 61
- Flange Thickness (mm): 8
- Length L (mm): 50
- Mass (g): 270
- Material: High strength zinc alloy
- Outer Diameter d (mm): 36
- Suitable For: Axis: SS2550
- Type: Flange type
- JTC Spline Bit Set (30L)Deskripsi:Contents: 5pcs 10mm spline bits x 30L: M5, M6, M8, M10, M12.1pc 1/2inch DR. x 10mm bit holder.Bit material: S2.atribut:
- Insulated Uninsulated: Uninsulated
- Bit Style: Spline
- Number of Pieces: 6
- Overall Length (mm): 30
- Pro-Auto 3/8DR13PC Charging Spline Deep SocketDeskripsi:You can work efficiently with an electric or rechargeable screwdriver. Attaches to the included electric adapter. A spline socket quickly transforms into a socket for an electric dollar. Adopts a lock type to prevent the socket from falling out. You can quickly replace the socket with a simple one-touch operation. Comes with a bit holder and carabiner for easy carrying.Ideal for construction, scaffolding, civil engineering, electrical equipment, plumbing work, etc.atribut:
- Case Dimensions (mm): 250x175x60
- Mass (kg): 1.1
- Set Contents: 3/8" spline deep socket: 8, 10, 12, 13, 14, 17, 19, 21mm, 3/8" electrical adapter (locking type): 1/4", carabiner 60mm, 1/4" bit holder 35mm
- SATA 1/2inch Dr. Bit Socket 12PT.Deskripsi:24801 12.5MM series 50MM long 12-point screwdriver socket M5 Product introduction ●The screwdriver head is made of S2 high-grade alloy steel, which is not easy to break and slip.
- THK Spline ShaftDeskripsi:Since the tooth profile of the shaft is Formed by cold rolling, the surface of the tooth surface is work hardened to 250 HV or more, and because it has a smooth mirror finish, it is excellent in abrasion resistance and movement by a combination of nuts is extremely high It is smooth. The internal structure of the tooth surface causes fiber flow along the contour of the tooth profile, the tissue at the root of the tooth is extremely honey, and the fatigue strength is increasing.atribut:
- Compatible: Nut: DPM 2536, DPM 2550, DP 25
- Shaft Length: 1500mm
- Shaft Outer Diameter: 26.9mm
- Dimensions d0: 25φ mm
- Dimensions dR: 22.6φ mm
- Number of Gears: 16
- Pitch Error: Single maximum: ± 0.025, cumulative maximum: ± 0.2/300mm
- Snap-on Spline L Key Multiple Spline Wrench Inch (Kunci L)atribut:
- Country of Origin: USA
- KHK (KHK Gears) SplineDeskripsi:- SV- SVI involute spline shafts and hubs use automotive involute splines JIS D 2001:1959 (tooth surface alignment, backlash 0.06 to 0.15).- The spline shafts and hubs are tempered to improve their wear resistance.atribut:
- Backlash (mm): 0.06 to 0.15
- Module (m): 1.667
- KING TONY Torx Head Bit Socket Set (Kit Soket Bit Torx)Deskripsi:- Socket rail 240mmL- For torx head screw- H : 80mmatribut:
- Socket Rail (mmL): 240
- TEKIRO DR. Hand Socket 1/2inch 12pt (Mata Sock)Deskripsi:TEKIRO 1/2 INCH KUNCI SOCK 12 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : Chrome VanadiumDimensi : 37mm 22mm 13mmatribut:
- Dimension 3 (mm): 13
Daftar Harga spline bit Terbaru October 2026
| SEK-TOOLS Spline Bit Set | Rp939.900 |
| PROTO 1/4inch Dr. Socket | Rp909.900 |
| American Tool Spline Bit Socket | Rp41.900 |
| Kennedy Torx, Hex & Spline Bit Set | Rp1.299.900 |
| STAHLWILLE Spline-Drive-Adaptor (Kunci Ring) | Rp1.099.900 |
| TEKIRO Bit Socket Spline 1/2inch (Mata Sock) | Rp22.900 |
| ESCO 3/8"DRx3 / 8" Spline socket | Rp1.499.900 |
| SEK-TOOLS Spline Socket Hanger | Rp559.900 |
| Toptul Bit Socket Spline (Mata Sock Hex) | Rp41.900 |
| TEKIRO Torx Bit Socket Spline 1/2inch (Mata Sock Bintang) | Rp44.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/pkP106772920-1.jpg)
/97P101000331-7.jpg)


/i3P104698651-1.jpg)
/9fP101000339-2.jpg)

/p2P106772902-2.jpg)
/P101003210-1.jpg)



/lnP103254779-1.jpg)
%20Spline/iqP113121674-1.jpg)
/9hP106999341-1.jpg)
/94P101000328-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)