Beli spline di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STAHLWILLE Spline-Drive-Adaptor (Kunci Ring)Deskripsi:MS-33787, MIL-W-8982HPQ high performance steel, gunmetal finish
- SEK-TOOLS Spline Bit Setatribut:
- Case Dimensions (mm): 200x110x30
- Double-headed Function: One Head
- Material: Body = Chrome vanadium steel, Case = Steel
- Set Content: Spline bit (30L) (M5 / 6 / 8 / 10 / 12), Spline bit (75L) (M5 / 6 / 8 / 10 / 12), Bit coupler 9.5mm
- THK Spline NutDeskripsi:A spline nut made by die-casting a high-strength zinc alloy with excellent wear resistance. When combined with a rolled spline shaft, smooth linear motion and torque transmission can be obtained.atribut:
- Outer Diameter Tolerance (mm): 0-(-0.062(h9))
- P.C.D (mm): 47
- Allowable Torque (N m): 211 (at contact pressure 9.8 N/mm²
- Clearance (mm): Maximum rotation direction: α ≦ 20 minutes
- Dimension B (mm): phi 6.6
- Dimension F (mm): 14
- Dimension R (mm): 2
- Dimensions d (mm): Φ2
- Flange Outer Diameter (Φmm): 61
- Flange Thickness (mm): 8
- Length L (mm): 50
- Mass (g): 270
- Material: High strength zinc alloy
- Outer Diameter d (mm): 36
- Suitable For: Axis: SS2550
- Type: Flange type
- PROTO Torque AdapterDeskripsi:These SAE box end torque adapters come with an enclosed head end that fits around and grips the entire head of the fastener while the opposite end can be attached to a torque wrench or ratchet handle. They allow a specific torque to be applied to a fastener that can't be accessed by a regular socket. These adapters come in SAE (inch) sizes.atribut:
- Material: Alloy Steel
- Drive Size (inch): 3/8
- Number of Points: 12
- THK Spline ShaftDeskripsi:Since the tooth profile of the shaft is Formed by cold rolling, the surface of the tooth surface is work hardened to 250 HV or more, and because it has a smooth mirror finish, it is excellent in abrasion resistance and movement by a combination of nuts is extremely high It is smooth. The internal structure of the tooth surface causes fiber flow along the contour of the tooth profile, the tissue at the root of the tooth is extremely honey, and the fatigue strength is increasing.atribut:
- Compatible: Nut: DPM 2536, DPM 2550, DP 25
- Shaft Length: 1500mm
- Shaft Outer Diameter: 26.9mm
- Dimensions d0: 25φ mm
- Dimensions dR: 22.6φ mm
- Number of Gears: 16
- Pitch Error: Single maximum: ± 0.025, cumulative maximum: ± 0.2/300mm
- THK Screw NutDeskripsi:3 degree trapezoidal screw. When combined with a die-cast molded screw nut and a high-precision rolled screw shaft, this high-performance feed screw can reduce costs by 5% compared to conventional machined products.atribut:
- Material: High strength zinc alloy
- Type: 30 degree trapezoidal screw flange type
- PROTO 1/4inch Dr. SocketDeskripsi:These 1/4" drive SAE sockets come with a one-quarter inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.atribut:
- Socket Size (inch): 3/16
- Drive Type: Hand
- Socket Shape: Spline
- Material: Alloy Steel
- Finish: Chrome
- Drive Size (inch): 1/4
- Measurement Type: SAE
- Number of Points: 6
- Standards: ASME B107.110-2012
- American Tool Spline Bit Socketatribut:
- Drive Size (inch): 1/2
- Material: S2 Alloy Steel
- Use for: Xenia & Avanza
- Snap-on Spline Torque Adaptor 3/8inchatribut:
- Size (SAE): #20-5/8inch
- Country of Origin: USA
- Hex Size (inch): 5/8
- Working Torque (inch-lbs): 1,750
- Finish: Chrome
- Dimension C–C1, Head Depth (inch): 3/8–7/16
- Dimension A, Length, Ctr. To Ctr. (inch): 2
- Dimension B–B1, Head Dia., Spline and Square (inch): 0.895–0.750
- Spline Size: #20
- Snap-on Standard Torque Adaptor 3/8inchatribut:
- Style: 12-point
- Dimension E, Length, Ctr. to Ctr. (inch): 2
- Country of Origin: USA
- Dimension B, Head Dia., Square End (inch): 0.75
- Dimension D, Head Depth (inch): 7/16
- Finish: Chrome
- Kennedy Torx, Hex & Spline Bit SetDeskripsi:This Impact Driver Bit Set is suitable for workshop and manufacturing use. Made from chrome molybdenum the range includes Hexagon, TX and Spline bits with 3/8 Inch and 1/2 Inch x 10mm Bit Adaptors that are suitable for hand and power impact drivers. Contents: 3/8 Inch and 1/2 Inch Square x 10mm Hexagon Bit Adaptors. 75mm x 10mm Hexagon bits: Hexagon: 4, 5, 6, 7, 8, 10 and 12mm. TX: Tx20, Tx25, Tx30, Tx40, Tx45, Tx50 and Tx55. Spline: 5, 6, 8, 10 and 12mm. 30mm x 10mm Hexagon bits: Hexagon: 4, 5, 6, 7, 8, 10 and 12mm. TX: Tx20, Tx25, Tx30, Tx40, Tx45, Tx50 and Tx55. Spline: 5, 6, 8, 10 and 12mm.atribut:
- Bit Material: 58-62HRC Chrome Molybdenum
- For use with: FAC5723420J KEN5737040K KEN5737050K KEN5737060K KEN5737070K KEN5737400K KEN5737420K STH5720910M STN5721396G STN5721396H
- Overall Length: 30mm 75mm
- Bit Type: Hexagon Spline TX
- Applications: Engineers Mechanic
- Part Number: KEN5736490K
- NITTO KOHKI Mini Coupler Super Plug PH Type (for Rubber Hose Installation)atribut:
- Type: One-touch type reinforced blowing equipment for piping
- Maximum Working Pressure (MPa): 0.7 [7kgf/cm2)
- Operating Temperature Range (°С): -20 to +80
- Installation Shape: For rubber hose mounting (PH type)
- Pressure resistance: 1.0MPa [10kgf/cm2)
- Socket or Plug: plug
- Use: Hose intermediate use
- PROTO Torque Adapter SetDeskripsi:Box-end torque adapter sets come with an enclosed head end that fits around and grips the entire head of the fastener while the opposite end can be attached to a torque wrench or ratchet handle. They allow a specific torque to be applied to a fastener that can't be accessed by a regular socket. These adapters come in SAE (inch) sizes.atribut:
- Material: Alloy Steel
- Finish: Chrome
- Tether Style: Tether Capable
- Drive Size (inch): 3/8
- Measurement Type: SAE
- Standards: AS954E S3.8.1
- TEKIRO Bit Socket Spline 1/2inch (Mata Sock)Deskripsi:TEKIRO 1/2" DR. K SOCK SPLINE 09 MM / MATA SOCK / ANAK SOCKTEKIRO 1/2 INCH KUNCI SOCK SPLINE 9 MM, kunci mata socket spline dengan ukuran drive 1/2" panjang 9 mm dengan keunggulan bisa digunakan untuk semua jenis baut/murFungsi : Bisa untuk membuka dan mengencangkan semua jenis nut/bolt. (hexagon, spline, dll)Material : Chrome VanadiumDimensi : 38mm 17mm 7mmKODE : SC-SP0463ORIGINAL TEKIROatribut:
- Dimension 3 (mm): 7
- Dimension 5 (mm): 13
- TONE Offset Wrench AdapterDeskripsi:●For tightening and loosening bolts and nuts.
- ESCO 3/8"DRx3 / 8" Spline socketatribut:
- AS ONE Part Number: 64-2247-65
- Dimensions t1 (mm): 9
- Dimensions t2 (mm): 15
- Mass (g): 24
- Opposite Side (inch): 3/8
- Overall Length L (mm): 26.5
- Square Drive (inch): 3/8\"
- SEK-TOOLS Spline Socket Hangeratribut:
- Material: Chrome vanadium steel
- Set Contents: Socket contents (mm): 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, socket hanger unit (mm): 210
- Square Drive (inch): 1/4
Daftar Harga spline Terbaru October 2026
| STAHLWILLE Spline-Drive-Adaptor (Kunci Ring) | Rp1.099.900 |
| SEK-TOOLS Spline Bit Set | Rp939.900 |
| THK Spline Nut | Rp1.699.900 |
| NITTO KOHKI Coupling Mini Cupla (Kopler) | Rp129.900 |
| PROTO Torque Adapter | Rp519.900 |
| THK Spline Shaft | Rp4.199.900 |
| THK Screw Nut | Rp489.900 |
| KYOTO TOOL (KTC) Tool Set (Set Perkakas) | Rp5.999.900 |
| PROTO 1/4inch Dr. Socket | Rp909.900 |
| American Tool Spline Bit Socket | Rp41.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/pkP106772920-1.jpg)


/P101003210-1.jpg)



%20Tool%20Set%20(Set%20Perkakas)/kgP105279736-1.jpg)





/P102834073-1.jpg)

/97P101000331-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)