NITTO KOHKI Mini Coupler Super Plug PH Type (for Rubber Hose Installation)

Sebelum PPN:
Rp71.900 - Rp88.900
Spesifikasi
TypeOne-touch type reinforced blowing equipment for piping
Maximum Working Pressure (MPa)0.7 [7kgf/cm2)
Operating Temperature Range (°С)-20 to +80
Installation ShapeFor rubber hose mounting (PH type)
Pressure resistance1.0MPa [10kgf/cm2)
Socket or Plugplug
UseHose intermediate use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dedicated type for fusing equipment. Chromium plating specification excellent in durability and corrosion resistance . From the container to the blow pipe, piping connection can be made by blowing operation.  . The body is chrome plating specif

Ulasan Produk

Tidak ada ulasan

Halaman Terkait