PROTO Torque Adapter Set

Rating:
100% of 100
(1)
Sebelum PPN:
Rp5.599.900
Spesifikasi
MaterialAlloy Steel
FinishChrome
Tether StyleTether Capable
Drive Size (inch)3/8
Measurement TypeSAE
StandardsAS954E S3.8.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Box-end torque adapter sets come with an enclosed head end that fits around and grips the entire head of the fastener while the opposite end can be attached to a torque wrench or ratchet handle. They allow a specific torque to be applied to a fastener that can't be accessed by a regular socket. These adapters come in SAE (inch) sizes.

Ulasan Produk

Halaman Terkait