PerkinElmer Spectrometer Fluorescence (Alat Analisis Spektrum)

Sebelum PPN:
Rp1.299.999.900 - Rp1.699.999.900
Spesifikasi
CommunicationUSB 2.0
DetectorPMT R928
Display Range0-260000
Filter Wheel (mm)12 Slots That Accept Standard 12.5 Round Filters
Illumination SourcePulse Xenon Lamp with User Defined Power Settings
Monochromator (grooves/mm)1200
Operating SystemWindows® 10, 64 Bit
Power Supply (V)100-240 at 50-60
Resolution (N m)1.0, 2.5, 5, 10, 20
Response (s)≥0.002
Sensitivity (S/N Ratio)Min 750:1 (RMS)
Slit Width (nm)1, 2.5, 5, 10, 20
Standard Emission Filters (nm)3 Emission Filters Included (320, 430, 515)
Standard Excitation Filters (nm)3 Excitation Filters Included (290, 370, 530)
TechnologyPreferred For Phosphorescence And With Samples Where Photo-Bleaching Is A Concern
Wavelength Accuracy (nm)0.5
Wavelength Range (Ex And Em) (nm)200-900 Standard
Wavelength Reproducibility0.2
Wavelength Scan Speed (nm/minute)Max. 24000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With PerkinElmer’s new fluorescence spectroscopy instruments, your laboratory can generate accurate and reliable fluorescence data, regardless of the operator’s experience level. The FL 8500 uses a continuous wave excitation source for high sensitivity measurements at scan speeds of up to 60,000 nm/min. For samples where phosphorescence data is required, or when samples are at risk for being photo-bleached, the FL 6500 provides high quality results with a pulsed excitation source. Together, the instruments make up the most complete fluorescence portfolio, allowing your laboratory to tackle any application challenge. Both instruments have interchangeable, plug n play accessories that are auto-recognized by the software, minimizing downtime between accessory changes. The intuitive software mirrors your laboratory workflow to streamline method development and get you from lamp warm-up to data reporting in mere minutes.

-Peak Power:
Includes four Peak Power settings:
(a) 120 Kw
(b) 80 Kw
(c) 40 Kw
(d) 20 Kw

-Software Functionality:
Spectra Scan
3D-Spectra Scan
Quantification
Anisotropy/Polarization (in Spectra Scan and Single Read)
Single Read
Time Drive
Kinetics
Intracellular ion conc.
Quantum yield (Relative and Absolute)
Quenching
Wavelength Program
Lifetime ((Phosphorescence/Lanthanide in milliseconds ONLY)
Absorbance
Validation
Sipper Control
Service Utility
Pre-Scan Mode
Synchronous scan mode (constant energy and wavelength)
3D Synchronous scan
Sample Table
Read FLWinLab Data Files
Read UVWinLab Data Files

-Sampling Accessories
Single Cell Holder
Water Jacketed Single Cell Holder
Water Jacketed Single Cell Holder w/Stirrer
Solid Sample holder
Variable Angle Solid Sample Holder
Micro Cell Holder
Water Jacketed Micro Cell Holder w/Stirrer
Integrating Sphere
Absorbance Module
UV/Vis Automated Polarizer
Rapid Mixing Accessory
Fiber Optic Probe
Vis Automated Polarizer
Manual Polarizer Holder
Microplate reader**
4-Position Multi-Cell Holder**
Water Jacketed 4-Position Multi-Cell Holder**
Water Jacketed 4-Position Multi-Cell Holder w/ Stirrer**
Fast Filter**
Single Cell Peltier Holder**
4-Position Multi-Cell Peltier Holder**
Auto Sipper**
S10 Autosampler**

-Excitation Filter Options (Wavelengths)
Optional excitation filters available. These include, but are not limited to, H-polarizer and V-polarizer. Easily added either internally onto the filter wheel or in the manual polarizer holder

-Emission Filter Options (Wavelengths)
Optional emission filters available. These include, but are not limited to 590, 610, 665 nm, H-polarizer, and V-polarizer. Easily added either internally onto the filter wheel or in the manual polarizer holder.

-Event Marker Button (Included)
The event marker electronically identifies where/when within the data stream the sample introduction occurred

- Injection Port (Optional)
This functionality enables users to physically introduce reagents into sample cuvettes in real time

-Software
Spectrum FL Standard
Spectrum FL Enhanced Security (ES)
Warning
Please contact first for detailled stock

Ulasan Produk

Tidak ada ulasan

Halaman Terkait