HACH Spectrophotometer Portable (Alat Uji Absorbansi Cahaya)
#Grup produk P109131799
Sebelum PPN:
Rp179.999.900 - Rp389.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lab methods in the palm of your hand
The DR1900 is perfect for use in the field because it is the lightest and most compact portable spectrophotometer. It also can perform that largest number of tests of any portable instrument. Underneath the rugged exterior, the DR1900 has the largest number--over 220--of the most commonly tested preprogrammed methods already built in. You can also use the easy-to-use interface to create your own methods. Also, it is flexible because you can use the widest range of vial sizes of any other spectrophotometer.
Portability - Easy to hold, and operate, the compact DR1900 is a valuable tool for your field technicians. This is lightest and smallest spec on the market.
Accuracy - Tests are performed with a wavelength range of 340 to 800 nm, which make this a field instrument you can use to find results typically only seen in laboratory instruments.
Ruggedness - The DR1900 is built for rugged conditions. Built as a hand-held spec the DR1900 has a large, clear screen and a simple user interface that makes testing easier than ever in even the most demanding conditions.
Upgrade from your DR2800 or order a new DR1900 today!
Please note: TNT plus vial test evaluation is possible, but it does not have the barcode identification & 10-fold measurement and outlier elimination options available.
What's included?
Includes: portable spectrophotometer, printed basic instrument manual, dust cover, 1-in. square matched glass sample cells, AA alkaline batteries 4/pk, and a four-type adapter set.
The DR1900 is perfect for use in the field because it is the lightest and most compact portable spectrophotometer. It also can perform that largest number of tests of any portable instrument. Underneath the rugged exterior, the DR1900 has the largest number--over 220--of the most commonly tested preprogrammed methods already built in. You can also use the easy-to-use interface to create your own methods. Also, it is flexible because you can use the widest range of vial sizes of any other spectrophotometer.
Portability - Easy to hold, and operate, the compact DR1900 is a valuable tool for your field technicians. This is lightest and smallest spec on the market.
Accuracy - Tests are performed with a wavelength range of 340 to 800 nm, which make this a field instrument you can use to find results typically only seen in laboratory instruments.
Ruggedness - The DR1900 is built for rugged conditions. Built as a hand-held spec the DR1900 has a large, clear screen and a simple user interface that makes testing easier than ever in even the most demanding conditions.
Upgrade from your DR2800 or order a new DR1900 today!
Please note: TNT plus vial test evaluation is possible, but it does not have the barcode identification & 10-fold measurement and outlier elimination options available.
What's included?
Includes: portable spectrophotometer, printed basic instrument manual, dust cover, 1-in. square matched glass sample cells, AA alkaline batteries 4/pk, and a four-type adapter set.
Feature
- Carry AnywhereThe lightest, most compact portable spectrophotometer available easily goes where you need to go.
- Test What You Need
Analyze your water with more preprogrammed methods than any other portable spectrophotometer, or easily create your own methods to suit your unique needs.
- Ensure Accuracy in the Field
Wavelength range of 340 to 800 nm provides accuracy typically seen only in laboratory instruments.
- Make Testing Easier
Simple, easy-to-use interface plus the widest range of vial sizes makes testing flexible.
- Take Into Field Environments
Rugged construction keeps the elements out, which means you can test in the most demanding conditions.
Use
Groundwater, Influent for Wastewater, Municipal Water, Nutrient Monitoring, Primary Treatment, QA/QC Lab, Secondary Treatment, Surface WaterProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/m7P109131799-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
