Mitech Spectrometer Portable (Alat Analisis Spektrum)

Sebelum PPN:
Rp819.999.900 - Rp999.999.900
Spesifikasi
Power SystemsIntelligent battery management through MSBUS bus, real-time monitoring of the residual capacity
SafetyBuilt-in Double Beam TM technology automatically senses the presence of samples in front, improving
Data ProcessingBuilt-in 32G memory, USB, Bluetooth, WIFI, the device can be connected to the Internet, remote control
Excitation Source (KV)50
Applicable materialsFor the detection of iron-based alloy series (Stainless steel, chrome / molybdenum alloy steel, low a)
Dimensions (mm)254x79x280
DisplayIndustrial resistive touch screen with screen size of 4.3inch. Proprietary operating system software an

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MITECH MAS800 Portable spectrometer, also called alloy analyzer. It adopts the principle of energy and wavelength differences in X-ray generated by metal atoms when energy level flips, so as to analysis element type and content in alloy material. Small size and light weight makes it convenient to work on site. It is easy to operate without tricky skills. A variety of elemental content can be measured at once in solid/powder/liquid sample detection. It is also designed with low consumption, high speed analysis and high accuracy; widely used in the field of analysis of elements such as boiler containers, petrochemical refining, iron and steel smelting, nonferrous metals, aerospace, weapons manufacturing and other elements that need to analyze Na or above to U. MAS 800 is a necessary professional precision instrument to improve the production efficiency and pass rate as well as cost savings.

Ulasan Produk

Tidak ada ulasan