Beli speaker 15 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Deskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Polytron Portable Speaker (Pengeras Suara)Deskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- Polytron Speaker (Pengeras Suara)Deskripsi:Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
- Venom Gear Studio Speaker Bluetooth (Pengeras Suara)Deskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
- TOA Speaker Satelite System (Speaker komputer)Deskripsi:Designed for indoor use, the ZS-BS301B is a 2-way speaker system featuring high power handling. It consists of a subwoofer and 4 satellite speakers. The subwoofer is equipped with two 16 cm cone speakers and each satellite speaker equipped with one 8 cm cone speaker. The subwoofer can be installed on a floor or to a wall, and the satellite speaker can be installed to a wall or ceiling.atribut:
- Sensitivity (dB): 81 (1 W, 1 m) x2 channels
- Product Composition: Subwooferx1, Satellite speakerx4
- Rated Impedance Resistance (ohm): 4 x2 channels
- Frequency Response (Hz): 40-20000 x2 channels
- Power Handling Capacity (W): Continuous program: 160 x2 channels; Continuous pink noise: 80 x2 channels
- SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)Deskripsi:Alat ini merupakan pengeras suara yang hadir dengan satu buah subwoofer serta dua buah pengeras suara satelit, guna menghasilkan suara yang dahsyat. Pengeras suara jenis ini kerap disebut sebagai speaker multimedia 2.1, sangat cocok digunakan untuk mendengarkan musik, menonton film, bermain gim dan lainnya.atribut:
- Power (W): 3
- Connection Size (mm): AUX 3.5
- Dimensions Subwoofer (mm): 96x116x128
- Dimensions Speaker (mm): 60x60x70
- Color: Black
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- Daytona Moto GPS Radar LCD Repair Speaker (Aksesoris Elektrik Motor)atribut:
- Overall Length: 0.2m
- TOA Universal SpeakerDeskripsi:The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.atribut:
- Water Protection: IPX4 (can be installed vertically or horizontaly)
- Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 70-20000
- Rated Input Power (W): 30
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
Daftar Harga speaker 15 inch Terbaru October 2026
| FOSTEX Speaker | Rp409.900 |
| Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara) | Rp1.999.900 |
| TOA Column Speaker (Pengeras Suara) | Rp999.900 |
| Polytron Portable Speaker (Pengeras Suara) | Rp2.799.900 |
| Polytron Professional Speaker Portable Bluetooth Karaoke (Speaker Bluetooth/Pengeras Suara) | Rp2.799.900 |
| Polytron Speaker (Pengeras Suara) | Rp769.900 |
| Venom Gear Studio Speaker Bluetooth (Pengeras Suara) | Rp2.199.900 |
| TOA Speaker Satelite System (Speaker komputer) | Rp6.999.900 |
| SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif) | Rp149.900 |
| TOA Horn Paging Speaker | Rp369.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/37P105973115-1.jpg)
/lrP106755783-1.jpg)
/2iP105973090-1.jpg)
/abP110436371-5.jpg)
/jsP111306712-1.jpg)
/3uP106876138-1.jpg)
/mfP106756807-1.jpg)
/80P110172288-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)
/plP110921921-1.jpg)
/dsP106798496-1.jpg)
/P102654839-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)