Beli solenoid valve asco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASCO Solenoid Valve CoilsDeskripsi:These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
- ASCO General Purpose Solenoid ValveDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
- ASCO Solenoid Valve 2 Way AluminiumDeskripsi:The ASCO 215 Series is an aluminum body, lightweight solenoid valve for high flow, low-pressure air or gas service. The pilot operated construction works from zero pressure differential with resilient soft seating for tight shut off. Optional long-life design eliminates metal-to-metal contact to extend life up to 20 million cycles. The 215 Series is ideal for vacuum service and heating equipment applications.atribut:
- Body Material: Aluminium
- Seal Material: NBR
- Body Design: 2-way
- Core and Plugnut: 430F Stainless steel
- Electrical Connection (inch): 1/2 Conduit w/ 18 Leads
- Rider Rings: PTFE
- Shading Coil: Copper
- Voltage (V): 240/60, 220/50 AC
- ASCO Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.atribut:
- UNSPSC: 40141605
- Min. Operating Pressure Differential: 0
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- ASCO Solenoid Coil Valveatribut:
- Orifize Size (mm): 30
- Voltage (V): 230 (50Hz)
- Connector Standard: M12
- Protection Class: IP65
- FESTO Air Solenoid Valve Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
- ASCO Solenoid Air Pilot ValveDeskripsi:With series 551 all exhaust ports are connectable as a result providing better environmental protection.We recommend this product for sensitive areas, such as clean rooms and applications in the pharmaceutical and food processing sectors.This series provides environmental protection against the ingress of liquids, dusts or other foreign matter. This valve has threaded port connections and a NAMUR interface.To conclude, the same spool valve can be adapted for 3/2 NC or 5/2 functions for controlling double / single acting actuators.atribut:
- Body, End Cover Material: Aluminium, Black Anodized
- End Cover (Spring Return): Glass fibre filled PA
- Spool Valve Internal Parts: Zamak, stainless steel, POM, aluminium
- Seal Material: NBR+PUR
- Core and Plugnut: Stainless Steel
- Shading Coil: Copper
- Flow Coefficient Kv (m³/hour): 0.6
- Function: 3/2NC
- Operating Pressure Differential (bar): 2 to 10
- Orifice Size (mm): 6
- Pipe Size (inch): 1/4
- Port Connection: G1/4
- ASCO Fuel Oil and Gas Solenoid ValvesDeskripsi:Brass compression tube fittings with standard sleeves grab the tubing as the nut is tightened, creating the seal.atribut:
- UNSPSC: 40141605
- Ambient Temperature Range (°F): -22 to 140
- Application: For Control of Commercial and Industrial Gas Pilot Controls
- Body Material - Valves: Brass
- BtuH: 9000
- Center Line Pipe Center Size (inch): 1-13/16
- Coefficient of Volume: 0.16
- Coil Enclosure: Open Frame
- Coil Insulation Class: F
- Electrical Connections (in): 18 Leads
- Environmental Rating - Valves: Indoor; Outdoor
- Frequency (Hz): 60
- Manufacturer Part Number: U8256A091V
- Max. Operating Pressure Differential Air/Inert Gas: 200
- Max. Operating Pressure Differential Water: 200
- Maximum Fluid Temperature (°F): 180
- Maximum Operating Pressure Differential: 65
- Min. Operating Pressure Differential: 0
- NEMA Rating: 1; 2; 3; 3S; 4; 4X
- Orifice Dia. (inch): 7/64
- Overall Height (inch): 2-3/32
- Overall Length (inch): 1-3/4
- Overall Width (inch): 1
- Pipe Size - Valves (inch): 1/8
- Seal Material - Valves: FKM
- Standards: CSA; NSF Certified; UL
- Valve Configuration: Normally Closed
- Valve Ways and Positions: 2-Way/2-Position
- Voltage (V AC): 24
- Wattage (W): 6.3
- EMC VX2120 Series Solenoid Valveatribut:
- Series No.: VX2120 series
- Voltage (V): E2 : AC220
- Working Medium: Air, water, steam
- Acting Type: Direct Drive
- Type: Normal Close
- Working Pressure (Bar): 0~10
- ASCO Pressure Operated Valveatribut:
- Material: Stainless Steel
- Function: 2/2 Normally Closed
- Port Type: ISO 228/1
- Max. Operating Pressure (Steam) (bar): 0 - 10
- Maximum Ambient Temperature (°C): -10 - 60
- Maximum Fluid Temperature (°C): -10 - 184
- Product Type: Pressure Operated Valve
- Valve Actuation: Pressure Operated
- REDHAT General Purpose Solenoid ValvesDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.atribut:
- Body Material: Brass
- Valve Positions: 2-Position
- Max. Operating Pressure Differential - Steam: Not Rated
- ASCO Pilot Solenoid ValvesDeskripsi:Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.atribut:
- UNSPSC: 40141605
- Body Material - Valves: Anodized Aluminium
- Coefficient of Volume: 0.86
- Coil Insulation Class: F
- Environmental Rating - Valves: Corrosive; Hazardous; Indoor; Outdoor
- Max. Operating Pressure Differential Air/Inert Gas: 150
- Maximum Operating Pressure Differential: 150
- Min. Operating Pressure Differential: 30
- Mounting: NAMUR
- Orifice Dia. (inch): 1/4
- Overall Width (inch): 1-3/4
- Pipe Size - Valves (inch): 1/4
- Seal Material - Valves: NBR; Polyurethane
- Valve Configuration: Universal
- REDHAT Fuel Oil and Gas Solenoid ValvesDeskripsi:2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.atribut:
- UNSPSC: 40141605
- Valve Ways and Positions: 2-Way/2-Position
- FESTO Air Solenoid Valve VZWF SeriesDeskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Flow Direction: Non-reversible
- Mounting Position: Magnet, upright
- Nominal Pressure of Fitting PN: 40
- Valve Function: 2/2, closed, monostable
- Actuation Type: Electrical
- Manual override: None
- Sealing Principle: Soft
- Type of Mounting: Line Installation
- EMC RV Series Directional Valve (Solenoid Valve)atribut:
- Guaranteed Pressure (MPa): 1.2
- Lubrication: Not required
- Voltage (V): 24
- Working Pressure (MPa): 0.15~0.8
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
Daftar Harga solenoid valve asco Terbaru March 2026
| ASCO Solenoid Valve Coils | Rp2.699.900 |
| ASCO Solenoid Valve | Rp979.900 |
| ASCO General Purpose Solenoid Valve | Rp2.199.900 |
| ASCO Solenoid Valve 2 Way Aluminium | Rp8.699.900 |
| ASCO Air, Oil and Water Solenoid Valves | Rp2.199.900 |
| ASCO Plumbing Parts | Rp1.999.900 |
| REDHAT Air, Oil and Water Solenoid Valves | Rp2.299.900 |
| ASCO Solenoid Coil Valve | Rp1.599.900 |
| FESTO Air Solenoid Valve Classic (Katup Solenoid) | Rp4.699.900 |
| ASCO Solenoid Air Pilot Valve | Rp9.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/rcP103467984-12.jpg)









/1uP105383066-1.jpg)