Beli solenoid valve ckd di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CKD Solenoid Valve For Airatribut:
- Working Pressure (MPa): 0 to 0.7
- Maximum Operating Pressure Differential (MPa): 0.7
- CKD Solenoid Valve 2-Position Single (Katup Solenoid)atribut:
- Solenoid Position: 2-position single
- Working Fluid: Compressed Air
- Ambient Temperature (°C): -10 to 60
- Fluid Temperature (°C): 5 to 60
- Lubrication: Not required
- Maximum Working Pressure (MPa): 1
- Minimum Working Pressure (MPa): 0.1
- Protection Structure: Dust proof
- Withstanding Pressure (MPa): 1.5
- Working Environment: Not to be subject to corrosive gas
- CKD Pilot Type 2 Port Solenoid Valve (Multi Rex Valve)atribut:
- Working Fluid: Air, water, gas, oil etc
- Mass (kg): 0.4
- Orifice Diameter (phi mm): 10
- Working Pressure: Air 0.02 to 1MPa, water 0.02 to 1MPa
- Fluid Temperature (°C): -10-60 (thing without freezing)
- Maximum Operating Pressure Differential (MPa): (Air, water, kerosene) 1.0, (oil (50 mm 2/s)/0.7)
- CKD Solenoid Valve 2-Position Doubleatribut:
- Solenoid Position: 2-position double
- Rated Voltage (V): 24 DC
- Working Fluid: Compressed Air
- Ambient Temperature (°C): -5 to 60 (no freezing)
- Atmosphere: Cannot be used in corrosive gas environment.
- Degree of Protection: Dust proof/jet proof (IP65 or equivalent)
- Fluid Temperature (°C): 5 to 60
- Lubrication: Not required
- Maximum Working Pressure (MPa): 1
- Minimum Working Pressure (MPa): 0.15 to 0.20
- Proof Pressure (MPa): 1.50
- Shock Resistance (m/s²): 300 or less
- Vibration Resistance (m/s²): 50 or less
- CKD Solenoid Valve (Katup Solenoid)atribut:
- Solenoid Position: 3-position ABR connection
- Voltage: 24VDC
- CKD Cellex (Selex) Valve 4KA, B2atribut:
- Effective Cross Section Area (mm²): 12.5
- Type: Direct piping type
- Valve Specification: Pilot type soft spool valve
- Number of Positions: 2
- Ambient Temperature (°C): -5 to 50
- Atmosphere: 300 or less
- Connection aperture: Rc1/8
- Fluid Temperature (°C): 5 to 50
- Guaranteed Pressure Resistance (MPa): 1.05
- Impact Resistance (m/s²): 300 or less
- Number of Ports: 5
- Protective Structure: Dustproof
- Refueling: Unnecessary
- Vibration (m/s²): less than 50
- Wire Connection Method: Grommet lead wire (terminal box)
- Working Fluid: Compressed air
- CKD Pilot Type 5 Port Valve 4 Gga, 4 GB SeriesDeskripsi:It is a 5-port valve single solenoid type. - It is a sub-plate type. - Fine-grained in the corresponding, enhance safety, standard equipped with a protective cover to the manual system, has a built-in exhaust malfunction prevention valve. - Grade up th =atribut:
- Power Supply (V): DC24
- Mass (g): 563
- Effective Cross Section Area (mm²): 55.0
- Fluid Temperature (°C): -5-55 (thing without freezing)
- Dimensions (Length L x Width W x Height H) (mm): 140 x 57 x 84
- Working Fluid: air
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- CKD Solenoid Valve For Wateringatribut:
- Working Fluid: Agricultural water
- Maximum Usage Frequency (times/minute): 1
- Working Pressure (MPa): 0.03 to 1.0
- Fluid Temperature (°C): 5 to 60
- Shape: straight
- Coil Housing: Latch type
- Connection aperture: Rc3/4-2
- Maximum Working Pressure (MPa): 1
- Power Supply (V): DC6
- Type: solenoid valve
- CKD Multi Rex Valve AB21-01 Seriesatribut:
- Connection aperture (Rc): 1/8
- Lead Wire Length (mm): 250
- OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Deskripsi:Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
- ROTOR Pump Chemical Magnetic Drive (Pompa Kimia)atribut:
- Temperature (°C): 0-80
- GMT Electric Solenoid ValveDeskripsi:Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.atribut:
- Connection: Internal Thread 3 Inch
- Material: Brass
- Voltage (V): 220
- Working Pressure (kgf/cm²): 0-10
Daftar Harga solenoid valve ckd Terbaru October 2026
| Metalwork Sensor | Rp519.900 |
| CKD Solenoid Valve For Air | Rp2.399.900 |
| CKD Solenoid Valve 2-Position Single (Katup Solenoid) | Rp1.799.900 |
| CKD Solenoid Valve Direct Acting 2 Port (Multi Rex Valve) NC (Energized Open Type) (Katup Solenoid) | Rp609.900 |
| CKD Pilot Type 2 Port Solenoid Valve (Multi Rex Valve) | Rp1.299.900 |
| CKD Solenoid Valve 2-Position Double | Rp2.099.900 |
| CKD Solenoid Valve (Katup Solenoid) | Rp1.399.900 |
| CKD Cellex (Selex) Valve 4KA, B2 | Rp1.399.900 |
| CKD Pilot Type 5 Port Valve 4 Gga, 4 GB Series | Rp1.799.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/2gP107437088-1.jpg)
%20NC%20(Energized%20Open%20Type)%20(Katup%20Solenoid)/P103137144-1.jpg)
/P103127369-4.jpg)

/gaP105522586-1.jpg)
%20Valve%204KA%2C%20B2/P103130275-4.jpg)

%20(Katup%20Solenoid)/puP106870930-1.jpg)


/P102080573-1.jpg)

/lkP102946776-17.jpg)
/q3P105942939-1.jpg)
/i2P109205650-1.jpg)
/a0P104697360-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)