ASCO Pressure Operated Valve

Sebelum PPN:
Rp4.599.900 - Rp9.999.900
Spesifikasi
MaterialStainless Steel
Function2/2 Normally Closed
Port TypeISO 228/1
Max. Operating Pressure (Steam) (bar)0 - 10
Maximum Ambient Temperature (°C)-10 - 60
Maximum Fluid Temperature (°C)-10 - 184
Product TypePressure Operated Valve
Valve ActuationPressure Operated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Proven durability in handling aggressive fluids such as steam, hot water, solvents, and light slurries
- Optional features include position indication and proportional control
- Rugged water-tight actuator made from tough fiber composite and protected with a double O-ring seal
- Spring-loaded stem seal: FKM fluoroelastomer wiper keeps harmful grit way from the stem area for exceptional durability
- Smooth stem movements guided by two oversized bearings for maximum reliability
- Anti-water hammer design: fluid passes under the disc resulting in slower closure
- Some versions are compatible with FDA CFR21 for food and beverage applications

Ulasan Produk

Tidak ada ulasan

Halaman Terkait