Beli slide hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAC Stud Bolt Socket (Mata Sock)
    53%
    Mulai

    Rp199.900

    NAC Stud Bolt Socket (Mata Sock)
    Deskripsi:
    -Use it for implantation with the stud bolt impact wrench.-After completion of tightening, rotate the impact wrench backward to only pull out the socket while leaving the bolt implanted.-Pin, ring
    atribut:
    • Input Drive: 12.7mm
    • Total Length: 50mm
    • Accessories: Pin, ring
  2. monotaro Slide hammer set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    monotaro Slide hammer set
    Deskripsi:
    The slide hammer set is a convenient product that allows you to pull out hubs, oil seals, bushes, axle shafts, bearings, etc. from light sheet metal work by replacing the attached attachment. From light sheet metal work to drawing work such as hub, oil seal, bush, axle shaft, bearing
    atribut:
    • Overall Length (mm): 570 (slide bar)
    • Stroke length (mm): 425
    • Applicable to: PCD100-140
    • Mass (kg): 2.2 (Hammer only)
    • Screw Dimensions: 5/8 x 18UNF
    • Set Content: Slide bar x 1, Hammer x 1, Axle puller (large) x 1, Axle puller (small) x 1, Adapter for two nail puller x 1, Adapter for three nail puller x 1, Claw puller x 3 Individual, screw-type hook for sheet metal, hook puller x 1, hub puller x 1, lock
    • Working range (mm): 40-75 (pooler)
  3. monotaro 3Jaws Gear Puller
    Mulai

    Rp549.900

    monotaro 3Jaws Gear Puller
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Chrome vanadium
    • Claw Range Length (mm): 70
    • Minimum Diameter of Item (mm): 50
    • Maximum Diameter of Item (mm): 100
    • Load Limit (t): 5 (maximum)
    • Package Weight (g): 1110
  4. WESTWARD Slide Hammer Puller
    Mulai

    Rp1.699.900

    WESTWARD Slide Hammer Puller
    atribut:
    • Item: Slide Hammer Puller
  5. PROTO Puller Slide Hammer
    Mulai

    Rp3.499.900

    PROTO Puller Slide Hammer
    Deskripsi:
    Use the Proto puller slide hammer for pulling jobs involving gears, bearings, outer races, grease retainers, and oil seals. Either 2 or 3 puller jaws may be used to handle pulling inside jobs such as bearing cups and outer racers, as well as regular outside pulling jobs. The 5-lb. slide hammer is easily removed and used independently.
    atribut:
    • Overall Length (inch): 27
  6. OTC Slide Hammer Pullers & Sets
    Mulai

    Rp8.399.900

    OTC Slide Hammer Pullers & Sets
    Deskripsi:
    Slide hammer jaw puller sets include a slide bar, a weight, and various pulling attachments. Slamming the weight back along the hammer's slide bar creates the pulling force to remove parts. The attachments connect to the slide bar and grip onto the part being pulled.
    atribut:
    • UNSPSC: 27111712
    • Number of Jaws: Convertible 2 and 3
    • Includes Jaws: Yes
    • Slide Hammer Weight (lbs): 5
  7. OTC Slide Hammer Puller Set (Martil / Palu)
    Mulai

    Rp24.999.900

  8. PROTO Puller Set Slide Hammer
    Mulai

    Rp9.999.900

    PROTO Puller Set Slide Hammer
    Deskripsi:
    Slide hammer puller set is packaged in a convenient plastic blow molded carrying/storage case.
    atribut:
    • Type: 10 Way Advantage Internal External
  9. WESTWARD Slide Hammer Puller Set
    Mulai

    Rp3.399.900

    WESTWARD Slide Hammer Puller Set
    Deskripsi:
    Good tool set to have for pulling or removing stubborn oil seals, bearings, harmonic balancers, bushings, axles, gears, and other press-fitted parts. Has a 3-pc. axle-bearing puller that easily removes flange-type and semifloating rear axles. Can match all 5/8-18 thread slide hammers.
    atribut:
    • Item: Slide Hammer Puller Set
    • Overall Length (inch): 29
    • Handle End Thread (inch): 5/8
  10. Kennedy Slide Hammer/Puller Set (Palu)
    Mulai

    Rp3.499.900

    Kennedy Slide Hammer/Puller Set (Palu)
    Deskripsi:
    Multi-function Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded storage case. Contents: 1x T-bar. 1x hammer. 1x two jaw head. 1x three jaw head. 1x leg locking nut. 1x grip wrench adaptor. 1x tapping adaptor and hook. 2x axle pullers. 3x 120mm puller legs, 3x screw and nut assemblies. 1x blow moulded storage case.
    atribut:
    • Weight Each: 8.2kg
    • Capacity: to 120mm
    • Number of Jaws: 2 3
    • Additional Features: Can be assembled for internal or external use Fully hardened and chromed carbon steel
    • Part Number: KEN5033480K
  11. HAZET slide hammer
    Mulai

    Rp2.299.900

    HAZET slide hammer
    atribut:
    • Connector Thread: M10
    • Material: Chromium Vanadium Steel
    • Overall Length (mm): 226
  12. OTC Slide Hammer Puller (Martil / Palu)
    Mulai

    Rp4.099.900

    OTC Slide Hammer Puller (Martil / Palu)
    atribut:
    • UNSPSC: 27111712
  13. NAC Stud Bolt Socket
    29%
    Mulai

    Rp339.900

    NAC Stud Bolt Socket
    atribut:
    • Total Length: 50mm
    • Input Drive: 12.7mm
    • Accessories: Pin, ring
  14. OTC Slide Hammer Puller & Set
    Mulai

    Rp2.399.900

    OTC Slide Hammer Puller & Set
    Deskripsi:
    Slide hammer jaw pullers consist of a claw that grips onto the parts being pulled and a slide bar with a weight that slams back along the bar to create the pulling force for removing the parts. Their jaws should have enough reach to grip the base of the part being pulled and enough spread to accommodate the width of the part. Heavier hammer weights generate more impact energy to increase pulling force.
    atribut:
    • UNSPSC: 27111712
  15. GRIP ON TOOLS Universal Axles Slide Hammer Set
    Mulai

    Rp1.499.900

    GRIP ON TOOLS Universal Axles Slide Hammer Set
    Deskripsi:
    2.5 kg slide hammer with 570 mm shaftVse eight ways: external three jaw puller, internal three jaw puller, external two jaw puller, internal two jaw puller, grip wrench adaptor, lip puller, hub puller, dent puller,puller type: twin leginternal capacity: 035-110mm; reach: 82mmexternal capacity: 050-140mm; reach: 75mmpuller type: three leginternal capacity: 050-135mm; reach: 82mmexternal capacity: 020-135mm; reach: 75mm
  16. TEKIRO Flange Axle and Jaw Puller Set
    Mulai

    Rp1.599.900

    TEKIRO Flange Axle and Jaw Puller Set
    Deskripsi:
    TekiroFlange Axle set. Merupakan alat untuk membuka ball bearing dan ball joint pada mobilFungsi : Untuk membuka ball bearing dan ball joint kendaraanMaterial : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
Daftar Harga slide hammer Terbaru October 2026
NAC Stud Bolt Socket (Mata Sock)Rp199.900
monotaro Slide hammer setRp1.999.900
Wipro Repair Auto BodyRp519.900
monotaro 3Jaws Gear PullerRp549.900
WESTWARD Slide Hammer PullerRp1.699.900
GENIUS Stud Bolt SocketsRp179.900
PROTO Puller Slide HammerRp3.499.900
OTC Slide Hammer Pullers & SetsRp8.399.900
OTC Slide Hammer Puller Set (Martil / Palu)Rp24.999.900
PROTO Puller Set Slide HammerRp9.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)