OTC Slide Hammer Puller & Set

Sebelum PPN:
Rp2.399.900 - Rp23.999.900
Spesifikasi
UNSPSC27111712

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slide hammer jaw pullers consist of a claw that grips onto the parts being pulled and a slide bar with a weight that slams back along the bar to create the pulling force for removing the parts. Their jaws should have enough reach to grip the base of the part being pulled and enough spread to accommodate the width of the part. Heavier hammer weights generate more impact energy to increase pulling force.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Pilot Bearing Puller Hammer Weight 4.1 lb Jaw Spread - Minimum 1/2 in Jaw Spread - Maximum 1 1/2 in Reach - Minimum 3/4 in Reach - Maximum 3/4 in Number of Jaws 2 Jaw Type Internal Overall Length 20 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait