Beli silicone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FUJI IMPULSE Part Poly Sealeratribut:
- Suitable Model: P-300
- BURNDY Grounding Braid CopperDeskripsi:These grounding braids do not include clamps, so they're ideal for installations that need to provide a ground between objects that move or might be subject to vibration. They're flexible and provide vibration resistance, so they're often installed in tight spaces exposed to vibration. Grounding braids ensure positive ground throughout an electrical panel or from machine and equipment components.
- AS Plug Silicone (Penyumbat Silikon)atribut:
- Finish Material: Silicone
- STP Silicone Spray (Pelumas Silikon)Deskripsi:STP® Silicone Spray adalah spray silikon multiguna dengan formula non-korosif yang memberikan lapisan tipis, tahan lama, tidak berbau serta melumasi. Sehingga dapat melindungi serta menghilangkan bunyi derit yang disebabkan oleh gesekan. STP® Silicone Spray sangat direkomendasikan untuk melindungi permukaan material karet, plastik, logam, vinil, metal, serta dapat juga diaplikasikan untuk permukaan kaca. Spray silikon multiguna dengan cairan bening, tidak bernoda serta berbau tahan terhadap kelembaban, mengurangi gesekan, mengurangi keausan serta mengurangi kebisinganatribut:
- Volume (ml): 300
- KENNAMETAL Top Notch Threading Insert NT (Mata Pahat Ulir)atribut:
- Ins_Irr_Thread_Type: 60
- Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Deskripsi:A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.atribut:
- Adhesion to: Glass, Metal, Brickwork, Concrete
- Application Temperature Range (°C): -10 to 50
- Cure type: neutral Cure
- Durometer Hardness, Shore A: 19
- Elongation: 3
- High Service Temperature (°C): 150
- Low Service Temperature (°C): -50
- Movement Capability: 0.15
- Size (ml): 300
- Tensile Strength (psi): > 145
- Water Resistant: Yes
- Working Time: 10 Minutes
- GE Silicone Sealant Silglaze Sausage (Lem Silikon Sosis)atribut:
- Silicone Durability: cured silicone rubber exhibits excellent long term resistance to natural weathering
- One Component: Reqdy to Use
- Low VOC: less than 4% by weight
- Excellent Adhesion: primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
- Thermal Stability (cured state): once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
- Low Sag or Slump: useful for application to horizontal, vertical, or overhead surfaces
- Size (ml): 300
- Tygon Food & Beverage PVC Tubing (Selang Makanan)Deskripsi:Ultrasoft PVC tubing is the softest and most flexible tubing for applications requiring food-safe tubing. Tubing easily twists and bends around curves, changes direction, and resists collapsing under pressure. This lighter weight tubing is not reinforced for use with lower pressures.atribut:
- UNSPSC: 31231313
- Color: Clear
- Flexibility: Flexible
- Klebermann Silicone Glass Sealant (Lem Silikon)Deskripsi:Klebermann Silicone Glass SealantProduk ini adalah 100 % Acid (Asam) silicone. Mempunyai daya rekat yang baik terhadap kaca, khususnya diciptakan untuk konstruksi kaca bangunan dan aquarium. Tahan terhadap UV dan perubahan cuaca, tidak menyusut, mengkerut, retak, atau kering/getas. Tahan terhadap temperatur pada suhu -40 Derajat Celcius s/d 150 Derajat Celcius. Fleksibilitas sampai +/- 20 % dari pergerakan sampai 200% daya muai bila ditarik.atribut:
- Color: Transparan
- Best used for: - Windows - Windows Frames - Glass Aquariums - Repairs gaskets in dryers, ovens, refrigerators and washing machines. - Sealing leaks in caravans and recreation vehicles - Sky lights - Roof and gutters - Air conditioners' enteries - Shower screens - Sinks and basins
- Temperature Resistance (°C): Approximately -40 to +100
- WEIDMULLER Compression Cable Lug (Kabel Lug Tekan)atribut:
- RoHS: Conform
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Non Brand Plywood Melamine (Triplek Melamin)atribut:
- Size (mm): 1220x2440x3
- Color: Putih
- Thickness (mm): 3
- Kimia Market Glutathione MurniDeskripsi:Glutathione 5 GramGlutathione merupakan antioksidan alami yang terdiri dari tiga asam amino yakni sistein, glutamat, dan glisin.Glutathione terbuat dari apa?Glutathione (GSH) adalah suatu tripeptide protein yang terdiri dari tiga Asam Amino Utama (L-Glutamic Acid, L-Cysteine, L-Glycine). Glutathione (GSH) secara alami sudah terdapat di dalam tubuh sejak lahir, yaitu di dalam dan di luar sel tubuh dan di seluruh organ tubuh (70-100 triliun sel tubuh manusia).atribut:
- Size (g): 5
- CAS: 70-18-8
- Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)Deskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- Non Brand Silicone Oil (Minyak Silikon)Deskripsi:Silicon Oil untuk pelumasan dan perawatan pada karet dan plastik. Untuk karet atau plastik yang bergerak dan bergesekan berguna sebagai pelumas. Untuk karet atau plastik yang terpapar panas dan udara luar, karet tetap elastis, plastik tidak berubah getas. Silicon Oil banyak digunakan untuk perawatan Airsoft Gun yang komponennya terbuat dari karet dan plastik dengan ukuran kecil-kecil dan berharga mahal.KELEBIHAN:- Tidak bisa terbakar dan tidak menghantarkan listrik- Tidak mudah menguap- Mencegah karat- Tidak menarik debu- Merawat kelenturan & elastisitas karet (o-ring)- Merawat plastik agar tidak getas- Mengkilapkan vinil, plastik, kalpCARA PENGGUNAAN:- Pastikan permukaan yang akan diberi silicon oil kering dan bebas Karat- Berikan beberapa tetes Silicon oilCONTOH:- Untuk dioleskan ke kepala tabung CO2 pada saat penggantian tabung CO2 Airsoftgun / Airgun agar seal karet & part mekanikal lebih awet.- Teteskan sekitar 10 tetes minyak silikon pada ember berisi shampo cuci motor / mobil, hasil pencucian mobil anda akan jauh lebih kilap dan awet kilapnya.- Teteskan minyak silikon pada kain lap dan oleskan pada bagian dalam karet kaca mobil, niscaya bunyi derit kaca mobil saat dibuka tutup hilang.atribut:
- Size (L): 5
- Angkasa Ban Dalam MobilDeskripsi:BAN DALAM SEMI TUBELESSMenggunakan bahan chemilcal khusus yang dapat menahan agar ban tidak sobek saat terkena paku. Meskipun digunakan dalam keadaan bocor hingga jarak tempuh ± 30km.- Menggunakan Bahan Butyl Pilihan Yang Terbaik.- Bahan Butyl Lentur Dan Tahan Terhadap Panas.- Diproses Dengan Mesin Berteknologi TinggiDan Diawasi QC Yang Ketat.
Daftar Harga silicone Terbaru October 2026
| FUJI IMPULSE Part Poly Sealer | Rp92.900 |
| BURNDY Grounding Braid Copper | Rp3.199.900 |
| AS Plug Silicone (Penyumbat Silikon) | Rp43.900 |
| STP Silicone Spray (Pelumas Silikon) | Rp42.900 |
| DEWALT Mechanics Tool Set | Rp3.999.900 |
| KENNAMETAL Top Notch Threading Insert NT (Mata Pahat Ulir) | Rp1.699.900 |
| Dowsil Neutral Plus Silicone Sealant (Lem Silikon) | Rp71.900 |
| GE Silicone Sealant Silglaze Sausage (Lem Silikon Sosis) | Rp119.900 |
| Tygon Food & Beverage PVC Tubing (Selang Makanan) | Rp429.900 |
| Klebermann Silicone Glass Sealant (Lem Silikon) | Rp9.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/aqP109182386-1.jpg)
/b3P109416399-1.jpg)
/edP104613517-1.jpg)
/3nP107788131-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)