BURNDY Grounding Braid Copper

Sebelum PPN:
Rp3.199.900 - Rp5.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These grounding braids do not include clamps, so they're ideal for installations that need to provide a ground between objects that move or might be subject to vibration. They're flexible and provide vibration resistance, so they're often installed in tight spaces exposed to vibration. Grounding braids ensure positive ground throughout an electrical panel or from machine and equipment components.
Feature
Item Grounding Braid with Ferrule 190 A Indoor 225 A Outdoor End Connectors Ferrules Both Ends Hole Diameter 0.44 in Material Copper Ferrules Tinned Copper Braid Overall Length 24 in Grounding Braid Width 1 in Hole Center to Center 1.25 in Hole Center to End 0.62 in Number of Holes 2 Standards CSA UL Listed UL467 Tongue Length 2 1/2 in Tongue Style Standard Tongue Thickness 0.13 in Tongue Width 15/16 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait