GE Silicone Sealant Silglaze Sausage (Lem Silikon Sosis)

Sebelum PPN:
Rp119.900
Spesifikasi
Silicone Durabilitycured silicone rubber exhibits excellent long term resistance to natural weathering
One ComponentReqdy to Use
Low VOCless than 4% by weight
Excellent Adhesionprimerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
Thermal Stability (cured state)once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
Low Sag or Slumpuseful for application to horizontal, vertical, or overhead surfaces
Size (ml)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan