Beli shaft coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CLIMAX METAL PRODUCTS Rigid Shaft Coupling for Keyed Shaft
    Mulai

    Rp529.900

    CLIMAX METAL PRODUCTS Rigid Shaft Coupling for Keyed Shaft
    Deskripsi:
    One-piece rigid shaft couplings lock two shafts together when both shafts are inserted and all of the socket cap screws are torqued down to close the slotted clamp. The two shafts and coupling must be installed simultaneously to ensure proper alignment.
    atribut:
    • UNSPSC: 31163003
    • Bore Type: Round Keyed
    • Included Screws: (4) Hex Socket Cap Screw
    • Number of Locking Screws: 4
    • Shaft Locking Type: Clamp On
    • Standards: Conflict Minerals and Materials Compliant; DFARS Compliant; REACH Compliant; RoHS3 Compliant
    • System of Measurement: Inch
    • Zero Backlash: Yes
  2. DAYTON Rigid Shaft Coupling for Round Shaft
    Mulai

    Rp469.900

    DAYTON Rigid Shaft Coupling for Round Shaft
    Deskripsi:
    One-piece rigid shaft couplings lock two shafts together when both shafts are inserted and all of the socket cap screws are torqued down to close the slotted clamp. This clamping action firmly grips both shafts without marring. The two shafts and coupling must be installed simultaneously to ensure proper alignment.
    atribut:
    • UNSPSC: 31163003
    • Bore Type: Round
    • Coupling Material: Carbon Steel
    • Coupling Material Finish: Black Oxide
    • Different Bore Sizes: No
    • Maximum Speed (rpm): 4000
    • Shaft Locking Type: Clamp On
    • System of Measurement: Inch
    • Zero Backlash: Yes
  3. OMRON Coupling (Kopling)
    Mulai

    Rp369.900

    OMRON Coupling (Kopling)
    atribut:
    • Tolerance: H8
  4. Sung-IL Machinery Double Disk Type Flexible Coupling
    BARU
    Mulai

    Rp849.900

    Sung-IL Machinery Double Disk Type Flexible Coupling
    Deskripsi:
    - The recommended shaft tolerance is h7.- Custom process (e.g. non-standard Inner diameter, special tolerance etc.) is also available upon a special request in prior to order placement.- Keyway is available. (Optional)- Due to interference of the middle parts, make sure the shaft is only inserted into L1 depth for IDs with ★ mark.- Side-clamp Hub Split is available (Optional)Slip Torque- The below table shows the actual permissible torque values when the slip torque value is lower than the coupling’s max. torque value.- If the slip torque value is lower than the coupling’s max. torque value, please check and compare between the slip torque in the below table and the operating torque value of the connected motor. It is safer to size up the coupling or use a key/keyway when the slip torque value is lower than the motor’s operating torque.- The below slip torque values may be subject to change according to different testing conditions. (e.g. shaft tolerance, Surface roughness, or acceleration/deceleration of driving shafts). On the other hand, the values could be affected when a different kind of fastening screw is used (body material or surface treatment). Therefore, we recommend you test under the same conditions before mounting.
    atribut:
    • Dimension L (mm): 52.6
    • Dimension L1 (mm): 19
    • Dimension F (mm): 6.3
    • Fastening Torque (N m): 8
    • Static Torsional Stiffness (N m/rad): 7000
    • Angular (°): 1.5
    • Parallel (mm): 0.2
    • Fastening Method: General clamp type
    • Shape: Cylinder
    • End Play (mm): ± 0.5
    • Inside Diameter d1 (mm): 22
    • Inside Diameter d2 (mm): 22
    • Maximum Speed (rpm): 7500
    • Maximum Torque (N m): 44
    • Moment of Inertia (kg.m²): 1.1x10-4
    • Outside Diameter D (mm): 54
    • Rated Torque (N m): 22
    • Screw Size: M5
    • Standard Inner Diameter (d1, d2) (mm): 22x22
  5. Miki pulley Servo Flex Coupling SFS-G (Double Element, Floating Shaft, Tapered Shaft) SFS-06G-12M-11C
    Mulai

    Rp10.999.900

    Miki pulley Servo Flex Coupling SFS-G (Double Element, Floating Shaft, Tapered Shaft) SFS-06G-12M-11C
    Deskripsi:
    - A metal spring coupling developed for high-speed, high-precision positioning and ultra-precise control applications such as servo motors, which has the characteristics of high rigidity, high torque, low inertia, and high-speed response, while being flexible in the twisting, step, and axial directions.- Completely no backlash.- Standard model of Servoflex.- As it is delivered in parts, it can be used in designs where it cannot be installed in an assembled state.
    atribut:
    • Dimension D (mm): 68
    • Dimension J (mm): 9
    • Dimension N1 (mm): 40
    • Dimension T (mm): (+0.30/0)18
    • Dimension W (mm): (+0.030/0)4
    • Fastening Type: High-precision friction joint + tapered shaft
    • Shaft Hole Diameter D1 (Φmm): 12
    • Shaft Hole Diameter D2 (Φmm): 11
    • Type: Double element floating shaft
  6. Sung-IL Machinery Oldham Type Flexible Coupling
    20%
    Mulai

    Rp279.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  7. Yutaka Make Trick Rope
    56%
    Mulai

    Rp409.900

    Yutaka Make Trick Rope
    Deskripsi:
    -A hoop can be created simply by inserting the end of the rope.-For towing cars and raising/lowering loads for construction work.
    atribut:
    • Packaging: Bagged
    • Purpose of Use: For towing cars and raising/lowering loads for construction work.
  8. PHOENIX Towing & Recovery Accessories
    Mulai

    Rp15.999.900

    PHOENIX Towing & Recovery Accessories
    atribut:
    • UNSPSC: 31160000
  9. RULAND MANUFACTURING Beam Shaft Coupling
    Mulai

    Rp1.399.900

    RULAND MANUFACTURING Beam Shaft Coupling
    Deskripsi:
    General purpose clamp-on beam shaft couplings feature a slotted clamp on each end, secured with a socket cap screw to firmly attach the coupled shafts without marring. They are suitable for use in servo and stepper motors where zero backlash is required.
    atribut:
    • Angular Misalignment (°): 3
    • Application: Light-Duty Power Transmission; Servo Motors to Lead Screws
    • Bore Type: Round
    • Coupling Material Finish: Bright
    • For Environment: Angular Misalignment; Axial Motion; Parallel Misalignment
    • For Misalignment Type: Angular; Axial; Parallel
    • Full Bearing Support Required: Yes
    • Included Screws: (2) Hex Socket Cap Screw
    • Maximum Speed (rpm): 6000
    • Number of Locking Screws: 2
    • Screw Material Finish: Black Oxide
    • Shaft Locking Type: Clamp On
    • Zero Backlash: Yes
  10. Yutaka Make KP Truck Rope
    Mulai

    Rp219.900

    Yutaka Make KP Truck Rope
    Deskripsi:
    -Polyester strings are mixed to utilize the characteristics of strong polyethylene and increase its usability to create a lightweight, strong rope with good workability.-Tightening of truck load, etc.
    atribut:
    • Color: Yellow
    • Packaging: Bagged
    • Purpose of Use: Tightening of truck load, etc.
  11. Yutaka Make Polyester Truck Rope
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    Yutaka Make Polyester Truck Rope
    Deskripsi:
    -A rope excellent in strength, water and chemical resistance.-Tightening of truck load, etc.
    atribut:
    • Color: White
    • Wire DiameterxLength: 6mmx15m
    • Packaging: Bagged
  12. TRUSCO PV Truck Rope (for Truck)
    65%
    Mulai

    Rp109.900

    TRUSCO PV Truck Rope (for Truck)
    Deskripsi:
    Use:Tie-down of the track. Cover. Unity.
    atribut:
    • Color: Yellow
    • Purpose of Use: Tighten truck trucks. Cover. Unity.
    • Specifications: 3 Stranded Both Edge Eye Splice Processing
  13. TRUSCO Rope Cord Braided Easy (Tali Kur)
    48%
    Mulai

    Rp149.900

    TRUSCO Rope Cord Braided Easy (Tali Kur)
    Deskripsi:
    Use:Short easy rope for simple tying(Newspaper and magazine organizing, storing, folding chair connecting, bicycle front baskets, front support during car transportation, etc) The long easy rope is for automobile, scooter, and motorbike loads, transport
  14. RULAND MANUFACTURING Rigid Shaft Coupling for Keyed Shaft
    Mulai

    Rp1.599.900

    RULAND MANUFACTURING Rigid Shaft Coupling for Keyed Shaft
    Deskripsi:
    Set screw rigid keyed shaft couplings lock two shafts together when the set screws are firmly tightened onto each soft or pre-drilled shaft.
    atribut:
    • UNSPSC: 31162811
    • Bore Tolerance (inch): +0.0020 / +0.0005
    • Bore Type: Round Keyed
    • Features: Precision Honed Bores; Vibration-Resistant Screws
    • Maximum Operating Temperature (°F): 350
    • Maximum Speed (rpm): 4000
    • Minimum Operating Temperature (°F): -40
    • Resistance Properties: Corrosion Resistant
    • Shaft Locking Type: Clamp On
    • Shaft Tolerance (inch): +0.0000 / -0.0005
    • Standards: ANSI; Conflict Minerals Compliant; REACH Compliant; RoHS3 Compliant
    • System of Measurement: Inch
    • Zero Backlash: Yes
  15. Platinum Keramik Keramik Lantai 60x60 Salsa Series (Keramik Lantai)
    Mulai

    Rp149.900

  16. Avian Avitex Wall Paint 1kg (Cat Dinding / Tembok)
    Mulai

    Rp52.900

    Avian Avitex Wall Paint 1kg (Cat Dinding / Tembok)
    Deskripsi:
    Cat Tembok Avitex memperindah rumah anda dengan sentuhan warna-warna yang bercita rasa tinggi¿ Hadir dengan formula baru, Cat Tembok Avitex dibuat agar lebih tahan lama dalam mewarnai kehidupan anda. Kegunaan dan keistimewaan: - Sebagai cat akhir yang memberi daya tutup terbaik - Mudah diaplikasikan - Mudah dicuci - Cepat kering - Tahan pudar dan warna warna menarik.
    atribut:
    • Finishing: Matt
    • Color: Golden Yellow [755]
    • Drying Time: 30minutes
    • Size (kg): 1.0
    • Theoretical Spread (m²/kg): 10-12 (per layer)
    • Dry Layer Consistency (µm): ±60
    • Solid Content (%): 50-60
    • Consistency: 105-110 KU (at 30°C)
    • Hardening Time: 8-12Hours
Daftar Harga shaft coupling Terbaru October 2026
Sung-IL Machinery Single Disk Type CouplingRp289.900
CLIMAX METAL PRODUCTS Rigid Shaft Coupling for Keyed ShaftRp529.900
DAYTON Rigid Shaft Coupling for Round ShaftRp469.900
OMRON Coupling (Kopling)Rp369.900
Sung-IL Machinery Double Disk Type Flexible CouplingRp849.900
Sung-IL Machinery Double Disk Type CouplingRp329.900
Miki pulley Servo Flex Coupling SFS-G (Double Element, Floating Shaft, Tapered Shaft) SFS-06G-12M-11CRp10.999.900
Sung-IL Machinery Oldham Type Flexible CouplingRp279.900
INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel)Rp28.900
Yutaka Make Trick RopeRp409.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)